Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

126 Results Found that Include 221 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anti-Slip Tape,Flat Black,2 in x 60 ft.
Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
  • Black Flame Retardant Vinyl Electrical Tape, 3/4" Width, 20 ft. Length, 7 mil Thickness Flame Retardant Vinyl Electrical Tapes
  • Item # 2A226
  • Mfr. Model # 33+ SUPER-3/4x20FT
  • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 20 ft.,...More

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Double Sided Tape,Polyester,1in,Clr,55yd
  • 3M
  • Double Sided Tape, Polyester, 1in, Clr, 55yd Double Sided Tape
  • Item # 24A678
  • Mfr. Model # 9088FL
  • Double Sided Tape, Material Polyester, Clear, Shape Continuous Roll, Width 1 In., Length 55 yd., Thickness...More

Thread Sealant,50mL,Bottle,Purple
  • PERMATEX
  • Thread Sealant, 50mL, Bottle, Purple Thread Sealant
  • Item # 2GXX4
  • Mfr. Model # 54550
  • Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Pneumatics/Hydraulic, Color Purple,...More

  • 3M
  • Shielding Foil Tape Shielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

FSK Facing Tape,4 In. x 50 Yd.,Silver
  • 3M
  • FSK Facing Tape, 4 In. x 50 Yd., Silver FSK Facing Tape
  • Item # 15F818
  • Mfr. Model # 3320-4
  • FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape...More

Foam Tape,1In.x5 yd.,125 mil
  • 3M
  • Foam Tape, 1In.x5 yd., 125 mil Foam Tape
  • Item # 15C924
  • Mfr. Model # 1/5/08
  • Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 125 mil,...More

Threadlocker 248,19g Stick,Blue
  • LOCTITE
  • Threadlocker 248,19g Stick, Blue Medium Strength Threadlocker
  • Item # 3UU52
  • Mfr. Model # 37087
  • Threadlocker, 19g (0.67 oz.), Container Type Stick, Chemical Type Anaerobic, Dimethacrylate Ester, Medium,...More

Anti-Slip Tread,Black,6 in x 2 ft.,PK10
  • JESSUP MANUFACTURING
  • Anti-Slip Tread, Black, 6 in x 2 ft., PK10 Vinyl Antislip Tread, Strip
  • Item # 12E866
  • Mfr. Model # 3510-6x24-10
  • Anti-Slip Tread, Material Vinyl, Black, Shape Strip, Width 6 In., Length 24 In., Thickness 29 mil, Adhesion...More

Epoxy,Fast Setting,16 oz.,Clear
  • PC-CLEAR
  • Epoxy, Fast Setting, 16 oz., Clear Epoxy
  • Item # 25F529
  • Mfr. Model # 070161
  • Epoxy, Fast Setting, Clear, 16 oz., Bottle, Mixing Ratio 1:1, Application Time 4 min., Functional Cure 1 hr.,...More

Duct Tape,72mm x 55m,12 mil,Olive Drab
  • POLYKEN
  • Duct Tape, 72mm x 55m, 12 mil, Olive Drab Duct Tape
  • Item # 15R475
  • Mfr. Model # 231
  • Duct Tape, Material Polyethylene Coated Cloth, Olive Drab, Shape Continuous Roll, Width 72mm, Length 55m,...More

Anti-Slip Tape,Black,2 in x 60 ft.
Nozzle,Mixing,Pk12
Gray Concrete Patch and Repair, 65 lb. Size, Coverage:
  • FORMFLO
  • Gray Concrete Patch and Repair, 65 lb. Size, Coverage: 6.6 sq. ft. Gray Concrete Patch and Repair, 65 lb. Size, Coverage: 6.6 sq. ft.
  • Item # 15F510
  • Mfr. Model # GRA-401
  • Concrete Patch and Repair, Color Gray, Number of Components 1, Size 65 lb., Container Type Pail, Coverage 6.6...More

Milky White 1 gal. Pressure Sensitive Adhesive, 24 to
Dual Temp Glue Gun Kit,80 Watts
  • STANLEY
  • Dual Temp Glue Gun Kit, 80 Watts Dual Temp Glue Gun Kit,80 Watts
  • Item # 1XHV3
  • Mfr. Model # GR100
  • Dual Melt Glue Gun Kit, -, Size -, 80 Watts, Voltage 120, Feed Trigger, Glue Stick Capacity 7/16 In.,...More

Gasket Maker,7.5 oz Can,Black
  • PERMATEX
  • Gasket Maker, 7.5 oz Can, Black Gasket Maker
  • Item # 3DPU3
  • Mfr. Model # 85224
  • Gasket Maker, Instant Sealing, Oil-Resistant, 7.5 oz., Black, Temp. Range -75 to 500 Degrees F, Specific...More

Adhesive Transfer Tape,Acrylic,5 mil
  • 3M
  • Adhesive Transfer Tape, Acrylic, 5 mil Adhesive Transfer Tape
  • Item # 24A665
  • Mfr. Model # 950
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 1 In., Length 60 yd., Thickness 5 mil, Adhesion...More

Anti-Slip Tread,Black/Yellow,2 in x 60ft
  • INCOM MANUFACTURING
  • Anti-Slip Tread, Black/Yellow, 2 in x 60ft Anti-Slip Tread,Black/Yellow,2 in x 60ft
  • Item # 3LMC7
  • Mfr. Model # SG3902YB
  • Anti-Slip Tread, Material Extra Coarse Grit Coated, Black/Yellow, Shape Continuous Roll, Width 2 In., Length...More

Tan/Amber Hot Melt Glue Stick, 5/8" Diameter, 10&
Duct Tape,4 In x 60 yd,13 mil,Olive Drab
  • NASHUA
  • Duct Tape, 4 In x 60 yd, 13 mil, Olive Drab Duct Tape
  • Item # 15R451
  • Mfr. Model # 357
  • Duct Tape, Material Polyethylene Coated Cloth, Olive Drab, Shape Continuous Roll, Width 4 In., Length 60 yd.,...More

Clear/Blue Crack Injection Resin, 9 oz. Size, Coverage:
  • STRONG-TIE
  • Clear/Blue Crack Injection Resin, 9 oz. Size, Coverage: Not Specified Crack Injection Resin
  • Item # 2WLF9
  • Mfr. Model # ETIPAC10-G
  • Crack Injection Resin, Color Clear/Blue, Number of Components 2, Size 9 oz., Container Type Cartridge,...More

Anti-Slip Tape,Black,4 in x 60 ft.
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, Black, 4 in x 60 ft. Silicone Carbide Antislip Tape, Continuous Roll
  • Item # 12E850
  • Mfr. Model # 3200-4
  • Anti-Slip Tape, Material Silicone Carbide, Black, Shape Continuous Roll, Width 4 In., Length 60 ft.,...More

Adhesive Dots,Multi-Purpose,Clear,PK3000
Foil Tape,2-1/2 In. x 60 Yd.,Silver
  • SHURTAPE
  • Foil Tape, 2-1/2 In. x 60 Yd., Silver Foil Tape
  • Item # 6FEY4
  • Mfr. Model # AF 100
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2-1/2 In., Length 60 yd., Thickness...More

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

Masking Tape,Natural,72mm  x 55m
  • SCOTCH
  • Masking Tape, Natural, 72mm x 55m Masking Tape
  • Item # 24A759
  • Mfr. Model # 231/231A
  • Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 72mm, Length 55m, Thickness 7.6...More

Cargo-Pit Seam Tape,1x36 yd,7 mil,White
  • POLYKEN
  • Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White Cargo-Pit Seam Tape
  • Item # 15R476
  • Mfr. Model # 296FR
  • Cargo-Pit Seam Tape, Material Fiberglass Cloth, White, Shape Continuous Roll, Width 1 In., Length 36 yd.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More