Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

125 Results Found that Include 216 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

Primer And Cleaner
  • LOCTITE
  • Primer And Cleaner Primer And Cleaner
  • Item # 4KL21
  • Mfr. Model # 21348
  • Primer and Cleaner, N 7649, 4.5 Ounces, Aerosol, Use With Anaerobic Adhesives, Application Speeds Cure For...More

Black Vinyl Corrosion Protection Tape, 2" Width, 100 f
  • Black Vinyl Corrosion Protection Tape, 2" Width, 100 ft. Length, 10 mil Thickness Vinyl Electrical Tapes
  • Item # 4DYX2
  • Mfr. Model # 50-UNPRINTED-2X100FT-BOX
  • Corrosion Protection Tape, Material Vinyl, Black, Shape Continuous Roll, Width 2 In., Length 100 ft.,...More

Foil Tape,48mm x 31m,Foil
  • POLYKEN
  • Foil Tape, 48mm x 31m, Foil Foil Tape
  • Item # 15R467
  • Mfr. Model # 360-17
  • Foil Tape, Material Aluminum, Foil, Shape Continuous Roll, Width 48mm, Length 31m, Thickness 17 mil, Tensile...More

Printed Foil Tape,2-1/2In x 60 Yd,Silver
  • NASHUA
  • Printed Foil Tape, 2-1/2In x 60 Yd, Silver Printed Foil Tape
  • Item # 6A068
  • Mfr. Model # 324A
  • Printed Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2-1/2 In., Length 60 yd.,...More

RTV Silicone Sealant,13 oz Cartridge
  • PERMATEX
  • RTV Silicone Sealant, 13 oz Cartridge RTV Silicone
  • Item # 3DPK1
  • Mfr. Model # 24105
  • RTV Silicone Sealant, Increased Oil Resistance, 13 oz., Black, Temp. Range -65 to 500 Degrees F, Specific...More

Epoxy,Fast Cure,Pk10
  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous Roll Aluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

Caulk Gun, Sausage, Blue, 11 to 20 oz.
  • 3M
  • Shielding Foil Tape Shielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

  • TITEBOND
  • Wood Glue Wood Glue
  • Multiple product options available

    Multiple product options available

Anaerobic Flange Sealant,50mL Tube,Red
  • LOCTITE
  • Anaerobic Flange Sealant, 50mL Tube, Red Anaerobic Flange Sealant
  • Item # 12Z232
  • Mfr. Model # 135474
  • Anaerobic Flange Sealant, Anaerobic, 50mL, Red, Temp. Range -65 to 400DF, Specific Gravity 1.1, Viscosity...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous Roll Silicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

Glue Gun,Hot Melt,4 lb./hr.,100W
  • SUREBONDER
  • Glue Gun, Hot Melt, 4 lb./hr., 100W Glue Gun,Hot Melt,4 lb./hr.,100W
  • Item # 20YV41
  • Mfr. Model # PRO2-100
  • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., Output 4 lb./hr., 100 Watts, Voltage 110,...More

Light Yellow 1 qt. Adhesive, Fast Drying Curing Time,
  • 3M SCOTCH
  • Light Yellow 1 qt. Adhesive, Fast Drying Curing Time, 1 EA Light Yellow 1 qt. Adhesive, Fast Drying Curing Time, 1 EA
  • Item # 29UJ21
  • Mfr. Model # 10
  • Adhesive, General Industrial, Size 1 qt., Light Yellow, Bonding Range 30 min., Curing Time Fast Drying, VOC...More

Contact Adhesive,1 Pint,Gray/Green
  • 3M
  • Contact Adhesive, 1 Pint, Gray/Green Contact Adhesive
  • Item # 2RUF3
  • Mfr. Model # 1357
  • Contact Adhesive, Neoprene High Performance, 1 pt. Can, Green, Temp. Range (F) -20 to 250, Long Bonding...More

Light Amber 10mL Adhesive Kit, 24 hr. Curing Time, 1&#
  • LOCTITE
  • Light Amber 10mL Adhesive Kit, 24 hr. Curing Time, 1 EA Light Amber 10mL Adhesive Kit, 24 hr. Curing Time, 1 EA
  • Item # 19TT95
  • Mfr. Model # 03333
  • Adhesive Kit, Two Part Acrylic Adhesive, Size 10mL, Light Amber, Temp. Range Above 250 Degrees F, Curing Time...More

Anti-Slip Tape,Black,2 in. x 60 ft.
  • FLEX-TRED
  • Anti-Slip Tape, Black, 2 in. x 60 ft. Anti-Slip Tape,Black,2 in. x 60 ft.
  • Item # 36LF72
  • Mfr. Model # FBM.0260.R
  • Anti-Slip Tape, Material Oxide Coarse Grit, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Tensile...More

Filament Tape,48mm x 55m
  • SCOTCH
  • Filament Tape, 48mm x 55m Filament Tape
  • Item # 15R518
  • Mfr. Model # 898
  • Filament Tape, Material Polypropylene Film, Clear, Width 48mm, Length 55m, Thickness 6.6 mil, Tensile...More

Gasket Sealant,200mL Aerosol Can,Blue
  • HYLOMAR
  • Gasket Sealant, 200mL Aerosol Can, Blue Polyurethane Based Sealant
  • Item # 13P428
  • Mfr. Model # HUBRA01
  • Gasket Sealant, Adhesive/Sealant, 200mL, Blue, Temp. Range -50 to 250 C, Full Cure Remains Tacky, Application...More

Duct Tape,72mm x 55m,13 mil,Black
  • NASHUA
  • Duct Tape, 72mm x 55m, 13 mil, Black Duct Tape
  • Item # 15R453
  • Mfr. Model # 357
  • Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 72mm, Length 55m,...More

Anti-Slip Tread,Black,4 in x 30 ft.
  • INCOM MANUFACTURING
  • Anti-Slip Tread, Black, 4 in x 30 ft. Grit Mineral Antislip Tread, Continuous Roll
  • Item # 3LLY5
  • Mfr. Model # SG7004CBSR
  • Anti-Slip Tread, Material Grit Mineral, Black, Shape Continuous Roll, Width 4 In., Length 30 ft., Acrylic...More

Gray 50mL Epoxy Adhesive, 24 hr. Curing Time, 1 EA
  • LOCTITE
  • Gray 50mL Epoxy Adhesive, 24 hr. Curing Time, 1 EA Gray 50mL Epoxy Adhesive, 24 hr. Curing Time, 1 EA
  • Item # 19TT70
  • Mfr. Model # 1384616
  • Epoxy Adhesive, Two Part Epoxy, Size 50mL, Gray, Temp. Range -65 Degrees to 180 Degrees F, Curing Time 24...More

Electrical Contact Cleaner,12 Oz,Clr
  • LOCTITE
  • Electrical Contact Cleaner, 12 Oz, Clr Electrical Contact Cleaner,12 Oz,Clr
  • Item # 3EPR3
  • Mfr. Model # 1174633
  • Electrical Contact Cleaner, Non-Flammable, Size 12 Oz, 12 Oz Aerosol Can, Dry Time Less Than 30 Sec, Clear,...More

Black/White Paste-Over and Patching Epoxy, 16 oz. Size,
  • STRONG-TIE
  • Black/White Paste-Over and Patching Epoxy, 16 oz. Size, Coverage: 8 ft. Crack Injection Repair Kit
  • Item # 2WLG9
  • Mfr. Model # ETR16-G
  • Paste-Over and Patching Epoxy, Color Black/White, Number of Components 2, Size 16 oz., Container Type Pack,...More

Glue Gun,1/2 in.,0.67 lb./hr.,Butane
  • MASTER APPLIANCE
  • Glue Gun, 1/2 in., 0.67 lb./hr., Butane Glue Gun,1/2 in.,0.67 lb./hr.,Butane
  • Item # 31CF06
  • Mfr. Model # GG-200
  • Glue Gun, Butane, Size 6-3/4 In., Output 0.67 lb./hr., Feed Manual, Glue Stick Capacity 1/2 In., Operating...More

Tamper Evident Tape,,Red,1 In x 180 Ft
  • NOVAVISION INC
  • Tamper Evident Tape, , Red, 1 In x 180 Ft Carton Sealing Tape
  • Item # 16G849
  • Mfr. Model # PST1R-46A-180
  • Tamper Evident Tape, Material Polyester, Red, Shape Continuous Roll, Width 1 In., Length 180 ft., Thickness 2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More