Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

215 Results Found that Include 608 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Duct Tape,2 In x 35 yd,17 mil,Black
  • GORILLA TAPE
  • Duct Tape, 2 In x 35 yd, 17 mil, Black Duct Tape
  • Item # 1TMA6
  • Mfr. Model # 6035061
  • Duct Tape, Material Cloth, Black, Shape Continuous Roll, Width 1.88 In., Length 35 yd., Thickness 17 mil,...More

Foil Tape with Liner,48mm x 46m,Silver
  • NASHUA
  • Foil Tape with Liner, 48mm x 46m, Silver Foil Tape with Liner
  • Item # 2W500
  • Mfr. Model # 322
  • Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Width 48mm, Length 46m, Thickness 5...More

Threadlocker 262,10mL Bottle,Red
  • LOCTITE
  • Threadlocker 262,10mL Bottle, Red High Strength Threadlocker
  • Item # 5E214
  • Mfr. Model # 26221
  • Threadlocker, 10mL, Container Type Bottle, Chemical Type Anaerobic, High, Color Red, For Fastener Dia. Up to...More

Carton Sealing Tape,Clear,PK6
  • SHURTAPE
  • Carton Sealing Tape, Clear, PK6 Carton Sealing Tape
  • Item # 36NH82
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material 25 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll, Width 48mm,...More

Fireblock Foam Sealant, Sealant Application: Fire Barrier,
Straw Foam Sealant, Sealant Application: Multipurpose/Constructi
  • 3M
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape, Material Aluminum Foil and Acrylic; Varies by Color, Shape, Width, Length, Diameter, Thickness and Performance Temp.

White Glass Cloth Electrical Tape, 1/2" Width, 66
  • SCOTCH
  • White Glass Cloth Electrical Tape, 1/2" Width, 66 ft. Length, 7 mil Thickness Glass Cloth Electrical Tapes
  • Item # 2A456
  • Mfr. Model # 27-1/2"
  • Electrical Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 1/2 In., Length 66 ft., Thickness...More

Ratchet Rod Caulk Gun,10.3 oz.
  • NEWBORN
  • Ratchet Rod Caulk Gun, 10.3 oz. Ratchet Rod Caulk Gun,10.3 oz.
  • Item # 5F571
  • Mfr. Model # 307
  • Ratchet Rod Caulk Gun, Industrial Super, Size 10.3 oz., 6:1 Thrust Ratio, For Use With 10.3 oz. Cartridge,...More

Sealant,Pipe Thread
  • MARKAL
  • Sealant, Pipe Thread Pipe Thread Sealant
  • Item # 2F896
  • Mfr. Model # 42019G
  • Pipe Thread Sealant, 8 oz., Container Type Plastic Bottle With Brush Cap, Chemical Type PTFE, Sealing...More

Paintable Sealant, Sealant Application: Multipurpose/Construction,&#x
  • GE
  • Paintable Sealant, Sealant Application: Multipurpose/Construction, 10.1 oz. Size Silicone Paintable Sealant
  • Item # 3LA52
  • Mfr. Model # GE7000 12G
  • Paintable Sealant, Base Silicone, Size 10.1 oz., Container Type Tube, Color White, Specific Gravity 1.4,...More

Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
Painters Masking Tape ,Blue,24mm x 55m
  • SCOTCH-BLUE
  • Painters Masking Tape , Blue, 24mm x 55m Painters Masking Tape
  • Item # 41C895
  • Mfr. Model # 2080-24A
  • Painters Masking Tape, Material Flatback Crepe Paper, Blue, Shape Continuous Roll, Width 24mm, Length 55m,...More

Spray Foam Sealant, Sealant Application: Multipurpose/Constructi
Sealant, Sealant Application: Window and Door, 10.1 oz.
  • DAP
  • Sealant, Sealant Application: Window and Door, 10.1 oz. Size Sealant, Sealant Application: Window and Door, 10.1 oz. Size
  • Item # 5UFP5
  • Mfr. Model # 18384
  • Sealant, Base Synthetic Rubber, Size 10.1 oz., Container Type Tube, Color Clear, Specific Gravity 1.06,...More

Threadlocker 222MS,10mL Bottle,Purple
  • LOCTITE
  • Threadlocker 222MS, 10mL Bottle, Purple Low Strength Threadlocker
  • Item # 5E212
  • Mfr. Model # 22221
  • Threadlocker, 10mL, Container Type Bottle, Chemical Type Anaerobic, Dimethacrylate Ester, Low, Color Purple,...More

RTV Silicone Gasket Maker,70mL Tube,Blue
  • LOCTITE
  • RTV Silicone Gasket Maker, 70mL Tube, Blue RTV Silicone Gasket Maker
  • Item # 4KM22
  • Mfr. Model # 58730
  • RTV Silicone Gasket Maker, Low Odor, Noncorrosive, 70mL, Blue, Temp. Range -75 to 500 Degrees F, Specific...More

Carton Sealing Tape,Clear,48mmx50m,PK6
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 48mmx50m, PK6 Carton Sealing Tape
  • Item # 31HJ31
  • Mfr. Model # 31HJ31
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Thickness...More

Outdoor Masking Tape,Red,48mm  x  54.8m
  • 3M
  • Outdoor Masking Tape, Red, 48mm x 54.8m Outdoor Masking Tape,Red,48mm x 54.8m
  • Item # 15F816
  • Mfr. Model # 5903
  • Outdoor Masking Tape, Material Polyethylene, Red, Shape Continuous Roll, Width 2 In., Length 54.8m, Thickness...More

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

Remover,Gasket,16 Oz,Net 12 oz
  • CRC
  • Remover, Gasket, 16 Oz, Net 12 oz Remover,Gasket,16 Oz,Net 12 oz
  • Item # 5YK56
  • Mfr. Model # 03017
  • Gasket Remover, Size 16 oz., Net Weight (Oz.) 12 oz., Container Type Aersol Type, Solvent, Removes Baked on...More

Thread Sealant,8 fl. oz.,White
  • HERCULES
  • Thread Sealant, 8 fl. oz., White Thread Sealant,8 fl. oz.,White
  • Item # 20CM14
  • Mfr. Model # 15806
  • Megaloc(R) Thread Sealant, 8 oz., Container Type Can, Color White, Liquid Pressure Range 12,000 psi,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More