Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Adhesives, Sealants and Tape

976 Results Found that Include 1,565 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Splicing Tape,3/4 x 60 ft,13 mil,Black
  • 3M
  • Splicing Tape, 3/4 x 60 ft, 13 mil, BlackSplicing Tape,3/4 x 60 ft,13 mil,Black
  • Item # 4YT85
  • Mfr. Model # 1755 3/4"X60'
  • Splicing Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness 13 mil,...More

Remover,Adhesive,24 Oz,18.4 oz Net
  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Electrical Tape,1/2 In x 20 ft,7 mil,PK5
  • 3M
  • Electrical Tape, 1/2 In x 20 ft, 7 mil, PK5Electrical Tape,1/2 In x 20 ft,7 mil,PK5
  • Item # 4YT48
  • Mfr. Model # 35 1/2" X 20'
  • Multipack Electrical Tape, Material Vinyl, Red, Blue, Green, White, Yellow, Shape Continuous Roll, Width 1/2...More

Creme Hardener,2.75 oz.,Red,Tube
  • 3M
  • Creme Hardener, 2.75 oz., Red, TubeCreme Hardener,2.75 oz.,Red,Tube
  • Item # 6KHA9
  • Mfr. Model # 00051131058309
  • Creme Hardener, Size 2.75 oz., Container Type Tube, Color Red, Flash Point Not Specified, Dry Time Not...More

Utility Tape,2 In x 150 ft,6 mil,Gray
  • 3M
  • Utility Tape, 2 In x 150 ft, 6 mil, GrayUtility Tape,2 In x 150 ft,6 mil,Gray
  • Item # 3KUX3
  • Mfr. Model # 2000 DUCT TAPE DISPL
  • Utility Tape, Material Vinyl, Gray, Shape Continuous Roll, Width 2 In., Length 150 ft., Thickness 6 mil,...More

Trim Adhesive
  • 3M
  • Trim AdhesiveTrim Adhesive
  • Item # 2KVC8
  • Mfr. Model # 8088
  • Trim Adhesive, Aerosol, Size 16.25 oz, Clear, Temp Range -40 to 176 F, Curing Time 30 Min, Application Time 1...More

  • 3M
  • Mastic Tape, VinylMastic Tape, Vinyl
  • Multiple product options available

    Mastic Tape, Material Vinyl, Black, Thickness 125 mil and Performance Temp. Up to 176°F; Varies by Shape, Width, Length and Max. Voltage

Adhesive,Metal Epoxy
  • 3M
  • Adhesive, Metal EpoxyAdhesive,Metal Epoxy
  • Item # 3L939
  • Mfr. Model # DP-100 SCOTCH-WELD 1.7 OZ
  • Scotch-Weld(TM) DP100 Clear, Fast Setting, Low Viscosity, Clear, 50mL Duo-Pak Cartridge, Duo-pak Cartridge,...More

  • 3M
  • Splicing Tape, Polyester Lining RubberSplicing Tape, Polyester Lining Rubber
  • Multiple product options available

    Splicing Tape, Material Polyester Lining Rubber, Black, Shape Continuous Roll, Length 30 ft., Thickness 30 mil, Max. Voltage 69000, Tensile Strength 8 lb./in., Rubber...More

Foil Tape,Silver,1-7/8 in. x 50 yd.
  • 3M
  • Foil Tape, Silver, 1-7/8 in. x 50 yd.Foil Tape,Silver,1-7/8 in. x 50 yd.
  • Item # 29WR78
  • Mfr. Model # 3320
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter...More

Concrete Repair Cartridge,8.4 oz.,Gray
  • 3M
  • Concrete Repair Cartridge, 8.4 oz., GrayConcrete Repair Cartridge,8.4 oz.,Gray
  • Item # 4TY45
  • Mfr. Model # DP600-96596
  • Concrete Repair Cartridge, Color Gray, Number of Components 2, Size 8.4 oz., Container Type Cartridge,...More

  • 3M
  • Varnished Cambric Tape, Woven Cotton Cambric FabricVarnished Cambric Tape, Woven Cotton Cambric Fabric
  • Multiple product options available

    Varnished Cambric Tape, Material Woven Cotton Cambric Fabric, Yellow, Shape Continuous Roll, Length 108 ft., Thickness 8 mil, Max. Voltage 69000, Tensile Strength 50...More

  • 3M
  • Double Sided VHB TapeDouble Sided VHB Tape
  • Multiple product options available

    Double Sided VHB Tape, Shape Continuous Roll and Standards ASTM D897, UL746C; Varies by Material, Color, Width, Length and Thickness

Nozzle,Mixing,Pk12
Adhesive,Metal Epoxy
  • 3M
  • Adhesive, Metal EpoxyAdhesive,Metal Epoxy
  • Item # 2F304
  • Mfr. Model # DP420 SCOTCH-WELD 1.25 OZ
  • Metal Epoxy Adhesive, Size 1.25 Ounces, Temperature Range -67 to 350 Degrees Fahrenheit, Application Time 20...More

  • 3M
  • Filament TapeFilament Tape
  • Multiple product options available

    Filament Tape, Material Polypropylene Film, Clear, Synthetic Rubber and Performance Temp. 50° to 175°F; Varies by Width, Length, Thickness, Tensile Strength and Adhesion...More

Adhesive Remover,Low VOC,24 oz.
  • 3M
  • Adhesive Remover, Low VOC, 24 oz.Adhesive Remover,Low VOC,24 oz.
  • Item # 15E723
  • Mfr. Model # 62-4883-4930-9
  • Adhesive Remover, Low VOC, Size (Oz.) 24, Net Weight (Oz.) 18.7, Substrates Can Be Used To Dissolve And...More

  • 3M
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More