Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Adhesives, Sealants and Tape

55 Results Found that Include 2,204 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • 3M PREFERRED CONVERTER
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape; Varies by Width, Length, Thickness and Color

  • 3M PREFERRED CONVERTER
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • 3M PREFERRED CONVERTER
  • Double Sided Removable TapeDouble Sided Removable Tape
  • Multiple product options available

    Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Length 4 yd., Thickness 31 mil, Adhesion Strength 240 oz./in., Acrylic, Performance...More

  • 3M PREFERRED CONVERTER
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

  • 3M PREFERRED CONVERTER
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • 3M PREFERRED CONVERTER
  • Glass Cloth TapeGlass Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll and Silicone; Varies by Width and Length

  • 3M PREFERRED CONVERTER
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

Carton Sealing Tape,Seal Is Broken Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Seal Is Broken TextCarton Sealing Tape,Seal Is Broken Text
  • Item # 34KU19
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Red Text, Shape Continuous Roll, Legend Seal Is...More

  • 3M PREFERRED CONVERTER
  • Foam TapeFoam Tape
  • Multiple product options available

    Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 130 lb./in., Acrylic and Performance Temp. -150° to 250°F; Varies by Width and...More

Double Coated Removable Tape,1inW,27 yd.
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 1inW, 27 yd.Double Coated Removable Tape,1inW,27 yd.
  • Item # 32GV23
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1 In., Length 27...More

  • 3M PREFERRED CONVERTER
  • UHMW Film TapeUHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • 3M PREFERRED CONVERTER
  • Extreme Sealing TapeExtreme Sealing Tape
  • Multiple product options available

    Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

  • 3M PREFERRED CONVERTER
  • Electrical Tape, PolyesterElectrical Tape, Polyester
  • Multiple product options available

    Electrical Tape, Material Polyester, Shape Continuous Roll, Length 72 yd., Adhesion Strength 30 oz./in., Acrylic, Performance Temp. Up to 266°F and UV Resistance No;...More

Double Coated Removable Tape,1/2inW,27yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 1/2inW, 27ydDouble Coated Removable Tape,1/2inW,27yd
  • Item # 32GV21
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 27...More

  • 3M PREFERRED CONVERTER
  • Lithographers TapeLithographers Tape
  • Multiple product options available

    Lithographers Tape, Material UPVC, Ruby Red, Shape Continuous Roll, Length 5 yd., Thickness 2.4 mil, Tensile Strength 29 lb./in., Adhesion Strength 36 oz./in., Rubber,...More

  • 3M PREFERRED CONVERTER
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Double Coated Removable Tape,3/4inW,27yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 3/4inW, 27ydDouble Coated Removable Tape,3/4inW,27yd
  • Item # 32GV22
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 27...More

  • 3M PREFERRED CONVERTER
  • Preservation Sealing TapePreservation Sealing Tape
  • Multiple product options available

    Preservation Sealing Tape, Material Polyethylene, Shape Continuous Roll, Length 5 yd., Tensile Strength 15 lb./in., Rubber and Performance Temp. Up to 170°F; Varies by...More

  • 3M PREFERRED CONVERTER
  • Repositionable TapeRepositionable Tape
  • Multiple product options available

    Repositionable Tape, Material UPVC, Clear, Shape Continuous Roll, Length 5 yd., Tensile Strength 19 lb./in., Adhesion Strength 25 oz./in. (Front) 23 oz./in. (Back),...More

  • 3M PREFERRED CONVERTER
  • Glass Foil TapeGlass Foil Tape
  • Multiple product options available

    Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Shape Continuous Roll, Thickness 7.3 mil, Tensile Strength 135 lb./in., Silicone and Performance Temp....More

Carton Sealing Tape,Security Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Security TextCarton Sealing Tape,Security Text
  • Item # 34KU21
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Blue Text, Shape Continuous Roll, Legend Security,...More

  • 3M PREFERRED CONVERTER
  • Metalized Film TapeMetalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

  • 3M PREFERRED CONVERTER
  • Foil Tape with LinerFoil Tape with Liner
  • Multiple product options available

    Foil Tape with Liner, Material Aluminum, Shiny Silver, Shape Continuous Roll, Length 5 yd., Thickness 3.5 mil, Tensile Strength 20 lb./in., Adhesion Strength 38 oz./in.,...More

Carton Sealing Tape,Fragile Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Fragile TextCarton Sealing Tape,Fragile Text
  • Item # 34KU20
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Red Text, Shape Continuous Roll, Legend Fragile,...More

  • 3M PREFERRED CONVERTER
  • Damping Foil TapeDamping Foil Tape
  • Multiple product options available

    Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Length 5 yd., Thickness 15 mil, Tensile Strength 126 lb./in., Adhesion Strength 65 oz./in., Acrylic...More

  • 3M PREFERRED CONVERTER
  • Fabric TapeFabric Tape
  • Multiple product options available

    Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More