Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

12 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
VHB Tape,1/2 In x 5 yd.,Dark Gray
  • 3M
  • VHB Tape, 1/2 In x 5 yd., Dark Gray VHB Tape,1/2 In x 5 yd.,Dark Gray
  • Item # 3XZZ4
  • Mfr. Model # 4646
  • VHB Tape, Material Firm Foam, Dark Gray, Width 1/2 In., Length 5 yd., Thickness 25 mil, Tensile Strength 140...More

Tip,Mixing Nozzle,Pk12
  • 3M
  • Tip, Mixing Nozzle, Pk12 Tip,Mixing Nozzle,Pk12
  • Item # 5AB58
  • Mfr. Model # 04901
  • Application Dispensing and Mixing Two-Part Adhesives and Epoxy;Blunt End Non-Tapered Mix Tip ;For Use With...More

Adhesive Remover
  • 3M
  • Adhesive Remover Adhesive Remover
  • Item # 2CTH5
  • Mfr. Model # 38080
  • Adhesive Remover, General Purpose, Size 1 Gallon, Net Weight 126.4 Oz, Base Solvent, Specific Gravity 0.82,...More

Fabric Tape,1/2x3 In,4.3 mil,Gray,PK5
  • 3M
  • Fabric Tape, 1/2x3 In, 4.3 mil, Gray, PK5 Fabric Tape
  • Item # 45K597
  • Mfr. Model # CN4190
  • Fabric Tape, Material Copper/Nickel Coated Conductive Fabric, Gray, Shape Rectangle, Width 1/2 In., Length 3...More

Filament Tape,25mm x 50mm,6 mil
  • 3M
  • Filament Tape, 25mm x 50mm, 6 mil Filament Tape,25mm x 50mm,6 mil
  • Item # 6JT72
  • Mfr. Model # 8959
  • Filament Tape, Material Polypropylene Film, Clear, Width 25mm, Length 50m, Thickness 6 mil, Tensile Strength...More

Double Sided Mounting Tape,1 In x 10 yd.
  • 3M
  • Double Sided Mounting Tape, 1 In x 10 yd. Double Sided Tape
  • Item # 3AXH3
  • Mfr. Model # 410M
  • Double Sided Tape, Material Paper, Off White, Shape Continuous Roll, Width 1 In., Length 10 yd., Thickness 6...More

Packaging Tape,Clear,4In x 6In, PK200
  • 3M
  • Packaging Tape, Clear, 4In x 6In, PK200 Packaging Tape
  • Item # 24A757
  • Mfr. Model # 822
  • Packaging Tape, Material Polypropylene, Clear, Shape Rectangle, Width 4 In., Length 6 In., Thickness 3.1 mil,...More

Clear 1 lb. Instant Adhesive, Bottle Container Type, 4
  • 3M
  • Clear 1 lb. Instant Adhesive, Bottle Container Type, 4 to 25 sec. Application Time Instant Adhesive
  • Item # 2XLP6
  • Mfr. Model # PR600-454
  • Instant Adhesive, Size 1 lb., Container Type Bottle, Color Clear, Application Time 4 to 25 sec., Functional...More

Sealing Tape,2 In x 36 yd,9.5 mil,White
  • 3M
  • Sealing Tape, 2 In x 36 yd, 9.5 mil, White Preservation Sealing Tape
  • Item # 24A701
  • Mfr. Model # 4811
  • Preservation Sealing Tape, Material Polyethylene, White, Shape Continuous Roll, Width 2 In., Length 36 yd.,...More

Cloth Tape,1 In x 60 yd,7.5 mil,White
  • 3M
  • Cloth Tape, 1 In x 60 yd, 7.5 mil, White Cloth Tape
  • Item # 1VJT9
  • Mfr. Model # 361
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 1 In., Length 60 yd., Thickness 7.5...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More