Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Adhesives, Sealants and Tape

17 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    EC Applicator,5/8x8in.,3.6 to 5.5 lb./hr
    • 3M
    • EC Applicator, 5/8x8in., 3.6 to 5.5 lb./hrEC Applicator,5/8x8in.,3.6 to 5.5 lb./hr
    • Item # 5E123
    • Mfr. Model # POLYGUN EC
    • Glue Gun, Electronic Control Applicator for Multiple Temperature Adhesives, 350 Watts, Voltage 120, 5 1/2...More

    Adhesive Applicator Gun
    • 3M
    • Adhesive Applicator GunAdhesive Applicator Gun
    • Item # 2KVB3
    • Mfr. Model # 8117
    • Adhesive Applicator Gun, Manual Trigger, Black/Silver, Mixing Ratio 1:1 and 2:1, Dispenses 200ml Two Part...More

    • 3M
    • Electrical Tape, PolyimideElectrical Tape, Polyimide
    • Multiple product options available

      Electrical Tape, Material Polyimide, Amber, Shape Continuous Roll, Length 36 yd., Thickness 1 mil, Max. Voltage 7500, Tensile Strength 30 lb./in. and UV Resistance No;...More

    • 3M
    • Shielding Foil TapeShielding Foil Tape
    • Multiple product options available

      Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

    Electrical Tape,3/4 x 52 ft,7 mil,PK100
    • 3M
    • Electrical Tape, 3/4 x 52 ft, 7 mil, PK100Electrical Tape, Flame Retardant Vinyl
    • Item # 2FZC9
    • Mfr. Model # 33+ SUPER-3/4x52FT
    • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 52 ft.,...More

    Plane,Conveyor Bed
    Masking Tape,Tan,4 In. x 60 Yd.,PK3
    • 3M
    • Masking Tape, Tan, 4 In. x 60 Yd., PK3Masking Tape
    • Item # 2DEF8
    • Mfr. Model # 346
    • Masking Tape, Material Flat Stock Paper, Tan, Shape Continuous Roll, Width 4 In., Length 60 yd., Thickness...More

    Bar,Supporting
    Anti-Slip Tape,12 In W,Black
    • 3M
    • Anti-Slip Tape, 12 In W, BlackSynthetic Rubber Anti-Slip Tape
    • Item # 21YT70
    • Mfr. Model # 310
    • Anti-Slip Tape, Slip Resistant, Installation Method Adhesive Backed, Length 60 ft., Width 12 In.Thickness...More

    Electrical Tape,1x108 ft,3 mil,Amber,PK9
    • 3M
    • Electrical Tape, 1x108 ft, 3 mil, Amber, PK9Electrical Tape, Flame Retardant Polyimide
    • Item # 2DVE2
    • Mfr. Model # 1205 1 in x 36 yd
    • Electrical Tape, Material Flame Retardant Polyimide, Amber, Shape Continuous Roll, Width 1 In., Length 108...More

    Embossed Foil Tape,1 In x 54 ft. In,PK9
    • 3M
    • Embossed Foil Tape, 1 In x 54 ft. In, PK9Embossed Foil Tape,1 In x 54 ft. In,PK9
    • Item # 2GEG9
    • Mfr. Model # 1267 1 in x 18 yd
    • Embossed Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 1 In., Length 18 yd.,...More

    Column,Outer
    Lower Drive Assembly Motor
    Transfer Tape,Acrylic,61 yd.,PK48
    • 3M
    • Transfer Tape, Acrylic, 61 yd., PK48Transfer Tape
    • Item # 29WT24
    • Mfr. Model # XT2105
    • Transfer Tape, Material Acrylic, Color Clear, Width 3/4 In., Length 60 yd., Thickness 2 mil, Adhesion...More

    Hot Melt Adhesive,Brown,5/8 x 8 In,PK165
    • 3M
    • Hot Melt Adhesive, Brown, 5/8 x 8 In, PK165Hot Melt Adhesive
    • Item # 2GKN7
    • Mfr. Model # 3789 Q
    • Hot Melt Glue Stick, Brown, Diameter 5/8 In., Length 8 In., For Use With Scotch-Weld Applicator TC with Quad...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More