Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

31 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Structural Plastic Adhesive,PK12
  • 3M
  • Structural Plastic Adhesive, PK12 Structural Plastic Adhesive,PK12
  • Item # 2JBW4
  • Mfr. Model # DP8005
  • Structural Plastic Adhesive, Plastic Bonder, Size 35 mL, Black, Temp Range -67 to 250 F, Curing Time 3 hours,...More

Conformable Anti-Slip Tape,Blk,2ft,PK50
  • 3M
  • Conformable Anti-Slip Tape, Blk, 2ft, PK50 Conformable Anti-Slip Tape,Blk,2ft,PK50
  • Item # 6BV20
  • Mfr. Model # 510
  • Conformable Anti-Slip Tape, Material Mineral Coated Aluminum Foil, Black, Shape Strip, Width 6 In., Length 24...More

Double Sided Tape,Firm Foam,1in,Wht,72yd
  • 3M
  • Double Sided Tape, Firm Foam, 1in, Wht, 72yd Double Sided Tape
  • Item # 24A651
  • Mfr. Model # 4930
  • Double Sided Tape, Material Firm Foam, White, Shape Continuous Roll, Width 1 In., Length 72 yd., Thickness 25...More

Packaging Tape,72 yd. L x 1 in. W,PK36
  • 3M
  • Packaging Tape, 72 yd. L x 1 in. W, PK36 Packaging Tape
  • Item # 20XG31
  • Mfr. Model # 600
  • Packaging Tape, Material UPVC, Clear, Shape Continuous Roll, Width 1 In., Length 72 yd., Diameter 4-1/4 In.,...More

  • 3M
  • Shielding Foil Tape Shielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

Applicator Manual Applicator For Use With 490mL Cartridges
Blue 5 gal. Blue Glue, 1 EA
  • 3M
  • Blue 5 gal. Blue Glue, 1 EA Blue Glue
  • Item # 2JBU3
  • Mfr. Model # 4224-NF
  • Blue Glue, Pressure Sensitive Adhesive, Size 5 gal, Blue, Bonding Range 30 days plus, VOC Content 2,...More

Column Assembly,Inner
Adhesive,1.6 fl oz,48 Hour Cure,PK12
  • 3M
  • Adhesive, 1.6 fl oz, 48 Hour Cure, PK12 Two-Part Acrylic Adhesive
  • Item # 2CYB6
  • Mfr. Model # DP820
  • Two-Part Acrylic Adhesive, Medium Worklife, Size 1.6 fl oz, Yellow, Temp Range -67 to 250 F, Curing Time...More

Black Cotton Electrical Tape, 3/4" Width, 82-1/2
  • 3M
  • Black Cotton Electrical Tape, 3/4" Width, 82-1/2 ft. Length, 13 mil Thickness Cotton Electrical Tapes
  • Item # 2GDF2
  • Mfr. Model # 1755-3/4
  • Electrical Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 82-1/2 ft., Thickness...More

Clear 5 gal. Pressure Sensitive Adhesive, 1 EA
  • 3M
  • Clear 5 gal. Pressure Sensitive Adhesive, 1 EA Pressure Sensitive Adhesive
  • Item # 2JCC8
  • Mfr. Model # 4224NF
  • Pressure Sensitive Adhesive, Pail with pour spout, Size 5 gal, Clear, Bonding Range 30 days plus, VOC Content...More

Clear Polyethylene UHMW Film Tape, 2" Width, 36 yd.&#x
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

Fabric Tape,39-37/100x1 yd,2.4 mil,Gray
  • 3M
  • Fabric Tape, 39-37/100x1 yd, 2.4 mil, Gray Fabric Tape
  • Item # 45K524
  • Mfr. Model # CN3490
  • Fabric Tape, Material Non-Woven Copper/Nickel Fabric, Gray, Shape Continuous Roll, Width 39-37/100 In.,...More

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Glass Foil Tape,2 In. x 36 Yd.,Silver
  • 3M
  • Glass Foil Tape, 2 In. x 36 Yd., Silver Glass Foil Tape
  • Item # 15D092
  • Mfr. Model # 3M 363 2" X 36YD
  • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 2 In.,...More

  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

Embossed Foil Tape,11-1/2In x 6 Yd,Silvr
  • 3M
  • Embossed Foil Tape, 11-1/2In x 6 Yd, Silvr Embossed Foil Tape
  • Item # 45J716
  • Mfr. Model # 1267
  • Embossed Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 11-1/2 In., Length 6...More

Frame,Cut Off Weldment Upper
Bar,Cross
Drive Pulley Assembly
Double Coated Removable Tape,6In x4 yd.
  • 3M
  • Double Coated Removable Tape, 6In x4 yd. Double Sided Removable Tape
  • Item # 15C292
  • Mfr. Model # 4658F
  • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 6 In., Length 4 yd.,...More

Anti-Slip Tread,Black,6 in x 2 ft.,PK25
  • 3M
  • Anti-Slip Tread, Black, 6 in x 2 ft., PK25 Anti-Slip Tread,Black,6 in x 2 ft.,PK25
  • Item # 2JDA9
  • Mfr. Model # 710
  • Anti-Slip Tread, Material Coarse Mineral Coated Polymer, Black, Shape Strip, Width 6 In., Length 24 In.,...More

Transparent 16" x 50 ft. Positionable Mounting Adhesive,&#x
Surface Protection Tape,24 In. x 300 Ft.
  • 3M
  • Surface Protection Tape, 24 In. x 300 Ft. Surface Protection Tape
  • Item # 15C065
  • Mfr. Model # 2A05C
  • Surface Protection Tape, Material Co-Extruded Polyethylene, Clear, Shape Continuous Roll, Width 24 In.,...More

Masking Tape,Tan,1-7/8 in. x 60 yd,PK24
  • 3M
  • Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 Masking Tape
  • Item # 29WT63
  • Mfr. Model # 501+
  • Masking Tape, Material Crepe Paper, Tan, Shape Continuous Roll, Width 1-7/8 In., Length 60 yd., Thickness 7.3...More

Purple 5 gal. Adhesive, 1 EA
  • 3M
  • Purple 5 gal. Adhesive, 1 EA Adhesive
  • Item # 29UJ65
  • Mfr. Model # 1000NF
  • Adhesive, Water Based, Size 5 gal., Purple, Bonding Range 1 to 10 min., Application Time 30 sec., VOC Content...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More