Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

43 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anti-Slip Tape,Black,6 in x 2 ft.,PK50
  • 3M
  • Anti-Slip Tape, Black, 6 in x 2 ft., PK50 Anti-Slip Tape,Black,6 in x 2 ft.,PK50
  • Item # 5AN41
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral Coated, Black, Shape Strip, Width 6 In., Length 24 In., Thickness 30 mil,...More

Anti-Slip Tape,Black,12 in x 60 ft.
  • 3M
  • Anti-Slip Tape, Black, 12 in x 60 ft. Mineral Coated Antislip Tape, Continuous Roll
  • Item # 6BV14
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 12 In., Length 60 ft., Thickness...More

Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
Double Sided Tape,Firm Foam,3/4 in.,Wht
  • 3M
  • Double Sided Tape, Firm Foam, 3/4 in., Wht Double Sided Tape
  • Item # 24A698
  • Mfr. Model # 4930
  • Double Sided Tape, Material Firm Foam, White, Shape Continuous Roll, Width 3/4 In., Length 72 yd., Thickness...More

Thread Sealant and Lubricant Tape,PK12
  • 3M
  • Thread Sealant and Lubricant Tape, PK12 Thread Sealant and Lubricant Tape
  • Item # 2JNU4
  • Mfr. Model # 48-1/2"x1296"
  • Thread Sealant and Lubricant Tape, Width 1/2 In., Length 1296 In., Thickness 3 mil, Color Milky White,...More

Hot Melt Applicator 3 Hole,PK3
  • 3M
  • Hot Melt Applicator 3 Hole, PK3 Hot Melt Applicator 3 Hole,PK3
  • Item # 2JBN9
  • Mfr. Model # 21836
  • Hot Melt Applicator 3 Hole Spreader Tip, Accessory Part, For Use With 3M(TM) Scotch-Weld(TM) Hot Melt...More

Belt Drive (Clip)
Fillet Putty,5 gal. Dispenser Pail
  • 3M
  • Fillet Putty, 5 gal. Dispenser Pail Fillet Putty,5 gal. Dispenser Pail
  • Item # 6KHC6
  • Mfr. Model # 00076308160371
  • Fillet Putty, 5 gal. Dispenser Pail, Material Polyester Milled Fiberglass Reinforced Compound, Used For...More

Double Coated Removable Tape,2inW,27 yd.
  • 3M
  • Double Coated Removable Tape, 2inW, 27 yd. Double Coated Removable Tape,2inW,27 yd.
  • Item # 32GV24
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 2 In., Length 27...More

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Adhesive,1.6 fl oz,24 Hour Cure,PK12
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Foil Tape,4 In. x 60 Yd.,Silver,PK2
  • 3M
  • Foil Tape, 4 In. x 60 Yd., Silver, PK2 Shielding Foil Tape
  • Item # 2GJH5
  • Mfr. Model # 425
  • Shielding Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 4 In., Length 60 yd.,...More

Cloth Tape,3 In x 60 yd,6.4 mil,White
  • 3M
  • Cloth Tape, 3 In x 60 yd, 6.4 mil, White Cloth Tape
  • Item # 24A688
  • Mfr. Model # 361
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3 In., Length 60 yd., Thickness 6.4...More

Black Cotton Electrical Tape, 1-1/2" Width, 82-1/2
  • 3M
  • Black Cotton Electrical Tape, 1-1/2" Width, 82-1/2 ft. Length, 13 mil Thickness Cotton Electrical Tapes
  • Item # 2JMU6
  • Mfr. Model # 1755-1-1/2 x 82-1/2 ft
  • Electrical Tape, Material Cotton, Black, Shape Continuous Roll, Width 1-1/2 In., Length 82-1/2 ft., Thickness...More

Drive Pulley Assembly Keyed
Shaft,Drive
Wrap Pulley Assembly
Gear Assembly
1 oz. Quick Fix Adhesive, 12 PK
  • 3M
  • 1 oz. Quick Fix Adhesive, 12 PK 1 oz. Quick Fix Adhesive, 12 PK
  • Item # 2JBR8
  • Mfr. Model # 08155
  • Quick Fix Adhesive, Bottle, Size 1 oz, Temp Range -40 to 160 F, Curing Time 12-24 hours, Viscosity 400-600,...More

Transparent 11" x 50 ft. Positionable Mounting Adhesive,&#x
Frame Assembly
Column,Inner
Rod,20x153.5
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • 3M
  • Fabric Tape Fabric Tape
  • Multiple product options available

    Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More