Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

68 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Sided VHB Tape,1 in.,Clear,72 yd.
  • 3M
  • Double Sided VHB Tape, 1 in., Clear, 72 yd. Double Sided VHB Tape
  • Item # 24A636
  • Mfr. Model # 4905
  • Double Sided VHB Tape, Material Solid Foam, Clear, Shape Continuous Roll, Width 1 In., Length 72 yd.,...More

Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
  • Black Flame Retardant Vinyl Electrical Tape, 3/4" Width, 108 ft. Length, 7 mil Thickness Flame Retardant Vinyl Electrical Tapes
  • Item # 2JKU3
  • Mfr. Model # 1710
  • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 108 ft.,...More

Conformable Anti-Slip Tape,Blk,6inx60ft
Anti-Slip Tread,Gray,6 in x 60 ft.
  • 3M
  • Anti-Slip Tread, Gray, 6 in x 60 ft. Anti-Slip Tread,Gray,6 in x 60 ft.
  • Item # 2JDA1
  • Mfr. Model # 370
  • Anti-Slip Tread, Material Non-Mineral Coated, Gray, Shape Continuous Roll, Width 6 In., Length 60 ft.,...More

Scotch-Weld Acrylic Adhesive DP810,PK12
  • 3M
  • Scotch-Weld Acrylic Adhesive DP810, PK12 Scotch-Weld Acrylic Adhesive DP810,PK12
  • Item # 2GKN1
  • Mfr. Model # DP810
  • Acrylic Adhesive DP810, Low-Odor, 2 Part, Black, 1.7 oz., Duo-Pack Cartridge, Mixing Ratio 1:1, Temp Range...More

Strapping Tape,Black,15/32inx60yd,PK144
  • 3M
  • Strapping Tape, Black, 15/32inx60yd, PK144 Strapping Tape,Black,15/32inx60yd,PK144
  • Item # 29WT04
  • Mfr. Model # 860
  • Strapping Tape, Material Polypropylene Film, Black, Width 15/32 In., Length 60 yd., Thickness 2.8 mil,...More

Drive Belt W/Hook
Autobody Sealant, Sealant Application: Automotive/Marine, 1/
Anti-Slip Tape,Black,6 in x 60 ft.
  • 3M
  • Anti-Slip Tape, Black, 6 in x 60 ft. Mineral Coated Antislip Tape, Continuous Roll
  • Item # 3AH44
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 6 In., Length 60 ft., Thickness...More

Cloth Tape,2 In x 60 yd,6.4 mil,White
  • 3M
  • Cloth Tape, 2 In x 60 yd, 6.4 mil, White Cloth Tape
  • Item # 24A631
  • Mfr. Model # 361
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness 6.4...More

Anti-Slip Tread,Black,6 in x 30 ft.
  • 3M
  • Anti-Slip Tread, Black, 6 in x 30 ft. Coarse Mineral Coated Polymer Antislip Tread, Continuous Roll
  • Item # 2JDA5
  • Mfr. Model # 710
  • Anti-Slip Tread, Material Coarse Mineral Coated Polymer, Black, Shape Continuous Roll, Width 6 In., Length 30...More

  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

Sealant, Sealant Application: Automotive/Marine, 10.5 oz. S
  • 3M
  • Sealant, Sealant Application: Automotive/Marine, 10.5 oz. Size Polyurethane Sealant
  • Item # 2JCF6
  • Mfr. Model # 540
  • Sealant, Base Polyurethane, Size 10.5 oz., Container Type Tube, Color White, Specific Gravity 1.17,...More

Shaft,Gearbox
Belt Tensioning L/H
Belt
Tape Drum Bracket Assembly
Tape Drum Bracket Assembly
Fillet Putty,5 gal.,Can
  • 3M
  • Fillet Putty, 5 gal., Can Fillet Putty,5 gal.,Can
  • Item # 6KHD2
  • Mfr. Model # 00076308160357
  • Fillet Putty, Paste, Size 5 gal., VOC (Grams per Liter) 562.85, Polyester Milled Fiberglass Reinforced...More

Stud
Sprocket Assembly,78 8094 6234 0
Roller
Tape Drum Assembly 3In
Wrap Pulley Assembly
Bracket,Tape Drum
Valve,5 Way
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More