Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

193 Results Found that Include 534 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Filament Tape,18mm x 55m,4 mil,PK48
  • 3M
  • Filament Tape, 18mm x 55m, 4 mil, PK48 Filament Tape
  • Item # 3YTY7
  • Mfr. Model # 8934
  • Filament Tape, Material Polypropylene Film, Clear, Width 18mm, Length 55m, Thickness 4 mil, Tensile Strength...More

  • 3M
  • Polypropylene Antislip Tape, Continuous Roll Polypropylene Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Polypropylene, Gray, Shape Continuous Roll, Length 60 ft., Thickness 1.9 mil, Tensile Strength 22 lb./in., Adhesion Strength 40 oz./in., Rubber...More

Clear Hot Melt Glue Stick, 1/2" Diameter, 12"
Conformable Anti-Slip Tape,Black,60ft
  • 3M
  • Glass Cloth Tape Glass Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll and Silicone; Varies by Width and Length

Packaging Tape,Clear,4In x 6In, PK200
  • 3M
  • Packaging Tape, Clear, 4In x 6In, PK200 Packaging Tape
  • Item # 24A757
  • Mfr. Model # 822
  • Packaging Tape, Material Polypropylene, Clear, Shape Rectangle, Width 4 In., Length 6 In., Thickness 3.1 mil,...More

Carton Tape,Polypropylene,2Inx109Yd,PK36
  • 3M
  • Carton Tape, Polypropylene, 2Inx109Yd, PK36 Carton Sealing Tape
  • Item # 46U087
  • Mfr. Model # 61553
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 2 In., Length 109 yd.,...More

Epoxy Applicator For Use With 50mL Duo-Pak Cartridges
Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
  • Black Flame Retardant Vinyl Electrical Tape, 3/4" Width, 60 ft. Length, 7 mil Thickness Flame Retardant Vinyl Electrical Tapes
  • Item # 2FYV5
  • Mfr. Model # 1710 Tartan 3/4 in x 60 ft
  • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft.,...More

Double Coated Removable Tape,3/4inW,27yd
  • 3M
  • Double Coated Removable Tape, 3/4inW, 27yd Double Coated Removable Tape,3/4inW,27yd
  • Item # 32GV22
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 27...More

  • 3M
  • Mineral Coated Antislip Tape, Continuous Roll Mineral Coated Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Mineral Coated, Shape Continuous Roll and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by...More

Double Coated Removable Tape,1/2inW,27yd
  • 3M
  • Double Coated Removable Tape, 1/2inW, 27yd Double Coated Removable Tape,1/2inW,27yd
  • Item # 32GV21
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 27...More

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Mixing Nozzle,6mm,Helical,PK36
  • 3M
  • Mixing Nozzle, 6mm, Helical, PK36 Mixing Nozzle
  • Item # 2VCY4
  • Mfr. Model # 87982
  • Mixing Nozzle, 1:1/2:1 Mixing Ratio, Nozzle Type Helical, For Use With 2JBK3, 2JBN2, 2JBX2, 6mm Nozzle,...More

AE II Applicator,1/2x12in,3.6to5.5lb./hr
  • 3M
  • AE II Applicator, 1/2x12in, 3.6to5.5lb./hr AE II Applicator,1/2x12in,3.6to5.5lb./hr
  • Item # 1VAK8
  • Mfr. Model # AE II
  • Hot Melt Adhesive Applicator, Electric AE II, 100 Watts, Voltage 110 VAC, 4 lbs/hour Feed, Trigger Advance...More

Vinyl Foam Tape,1 In x 36 yd.,Black
  • 3M
  • Vinyl Foam Tape, 1 In x 36 yd., Black Vinyl Foam Tape,1 In x 36 yd.,Black
  • Item # 24A683
  • Mfr. Model # 4508
  • Tape, Material Vinyl Foam, Black, Shape Continuous Roll, Width 1 In., Length 36 yd., Thickness 125 mil,...More

  • 3M
  • Cloth Tape Cloth Tape
  • Multiple product options available

    Cloth Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • 3M
  • Vinyl Anti-Slip Tape Vinyl Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Vinyl, Length 60 ft., Thickness 0.023", Performance Temp. Up to 150°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and Backing...More

Foil Tape,3 In. x 60 Yd.,Silver
  • 3M
  • Foil Tape, 3 In. x 60 Yd., Silver Shielding Foil Tape
  • Item # 24A801
  • Mfr. Model # 425
  • Shielding Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 3 In., Length 60 yd.,...More

Tan Hot Melt Glue Stick, 1/2" Diameter, 12"
  • 3M
  • Foam Tape Foam Tape
  • Multiple product options available

    Foam Tape, Shape Continuous Roll and Acrylic; Varies by Width, Length and Thickness

Fiberglass Repair Adhesive
  • 3M
  • Fiberglass Repair Adhesive Fiberglass Repair Adhesive
  • Item # 2KVD7
  • Mfr. Model # 8274
  • Fiberglass Repair Adhesive, Two Part Epoxy, Size 400 mL, Black, Temp Range -40 to 176 F, Curing Time 4 Hrs,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More