Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

76 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
ContactAdhesive,Multi-Purpose,1Qt,Yellow
  • 3M
  • ContactAdhesive, Multi-Purpose, 1Qt, Yellow ContactAdhesive,Multi-Purpose,1Qt,Yellow
  • Item # 2RUF2
  • Mfr. Model # 10
  • Contact Adhesive, Multipurpose, Neoprene 10, 1 qt. Can, Yellow, Temp. Range (F) -20 to 250, Brushable, Fast...More

Black Polyester Lining Rubber Splicing Tape, 2" Width,
Adhesive,Contact,1 Qt
  • 3M
  • Adhesive, Contact, 1 Qt Contact Adhesive
  • Item # 5E130
  • Mfr. Model # 1357
  • Contact Adhesive, Size 1 Quart, Application Time 60 Minutes, Temperature Range -20 to 250 Degrees Fahrenheit,...More

Nozzle Mixing Nozzle For Use With 10:1 Acrylic Adhesiv
Seaming Tape,2-3/4 x 55 yd,3mil,Red,BOPP
  • 3M
  • Seaming Tape, 2-3/4 x 55 yd, 3mil, Red, BOPP Construction Seaming Tape
  • Item # 24A746
  • Mfr. Model # 8087
  • Construction Seaming Tape, Material Biaxially Oriented Polypropylene Film, Red, Shape Continuous Roll, Width...More

Masking Tape,Dark Green,2 In. x 72 Yd.
  • 3M
  • Masking Tape, Dark Green, 2 In. x 72 Yd. Masking Tape
  • Item # 24A806
  • Mfr. Model # 8992
  • Masking Tape, Material Polyester, Dark Green, Shape Continuous Roll, Width 2 In., Length 72 yd., Thickness...More

Foil Tape,4 In. x 5 Yd.,Shiny Silver
  • 3M
  • Foil Tape, 4 In. x 5 Yd., Shiny Silver Foil Tape
  • Item # 15D129
  • Mfr. Model # 438
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 4 In., Length 5 yd., Thickness 7.2 mil,...More

Anti-Slip Tape,1 in W,Clear
  • 3M
  • Anti-Slip Tape, 1 in W, Clear Vinyl Anti-Slip Tape
  • Item # 21YT76
  • Mfr. Model # 220
  • Anti-Slip Tape, Material Vinyl, Clear, Width 1 In., Length 60 ft., Thickness 0.023 In., Performance Temp. Up...More

Bushing,Lead Screw
Surface Protection Tape,Blue,2In x 300Ft
  • 3M
  • Surface Protection Tape, Blue, 2In x 300Ft Surface Protection Tape
  • Item # 15C986
  • Mfr. Model # 2AU23B/UV
  • Surface Protection Tape, Material Co-Extruded Polyethylene, Transparent Blue, Shape Continuous Roll, Width 2...More

  • 3M
  • Extreme Sealing Tape Extreme Sealing Tape
  • Multiple product options available

    Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Foil Tape,3 in. x 55 yd.,Silver
  • 3M
  • Foil Tape, 3 in. x 55 yd., Silver Foil Tape
  • Item # 29WR82
  • Mfr. Model # 4380
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 3 In., Length 55 yd., Diameter...More

Duct Tape,2-13/16 x 60 yd,12.1 mil,Black
  • 3M
  • Duct Tape, 2-13/16 x 60 yd, 12.1 mil, Black Duct Tape
  • Item # 24A728
  • Mfr. Model # 8979
  • Duct Tape, Material Polyethylene Over Cloth Scrim/Rubber, Black, Shape Continuous Roll, Width 2-13/16 In.,...More

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Clear Polyethylene UHMW Film Tape, 1" Width, 5 yd.
Cloth Tape,3 In x 5 yd,7 mil,White
  • 3M
  • Cloth Tape, 3 In x 5 yd, 7 mil, White Glass Cloth Tape
  • Item # 15D058
  • Mfr. Model # 3615
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3 In., Length 5 yd., Thickness 7 mil,...More

Handle Tapered
Spacer,Stud
Plate,Column Mounting
Spacer
Plate Tape
Blade
Plate,78 8076 4870 0
Rollar Wrap
Roller
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More