Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

57 Results Found that Include 149 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Filament Tape,72mm x 55m,4 mil
  • 3M
  • Filament Tape, 72mm x 55m, 4 mil Filament Tape
  • Item # 24A795
  • Mfr. Model # 8934
  • Filament Tape, Material Polypropylene Film, Clear, Width 72mm, Length 55m, Thickness 4 mil, Tensile Strength...More

  • Category : Filament Tapes
Black Polyester Lining Rubber Splicing Tape, 3/4" Widt
Adhesive,Contact,5 Oz
  • 3M
  • Adhesive, Contact, 5 Oz Contact Adhesive
  • Item # 5E127
  • Mfr. Model # 1357
  • Contact Adhesive, Size 5 Ounces, Application Time 60 Minutes, Temperature Range -20 to 250 Degrees...More

  • Category : Contact Cement
Black Rubber Mastic Tape, 1" Width, 10 ft. Length,
  • Black Rubber Mastic Tape, 1" Width, 10 ft. Length, 65 mil Thickness Mastic Tape
  • Item # 4YT87
  • Mfr. Model # 2228 1"X10'
  • Mastic Tape, Material Rubber, Black, Shape Continuous Roll, Width 1 In., Length 10 ft., Thickness 65 mil,...More

  • Category : Electrical Tapes
Adhesive,Metal Epoxy
  • 3M
  • Adhesive, Metal Epoxy Adhesive,Metal Epoxy
  • Item # 3L939
  • Mfr. Model # DP-100 SCOTCH-WELD 1.7 OZ
  • Scotch-Weld(TM) DP100 Clear, Fast Setting, Low Viscosity, Clear, 50mL Duo-Pak Cartridge, Duo-pak Cartridge,...More

  • Category : Epoxy
Marine Adhesive/Sealant,3 oz Tube,White
  • 3M
  • Marine Adhesive/Sealant, 3 oz Tube, White Gasket Sealant
  • Item # 1RWH7
  • Mfr. Model # FC 5200
  • Gasket Sealant, Non-Shrinking, 3 oz., White, Temp. Range -40 to 190 Degrees F, Specific Gravity 1.30,...More

  • Category : Gasket Sealants
Clear 1 oz. Instant Adhesive, Bottle Container Type, 2
  • 3M
  • Clear 1 oz. Instant Adhesive, Bottle Container Type, 2 to 20 sec. Application Time Instant Adhesive
  • Item # 29UJ23
  • Mfr. Model # SI100
  • Instant Adhesive, Size 1 oz., Container Type Bottle, Color Clear, Application Time 2 to 20 sec., Functional...More

  • Category : Instant Adhesives
Scotch-Seal  Metal Sealant Aluminum, 5 oz. Size, Tube
Adhesive Transfer Tape,Acrylic,2 mil
  • 3M
  • Adhesive Transfer Tape, Acrylic, 2 mil Adhesive Transfer Tape
  • Item # 24A707
  • Mfr. Model # 465
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 3/4 In., Length 60 yd., Thickness 2 mil,...More

  • Category : Transfer Tape
Damping Foil Tape,1 In. x 5 Yd.,Silver
  • 3M
  • Damping Foil Tape, 1 In. x 5 Yd., Silver Damping Foil Tape
  • Item # 15C974
  • Mfr. Model # 2552
  • Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 15...More

  • Category : Foil Tapes
Sealing Tape,2 In x 5 yd,9.5 mil,White
  • 3M
  • Sealing Tape, 2 In x 5 yd, 9.5 mil, White Preservation Sealing Tape
  • Item # 15C972
  • Mfr. Model # 2/5/11
  • Preservation Sealing Tape, Material Polyethylene, White, Shape Continuous Roll, Width 2 In., Length 5 yd.,...More

  • Category : Duct and Cloth Tapes
  • 3M
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • Category : Foil Tapes
Ring,Polyurethane
Double Sided Tape,Paper,1/2in,Natrl,36yd
  • 3M
  • Double Sided Tape, Paper, 1/2in, Natrl, 36yd Double Sided Tape
  • Item # 24A687
  • Mfr. Model # 410M
  • Double Sided Tape, Material Paper, Natural, Shape Continuous Roll, Width 1/2 In., Length 36 yd., Thickness 15...More

  • Category : Double-Sided Tapes
Cloth Tape,2 In x 5 yd,7 mil,White
  • 3M
  • Cloth Tape, 2 In x 5 yd, 7 mil, White Cloth Tape
  • Item # 15C124
  • Mfr. Model # 3615
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 2 In., Length 5 yd., Thickness 7 mil,...More

  • Category : Duct and Cloth Tapes
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Red Film Film Tape, 99" Width, 1080" Length, 0.4&
Silver Polyester Metalized Film Tape, 1" Width, 5 yd.&
Blade
Blade
Roller
Washer,Fric
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More