Skip Content

Filter Results By

Price
Shop By
Ratings

Adhesives, Sealants and Tape

976 Results Found that Include 1,564 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Splicing Tape,3/4 x 60 ft,13 mil,Black
  • 3M
  • Splicing Tape, 3/4 x 60 ft, 13 mil, BlackSplicing Tape,3/4 x 60 ft,13 mil,Black
  • Item # 4YT85
  • Mfr. Model # 1755 3/4"X60'
  • Splicing Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness 13 mil,...More

  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Remover,Adhesive,24 Oz,18.4 oz Net
Masking Tape,Tan,1-7/8 in. W,4.4 mil
  • 3M
  • Masking Tape, Tan, 1-7/8 in. W, 4.4 milMasking Tape,Tan,1-7/8 in. W,4.4 mil
  • Item # 35HX18
  • Mfr. Model # 201+
  • Masking Tape, Material Crepe Paper, Tan, Shape Continuous Roll, Width 1-7/8 In., Length 60-9/64 In.,...More

Masking Tape,Grn,1-7/8 in. W,6.7 mil
  • 3M
  • Masking Tape, Grn, 1-7/8 in. W, 6.7 milMasking Tape,Grn,1-7/8 in. W,6.7 mil
  • Item # 35HX24
  • Mfr. Model # 401+
  • Masking Tape, Material Crepe Paper, Green, Shape Continuous Roll, Width 1-7/8 In., Length 60-9/64 In.,...More

AE II Applicator,1/2x12in,3.6to5.5lb./hr
  • 3M
  • AE II Applicator, 1/2x12in, 3.6to5.5lb./hrAE II Applicator,1/2x12in,3.6to5.5lb./hr
  • Item # 1VAK8
  • Mfr. Model # AE II
  • Hot Melt Adhesive Applicator, Electric AE II, 100 Watts, Voltage 110 VAC, 4 lbs/hour Feed, Trigger Advance...More

Foil Tape,Silver,1-7/8 in. x 50 yd.
  • 3M
  • Foil Tape, Silver, 1-7/8 in. x 50 yd.Foil Tape,Silver,1-7/8 in. x 50 yd.
  • Item # 29WR78
  • Mfr. Model # 3320
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter...More

Electrical Tape,1/2 In x 20 ft,7 mil,PK5
  • 3M
  • Electrical Tape, 1/2 In x 20 ft, 7 mil, PK5Electrical Tape,1/2 In x 20 ft,7 mil,PK5
  • Item # 4YT48
  • Mfr. Model # 35 1/2" X 20'
  • Multipack Electrical Tape, Material Vinyl, Red, Blue, Green, White, Yellow, Shape Continuous Roll, Width 1/2...More

  • 3M
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

Tub and Shower Antislip Tape,White,PK50
  • 3M
  • Tub and Shower Antislip Tape, White, PK50Tub and Shower Antislip Tape,White,PK50
  • Item # 6BT82
  • Mfr. Model # 7705
  • Tub and Shower Antislip Tape, Material Grit Coated Vinyl, White, Shape Strip, Width 3/4 In., Length 17 In.,...More

  • 3M
  • Splicing Tape, Polyester Lining RubberSplicing Tape, Polyester Lining Rubber
  • Multiple product options available

    Splicing Tape, Material Polyester Lining Rubber, Black, Shape Continuous Roll, Length 30 ft., Thickness 30 mil, Max. Voltage 69000, Tensile Strength 8 lb./in., Rubber...More

Masking Tape,Tan,15/16 in. W,4.4 mil
  • 3M
  • Masking Tape, Tan, 15/16 in. W, 4.4 milMasking Tape,Tan,15/16 in. W,4.4 mil
  • Item # 35HX16
  • Mfr. Model # 201+
  • Masking Tape, Material Crepe Paper, Tan, Shape Continuous Roll, Width 15/16 In., Length 60-9/64 In.,...More

Scotch-Seal[TM] Metal Sealant,Aluminum
  • 3M
  • Scotch-Seal[TM] Metal Sealant, AluminumScotch-Seal[TM] Metal Sealant,Aluminum
  • Item # 2C704
  • Mfr. Model # 2084
  • Scotch-Seal(TM) Metal Sealant, 5 oz., Container Type Tube, Aluminum, Specific Gravity 1.0000, Performance...More

  • 3M
  • Double Sided VHB TapeDouble Sided VHB Tape
  • Multiple product options available

    Double Sided VHB Tape, Shape Continuous Roll and Standards ASTM D897, UL746C; Varies by Material, Color, Width, Length and Thickness

  • 3M
  • FSK Facing TapeFSK Facing Tape
  • Multiple product options available

    FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape Continuous Roll, Length 50 yd., Thickness 6.7 mil, Tensile...More

Adhesive,Epoxy,1.7 Oz
  • 3M
  • Adhesive, Epoxy, 1.7 OzAdhesive,Epoxy,1.7 Oz
  • Item # 3XH43
  • Mfr. Model # DP100 PLUS CLEAR
  • Epoxy Adhesive, Size 1.7 Ounces, Temperature Range -67 to 350 Degrees Fahrenheit, Application Time 4 Minutes,...More

Adhesive,Metal Epoxy
  • 3M
  • Adhesive, Metal EpoxyAdhesive,Metal Epoxy
  • Item # 3L939
  • Mfr. Model # DP-100 SCOTCH-WELD 1.7 OZ
  • Scotch-Weld(TM) DP100 Clear, Fast Setting, Low Viscosity, Clear, 50mL Duo-Pak Cartridge, Duo-pak Cartridge,...More

Concrete Repair Cartridge,8.4 oz.,Gray
  • 3M
  • Concrete Repair Cartridge, 8.4 oz., GrayConcrete Repair Cartridge,8.4 oz.,Gray
  • Item # 4TY45
  • Mfr. Model # DP600-96596
  • Concrete Repair Cartridge, Color Gray, Number of Components 2, Size 8.4 oz., Container Type Cartridge,...More

  • 3M
  • Synthetic Rubber Anti-Slip TapeSynthetic Rubber Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

  • 3M
  • Mineral Coated Antislip Tape, Continuous RollMineral Coated Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Mineral Coated, Shape Continuous Roll and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by...More

Super Trim Adhesive
  • 3M
  • Super Trim AdhesiveSuper Trim Adhesive
  • Item # 2KVC9
  • Mfr. Model # 8090
  • Super Trim Adhesive, Aerosol, Size 18 oz, Yellow, Temp Range -40 to 176 F, Curing Time 60 Min, Application...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More