Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Adhesives, Sealants and Tape

11 Results Found that Include 25 Products 

Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • Squeak Reduction TapeSqueak Reduction Tape
    • Multiple product options available

      Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

    • 3M PREFERRED CONVERTER
    • EMI Absorber TapeEMI Absorber Tape
    • Multiple product options available

      EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    • 3M PREFERRED CONVERTER
    • UHMW Film TapeUHMW Film Tape
    • Multiple product options available

      UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

    Insulating Tape,12 x 36 yd,2.5 mil,Amber
    • 3M PREFERRED CONVERTER
    • Insulating Tape, 12 x 36 yd, 2.5 mil, AmberCoil Insulating Tape, Flame Retardant Polyimide
    • Item # 45J535
    • Mfr. Model # 1093
    • Coil Insulating Tape, Material Flame Retardant Polyimide, Amber, Shape Continuous Roll, Width 12 In., Length...More

    Film Tape,Polyimide,Amber,6 In. x 36 Yd.
    • 3M PREFERRED CONVERTER
    • Film Tape, Polyimide, Amber, 6 In. x 36 Yd.Film Tape
    • Item # 15C473
    • Mfr. Model # 7413
    • Film Tape, Material Polyimide, Amber, Shape Continuous Roll, Width 6 In., Length 36 yd., Overall Thickness...More

    Double Coated Removable Tape,6inW,27 yd.
    • 3M PREFERRED CONVERTER
    • Double Coated Removable Tape, 6inW, 27 yd.Double Coated Removable Tape,6inW,27 yd.
    • Item # 32GV25
    • Mfr. Model # 3M 4658F
    • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 6 In., Length 27...More

    Double Coated Removable Tape,1/2Inx4 yd
    • 3M PREFERRED CONVERTER
    • Double Coated Removable Tape, 1/2Inx4 ydDouble Sided Removable Tape
    • Item # 15C288
    • Mfr. Model # 4658F
    • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 12 In., Length 4...More

    Glass Foil Tape,3 In. x 36 Yd.,Silver
    • 3M PREFERRED CONVERTER
    • Glass Foil Tape, 3 In. x 36 Yd., SilverGlass Foil Tape
    • Item # 15D094
    • Mfr. Model # 3M 363 3" X 36YD
    • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 3 In.,...More

    Results per page: 16 | 32 | 48