Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Adhesives, Sealants and Tape

11 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Glass Foil Tape,2 In. x 36 Yd.,Silver
    • 3M PREFERRED CONVERTER
    • Glass Foil Tape, 2 In. x 36 Yd., SilverGlass Foil Tape
    • Item # 15D092
    • Mfr. Model # 3M 363 2" X 36YD
    • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 2 In.,...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    UHMW Film Tape,Clear,2In x 36Yd
    • 3M PREFERRED CONVERTER
    • UHMW Film Tape, Clear, 2In x 36YdUHMW Film Tape
    • Item # 15C954
    • Mfr. Model # 2-36-5421
    • UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Width 2 In., Length 36 yd., Tensile...More

    Surface Protection Tape,24 In. x 300 Ft.
    • 3M PREFERRED CONVERTER
    • Surface Protection Tape, 24 In. x 300 Ft.Surface Protection Tape
    • Item # 15C065
    • Mfr. Model # 2A05C
    • Surface Protection Tape, Material Co-Extruded Polyethylene, Clear, Shape Continuous Roll, Width 24 In.,...More

    • 3M PREFERRED CONVERTER
    • EMI Absorber TapeEMI Absorber Tape
    • Multiple product options available

      EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

    Fabric Tape,39-37/100x1 yd,2.4 mil,Gray
    • 3M PREFERRED CONVERTER
    • Fabric Tape, 39-37/100x1 yd, 2.4 mil, GrayFabric Tape
    • Item # 45K524
    • Mfr. Model # CN3490
    • Fabric Tape, Material Non-Woven Copper/Nickel Fabric, Gray, Shape Continuous Roll, Width 39-37/100 In.,...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    Embossed Foil Tape,11-1/2In x 6 Yd,Silvr
    • 3M PREFERRED CONVERTER
    • Embossed Foil Tape, 11-1/2In x 6 Yd, SilvrEmbossed Foil Tape
    • Item # 45J716
    • Mfr. Model # 1267
    • Embossed Foil Tape, Material Deadsoft Aluminum, Shiny Silver, Shape Continuous Roll, Width 11-1/2 In., Length...More

    Film Tape,Polyimide,Amber,6 In. x 36 Yd.
    • 3M PREFERRED CONVERTER
    • Film Tape, Polyimide, Amber, 6 In. x 36 Yd.Film Tape
    • Item # 15C034
    • Mfr. Model # 1205
    • Film Tape, Material Polyimide, Amber, Shape Continuous Roll, Width 6 In., Length 36 yd., Overall Thickness...More

    Double Coated Removable Tape,6In x4 yd.
    • 3M PREFERRED CONVERTER
    • Double Coated Removable Tape, 6In x4 yd.Double Sided Removable Tape
    • Item # 15C292
    • Mfr. Model # 4658F
    • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 6 In., Length 4...More

    Results per page: 16 | 32 | 48