Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Adhesives, Sealants and Tape

15 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
    Foil Tape,6 In. x 5 Yd.,Shiny Silver
    • 3M PREFERRED CONVERTER
    • Foil Tape, 6 In. x 5 Yd., Shiny SilverFoil Tape
    • Item # 15D123
    • Mfr. Model # 431
    • Foil Tape, Material Aluminum, Shiny Silver, Shape Continuous Roll, Width 6 In., Length 5 yd., Thickness 3.1...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    • 3M PREFERRED CONVERTER
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • Embossed Foil TapeEmbossed Foil Tape
    • Multiple product options available

      Embossed Foil Tape and Performance Temp. -40° to 130°C; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness and Adhesive

    • 3M PREFERRED CONVERTER
    • Fabric TapeFabric Tape
    • Multiple product options available

      Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

    • 3M PREFERRED CONVERTER
    • Shielding Foil TapeShielding Foil Tape
    • Multiple product options available

      Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

    • 3M PREFERRED CONVERTER
    • Double Sided TapeDouble Sided Tape
    • Multiple product options available

      Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

    Circuit Spacer,2 In,3 mil,White,PK 100
    • 3M PREFERRED CONVERTER
    • Circuit Spacer, 2 In, 3 mil, White, PK 100Membrane Circuit Spacers, Polyester
    • Item # 45K285
    • Mfr. Model # 7993MP
    • Membrane Circuit Spacers, Material Polyester, White, Shape Round, Diameter 2 In., Thickness 3 mil, Max....More

    • 3M PREFERRED CONVERTER
    • Ultra-Thin Rapid Change Water Contact Indicator TapeUltra-Thin Rapid Change Water Contact Indicator Tape
    • Multiple product options available

      Ultra-Thin Rapid Change Water Contact Indicator Tape, Material Paper, White, Thickness 5 mil, Thermal Transfer Printable No, Adhesion Strength 34 oz./in., Acrylic and...More

    • 3M PREFERRED CONVERTER
    • Ultra-Thin Water Contact Indicator TapeUltra-Thin Water Contact Indicator Tape
    • Multiple product options available

      Ultra-Thin Water Contact Indicator Tape, Material Paper, White, Thickness 6 mil, Thermal Transfer Printable Yes, Adhesion Strength 34 oz./in., Acrylic and Performance...More

    Squeak Reduction Tape,Clear,2In x 5Yd
    • 3M PREFERRED CONVERTER
    • Squeak Reduction Tape, Clear, 2In x 5YdSqueak Reduction Tape
    • Item # 15D287
    • Mfr. Model # 9325
    • Squeak Reduction Tape, Material UHMW Polyethylene, Clear, Shape Continuous Roll, Width 2 In., Length 5 yd.,...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    Results per page: 16 | 32 | 48