Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Adhesives, Sealants and Tape

55 Results Found that Include 2,205 Products

Results per page: 16 | 32 | 48
  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • 3M PREFERRED CONVERTER
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape; Varies by Width, Length, Thickness and Color

  • 3M PREFERRED CONVERTER
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

  • 3M PREFERRED CONVERTER
  • Glass Cloth TapeGlass Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll and Silicone; Varies by Width and Length

  • 3M PREFERRED CONVERTER
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • 3M PREFERRED CONVERTER
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • 3M PREFERRED CONVERTER
  • Electrical Tape, PolyesterElectrical Tape, Polyester
  • Multiple product options available

    Electrical Tape, Material Polyester, Shape Continuous Roll, Length 72 yd., Adhesion Strength 30 oz./in., Acrylic, Performance Temp. Up to 266°F and UV Resistance No;...More

  • 3M PREFERRED CONVERTER
  • Double Sided Removable TapeDouble Sided Removable Tape
  • Multiple product options available

    Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Length 4 yd., Thickness 31 mil, Adhesion Strength 240 oz./in., Acrylic, Performance...More

  • 3M PREFERRED CONVERTER
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

  • 3M PREFERRED CONVERTER
  • Lithographers TapeLithographers Tape
  • Multiple product options available

    Lithographers Tape, Material UPVC, Ruby Red, Shape Continuous Roll, Length 5 yd., Thickness 2.4 mil, Tensile Strength 29 lb./in., Adhesion Strength 36 oz./in., Rubber,...More

  • 3M PREFERRED CONVERTER
  • Metalized Film TapeMetalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

  • 3M PREFERRED CONVERTER
  • Foam TapeFoam Tape
  • Multiple product options available

    Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 130 lb./in., Acrylic and Performance Temp. -150° to 250°F; Varies by Width and...More

Carton Sealing Tape,Fragile Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Fragile TextCarton Sealing Tape,Fragile Text
  • Item # 34KU20
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Red Text, Shape Continuous Roll, Legend Fragile,...More

Double Coated Removable Tape,1/2inW,27yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 1/2inW, 27ydDouble Coated Removable Tape,1/2inW,27yd
  • Item # 32GV21
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 27...More

Carton Sealing Tape,Security Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Security TextCarton Sealing Tape,Security Text
  • Item # 34KU21
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Blue Text, Shape Continuous Roll, Legend Security,...More

  • 3M PREFERRED CONVERTER
  • Extreme Sealing TapeExtreme Sealing Tape
  • Multiple product options available

    Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

  • 3M PREFERRED CONVERTER
  • Glass Foil TapeGlass Foil Tape
  • Multiple product options available

    Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Shape Continuous Roll, Thickness 7.3 mil, Tensile Strength 135 lb./in., Silicone and Performance Temp....More

  • 3M PREFERRED CONVERTER
  • Foil Tape with LinerFoil Tape with Liner
  • Multiple product options available

    Foil Tape with Liner, Material Aluminum, Shiny Silver, Shape Continuous Roll, Length 5 yd., Thickness 3.5 mil, Tensile Strength 20 lb./in., Adhesion Strength 38 oz./in.,...More

  • 3M PREFERRED CONVERTER
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • Preservation Sealing TapePreservation Sealing Tape
  • Multiple product options available

    Preservation Sealing Tape, Material Polyethylene, Shape Continuous Roll, Length 5 yd., Tensile Strength 15 lb./in., Rubber and Performance Temp. Up to 170°F; Varies by...More

Double Coated Removable Tape,3/4inW,27yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 3/4inW, 27ydDouble Coated Removable Tape,3/4inW,27yd
  • Item # 32GV22
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 27...More

  • 3M PREFERRED CONVERTER
  • UHMW Film TapeUHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • 3M PREFERRED CONVERTER
  • Damping Foil TapeDamping Foil Tape
  • Multiple product options available

    Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Length 5 yd., Thickness 15 mil, Tensile Strength 126 lb./in., Adhesion Strength 65 oz./in., Acrylic...More

  • 3M PREFERRED CONVERTER
  • Repositionable TapeRepositionable Tape
  • Multiple product options available

    Repositionable Tape, Material UPVC, Clear, Shape Continuous Roll, Length 5 yd., Tensile Strength 19 lb./in., Adhesion Strength 25 oz./in. (Front) 23 oz./in. (Back),...More

  • 3M PREFERRED CONVERTER
  • Coil Insulating Tape, Flame Retardant PolyimideCoil Insulating Tape, Flame Retardant Polyimide
  • Multiple product options available

    Coil Insulating Tape, Material Flame Retardant Polyimide, Amber, Shape Continuous Roll, Length 36 yd., Thickness 2.5 mil, Max. Voltage 7500, Tensile Strength 35 lb./in.,...More

  • 3M PREFERRED CONVERTER
  • Carton Sealing TapeCarton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2", Thickness 3.1 mil, Tensile Strength 35 lb./in., Adhesion Strength 55 oz./in., Synthetic...More

Results per page: 16 | 32 | 48