Filter Results By

Item
  • View MoreView Less
Color
Material
  • View MoreView Less
Waterproof
Package Type
Length
  • View MoreView Less
Width
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Adhesive Bandages

149 Results Found that Include 172 Products 

 |  Results per page: 16 | 32 | 48
Compare

Adhesive Bandge, Beige, Woven Cloth, PK 100

SWIFT

Grainger Item # 3EWA6 | Mfr. Model # 016459

Catalog Page # 2440 (PDF)

Adhesive Bandage, Beige, Material Woven Cloth, Package Type Bulk, Length 3 In., Width 1 In., Includes (10)...More

Compare
Compare

Bandage, Fabric, 3 In L, PK 25

FIRST AID ONLY

Grainger Item # 3WHP9 | Mfr. Model # FAE-3001

Catalog Page # 2432 (PDF)

Bandage, -, Material Fabric, Waterproof No, Length 3 In., Width 1 In., For Use With Mfr. No. 1001-RC-0103...More

Compare
Compare

Fingertip Bandge, Beige, Heavy Woven, PK 40

SWIFT

Grainger Item # 3EVZ8 | Mfr. Model # 010813

Catalog Page # 2440 (PDF)

Fingertip Bandage, Beige, Material Heavy Woven, Package Type Bulk, Package Quantity 40

Compare
Compare

Fingertip Bandage, Fabric, PK 10

FIRST AID ONLY

Grainger Item # 3WHR2 | Mfr. Model # FAE-3006

Catalog Page # 2432 (PDF)

Fingertip Bandage, Material Fabric, Waterproof No, Length 2 In., Width 1-3/4 In., For Use With Mfr. No....More

Compare
Compare

Knuckle Bandage, Fabric, PK 10

FIRST AID ONLY

Grainger Item # 3WHR3 | Mfr. Model # FAE-3008

Catalog Page # 2432 (PDF)

Knuckle Bandage, Material Fabric, Waterproof No, Package Type Individually Wrapped, Length 3 In., Width 1-1/2...More

Compare
Compare

Bandage, Plastic, 3 In L, PK 25

FIRST AID ONLY

Grainger Item # 3WHR1 | Mfr. Model # FAE-3004

Catalog Page # 2432 (PDF)

Bandage, -, Material Plastic, Waterproof No, Length 3 In., Width 3/4 In., For Use With Mfr. No. 1001-RC-0103...More

Compare
Compare

Bandage, Plastic, 1-1/2 In L, PK 10

FIRST AID ONLY

Grainger Item # 3WHP8 | Mfr. Model # FAE-3000

Catalog Page # 2432 (PDF)

Bandage, Material Plastic, Waterproof No, Length 1-1/2 In., Width 1-1/2 In., For Use With Mfr. No....More

Compare
Compare

Bandage Strip, Beige, Plastic, PK 100

JOHNSON & JOHNSON

Grainger Item # 1M908 | Mfr. Model # 033000

Catalog Page # NA

Bandage Strip, Beige, Material Plastic, Package Type Bulk, Length 3 In., Width 3/4 In., Package Quantity 100

Compare
Compare

Butterfly Wound Closure, PK 10

FIRST AID ONLY

Grainger Item # 3WHT2 | Mfr. Model # FAE-5010

Catalog Page # 2432 (PDF)

Butterfly Wound Closure, -, Waterproof No, Length 1-3/4 In., Width 3/8 In., For Use With Mfr. No....More

Compare
Compare

Bandage, Fabric, Box, 3 In L, PK 50

RAPID COMFORT

Grainger Item # 3JNJ4 | Mfr. Model # 3JNJ4

Catalog Page # NA

Bandage, Material Fabric, Package Type Box, Length 3 In., Width 1 In., Package Quantity 50

Compare
Compare

Adhesive Bandage, Beige, Plstic, PK 100

SWIFT

Grainger Item # 3EVZ5 | Mfr. Model # 010050

Catalog Page # 2440 (PDF)

Adhesive Bandage, Beige, Material Plastic, Waterproof Yes, Package Type Bulk, Length 3 In., Width 1 In.,...More

Compare
Compare

Fingertip T Bandage, Beige, Woven, PK 40

SWIFT

Grainger Item # 3EWA2 | Mfr. Model # 011350

Catalog Page # 2440 (PDF)

Fingertip T Bandage, Beige, Material Woven, Package Type Bulk, Package Quantity 40

Compare
Compare

Adhesive Bandge, Beige, Woven Cloth, PK 100

SWIFT

Grainger Item # 3EWA5 | Mfr. Model # 016433

Catalog Page # 2440 (PDF)

Adhesive Bandage, Beige, Material Woven Cloth, Package Type Bulk, Length 3 In., Width 3/4 In., Package...More

Compare
Compare

Bandage, Fabric, Box, 3 In L, PK 100

RAPID COMFORT

Grainger Item # 3JNJ6 | Mfr. Model # 3JNJ6

Catalog Page # NA

Bandage, Material Fabric, Package Type Box, Length 3 In., Width 1 In., Package Quantity 100

Compare
Compare

Butterfly Bandage, Beige, Plastic, PK 16

NORTH BY HONEYWELL

Grainger Item # 4RL66 | Mfr. Model # 020566

Catalog Page # NA

Butterfly Bandage, Beige, Material Plastic, Length 2-3/4 In., Width 1/2 In., Package Quantity 16

Compare
Compare

Bandage Strip, Beige, Plastic, PK 16

NORTH BY HONEYWELL

Grainger Item # 2AC46 | Mfr. Model # 020795

Catalog Page # NA

Bandage Strip, Beige, Material Plastic, Package Type Unitized, Length 3 In., Width 1 In., Standards ANSI...More

Compare
Compare

Moleskin, Flexible Fabric, PK 10

FIRST AID ONLY

Grainger Item # 3WHT5 | Mfr. Model # FAE-6013

Catalog Page # 2432 (PDF)

Moleskin, -, Material Flexible Fabric, Waterproof No, Length 2 In., Width 2 In., For Use With Mfr. No....More

Compare
Compare

Patch Bandge, Beige, Heavy Woven, PK 25

SWIFT

Grainger Item # 3EVZ9 | Mfr. Model # 010819

Catalog Page # 2440 (PDF)

Patch Bandage, Beige, Material Heavy Woven, Waterproof Yes, Package Type Bulk, Length 3 In., Width 2 In.,...More

Compare
Compare

Metal Detectable Bandages, Blue, PK 100

SWIFT

Grainger Item # 4TWG8 | Mfr. Model # 016459B

Catalog Page # 2440 (PDF)

Metal Detectable Bandage, Blue, Material Woven Fabric, Length 3 In., Width 1 In., Package Quantity 100

Compare
Compare

Adhesive Bandage, Beige, Plstic, PK 100

SWIFT

Grainger Item # 3EVZ4 | Mfr. Model # 010045

Catalog Page # 2440 (PDF)

Adhesive Bandage, Beige, Material Plastic, Waterproof Yes, Package Type Bulk, Length 3 In., Width 3/4 In.,...More

Compare
Compare

Adhesive Bandage, Blue, Woven, PK 100

SWIFT

Grainger Item # 3EWA7 | Mfr. Model # 017000

Catalog Page # 2440 (PDF)

Adhesive Bandage, Blue, Material Woven, Package Type Bulk, Length 3 In., Width 1 In., Package Quantity 100

Compare

Bandage

MEDI-FIRST

Multiple product options available

Compare

Bandage, Woven Fabric, 3 In L, PK 50

SWIFT

Grainger Item # 4TWG9 | Mfr. Model # 010810

Catalog Page # 2440 (PDF)

Bandage, -, Material Woven Fabric, Waterproof Yes, Length 3 In., Width 7/8 In., Package Quantity 50

Compare
Compare

Adhesive Fingertip Bandage, Beige, PK 50

SWIFT

Grainger Item # 3EWA4 | Mfr. Model # 016408

Catalog Page # 2440 (PDF)

Adhesive Fingertip Bandage, Beige, Material Woven Cloth, Package Type Bulk, Package Quantity 50

Compare
Compare

Knuckle Bandage, Beige, Cloth, PK 8

NORTH BY HONEYWELL

Grainger Item # 1UZZ3 | Mfr. Model # 020020

Catalog Page # NA

Knuckle Bandage, Beige, Material Cloth, Package Type Individually Wrapped, Length 1-1/2 In., Width 3-15/16...More

Compare
Compare

Adhesive Bandage, Beige, Plastic, PK 25

NORTH BY HONEYWELL

Grainger Item # 1VAA4 | Mfr. Model # 032176

Catalog Page # NA

Adhesive Bandage, Beige, Material Plastic, Package Type Individually Wrapped, Length 4 In., Width 2 In.,...More

Compare
Compare

Metal Detectable Bandages, Blue, PK 25

FIRST AID ONLY

Grainger Item # 6XNA9 | Mfr. Model # FAE-3010

Catalog Page # 2432 (PDF)

Metal Detectable Bandage, Blue, Material Fabric, Package Type Box, Length 3 In., Width 1 In., Standards...More

Compare
Compare

Fingertip Bandage, Beige, Cloth, PK 10

NORTH BY HONEYWELL

Grainger Item # 1UZZ6 | Mfr. Model # 020855

Catalog Page # NA

Fingertip Bandage, Beige, Material Cloth, Package Type Individually Wrapped, Length 2 In., Width 1-3/4 In.,...More

Compare
Compare

Fingertip Bandge, Beige, Heavy Woven, PK 25

SWIFT

Grainger Item # 3EVZ7 | Mfr. Model # 010812

Catalog Page # 2440 (PDF)

Fingertip Bandage, Beige, Material Heavy Woven, Package Type Bulk, Package Quantity 25

Compare
Compare

Metal Det Knuck/Fingertip Bandage, PK 20

NORTH BY HONEYWELL

Grainger Item # 1MM88 | Mfr. Model # 032168

Catalog Page # 2440 (PDF)

Metal Detectable Knuckle/Fingertip Bandages, Blue, Material Cloth, Package Type Bulk, For Use With Food...More

Compare
Compare

Bandage, Fabric, Box, 3 In L, PK 25

RAPID COMFORT

Grainger Item # 3JMH2 | Mfr. Model # 61873

Catalog Page # NA

Bandage, Beige, Material Fabric, Package Type Box, Length 3 In., Width 2 In., Package Quantity 25

Compare
 |  Results per page: 16 | 32 | 48

Make sure that your operation is prepared for any wound trauma, accidents and other workplace emergencies with a full stock of injury treatment bandages, tapes and gauze products. Choose from a wide assortment of sizes, quantities, shapes and bandaging materials for prompt wound treatment, including moisture-resistant and water-proof products. Make safety priority one and have everything you need for sterile and prompt first aid with injury treatment bandages from Grainger.

loader image