Skip Content

Filter Results By

Item
Type
Brand
Price
Shop By
Ratings

Adhesive Anchors

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Anchoring Acrylic,2 Part,13 Oz Cartridge
  • STRONG-TIE
  • Anchoring Acrylic, 2 Part, 13 Oz CartridgeAnchoring Acrylic,2 Part,13 Oz Cartridge
  • Item # 4ZDD5
  • Mfr. Model # AT13-G
  • Structural Anchoring Adhesive, 2-Part Acrylic, Curing Time 30 min., Mixing Ratio 10:1, Mixing Steps Use...More

Epoxy Anchor,Internal Threaded,3/8-16
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 3/8-16Epoxy Anchor,Internal Threaded,3/8-16
  • Item # 21DC07
  • Mfr. Model # 303830I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 3/8 In., Thread Size 3/8-16, Thread Depth 1...More

Anchoring Epoxy,2 Part,22 Oz. Cartridge
  • STRONG-TIE
  • Anchoring Epoxy, 2 Part, 22 Oz. CartridgeAnchoring Epoxy,2 Part,22 Oz. Cartridge
  • Item # 4ZDD1
  • Mfr. Model # SET-XP22-G
  • Structural Anchoring Adhesive, 2-Part Epoxy, Curing Time 24 Hrs., Mixing Ratio 1:1, Mixing Steps Use Static...More

Epoxy, 22 Oz
  • RED HEAD
  • Epoxy, 22 OzEpoxy, 22 Oz
  • Item # 4BY26
  • Mfr. Model # NEWG5-22
  • Anchoring Adhesive, High Strength, Epoxy, Container Type Cartridge, Container Size 22 oz., Works in a Variety...More

Chemical Capsule,Spin in,3/4 In,PK6
  • MKT FASTENING
  • Chemical Capsule, Spin in, 3/4 In, PK6Chemical Capsule,Spin in,3/4 In,PK6
  • Item # 21P653
  • Mfr. Model # M20-34
  • Chemical Capsule, Spin-in, Polyester Resin, Anchor Dia. 3/4 In., Rod Dia. 3/4 In., Drill Size 7/8 In., Min....More

Chemical Capsule,Hammer In,5/8 In,PK10
  • MKT FASTENING
  • Chemical Capsule, Hammer In, 5/8 In, PK10Chemical Capsule,Hammer In,5/8 In,PK10
  • Item # 21P649
  • Mfr. Model # HMC16-58
  • Chemical Capsule, Hammer-In, Polyester Resin, Anchor Dia. 5/8 In., Rod Dia. 5/8 In., Drill Size 11/16 In.,...More

Anchoring Acrylic,2 Part,10 Oz Cartridge
  • STRONG-TIE
  • Anchoring Acrylic, 2 Part, 10 Oz CartridgeAnchoring Acrylic,2 Part,10 Oz Cartridge
  • Item # 4ZDD4
  • Mfr. Model # AT10-G
  • Structural Anchoring Adhesive, 2-Part Acrylic, Curing Time 30 min., Mixing Ratio 10:1, Mixing Steps Use...More

Chemical Capsule,Hammer In,3/8 In,PK10
  • MKT FASTENING
  • Chemical Capsule, Hammer In, 3/8 In, PK10Chemical Capsule,Hammer In,3/8 In,PK10
  • Item # 21P647
  • Mfr. Model # HMC10-38
  • Chemical Capsule, Hammer-In, Polyester Resin, Anchor Dia. 3/8 In., Rod Dia. 3/8 In., Drill Size 7/16 In.,...More

Epoxy Anchor,Internal Threaded,3/4-10
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 3/4-10Epoxy Anchor,Internal Threaded,3/4-10
  • Item # 21DC10
  • Mfr. Model # 303461I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 3/4 In., Thread Size 3/4-10, Thread Depth...More

Structural Anchoring Adhesive,22 oz.
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Structural Anchoring Adhesive, 22 oz.Structural Anchoring Adhesive,22 oz.
  • Item # 32PK60
  • Mfr. Model # ET-HP22-G
  • Structural Anchoring Adhesive, Epoxy-Tie Anchoring Adhesive, Curing Time 24 hr., Mixing Steps Resin and...More

Chemical Capsule,Hammer In,1/2 In,PK10
  • MKT FASTENING
  • Chemical Capsule, Hammer In, 1/2 In, PK10Chemical Capsule,Hammer In,1/2 In,PK10
  • Item # 21P648
  • Mfr. Model # HMC12-12
  • Chemical Capsule, Hammer-In, Polyester Resin, Anchor Dia. 1/2 In., Rod Dia. 1/2 In., Drill Size 9/16 In.,...More

Epoxy Anchor,Internal Threaded,1/2-13
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 1/2-13Epoxy Anchor,Internal Threaded,1/2-13
  • Item # 21DC08
  • Mfr. Model # 301233I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 1/2 In., Thread Size 1/2-13, Thread Depth 1...More

Structural Anchoring Adhesive,8.5 oz.
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Structural Anchoring Adhesive, 8.5 oz.Structural Anchoring Adhesive,8.5 oz.
  • Item # 32PK56
  • Mfr. Model # SET-XP10-G
  • Structural Anchoring Adhesive, Epoxy-Tie Anchoring Adhesive, Curing Time 72 hr. or Less, Mixing Steps Resin...More

Epoxy Anchor,Internal Threaded,1/4-20
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 1/4-20Epoxy Anchor,Internal Threaded,1/4-20
  • Item # 21DC05
  • Mfr. Model # 301415I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 1/4 In., Thread Size 1/4-20, Thread Depth...More

Anchor Adhesive,28 Oz
  • RED HEAD
  • Anchor Adhesive, 28 OzAnchor Adhesive,28 Oz
  • Item # 5HE71
  • Mfr. Model # A7 28
  • Acrylic Anchoring Adhesive, Container Size 28 oz, Cartridge, Temperature Range (F) Above 0 Degrees Without...More

Chemical Capsule,Spin in,5/8 In,PK10
  • MKT FASTENING
  • Chemical Capsule, Spin in, 5/8 In, PK10Chemical Capsule,Spin in,5/8 In,PK10
  • Item # 21P652
  • Mfr. Model # M16-58
  • Chemical Capsule, Spin-in, Polyester Resin, Anchor Dia. 5/8 In., Rod Dia. 5/8 In., Drill Size 11/16 In., Min....More

Epoxy Anchor,Internal Threaded,5/8-11
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 5/8-11Epoxy Anchor,Internal Threaded,5/8-11
  • Item # 21DC09
  • Mfr. Model # 305861I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 5/8 In., Thread Size 5/8-11, Thread Depth...More

Stud Assembly,1, Length 11-3/4 In L,PK6
  • MKT FASTENING
  • Stud Assembly, 1, Length 11-3/4 In L, PK6Stud Assembly,1, Length 11-3/4 In L,PK6
  • Item # 35T297
  • Mfr. Model # 3216047
  • Stud Assembly, Zinc Plated, Carbon Steel, Anchor Dia. 1, Rod Dia. 1, Thread Size 1, Thread Depth 11-3/4 In.,...More

Chemical Capsule,Spin in,1/2 In,PK10
  • MKT FASTENING
  • Chemical Capsule, Spin in, 1/2 In, PK10Chemical Capsule,Spin in,1/2 In,PK10
  • Item # 21P651
  • Mfr. Model # M12-12
  • Chemical Capsule, Spin-in, Polyester Resin, Anchor Dia. 1/2 In., Rod Dia. 1/2 In., Drill Size 9/16 In., Min....More

Glass Capsule,1, Length 11-3/4 In L,PK6
  • MKT FASTENING
  • Glass Capsule, 1, Length 11-3/4 In L, PK6Glass Capsule,1, Length 11-3/4 In L,PK6
  • Item # 35T291
  • Mfr. Model # 321600H
  • Glass Capsule, Hammer-in, Polyester Resin, Anchor Dia. 1, Rod Dia. 1, Thread Size 1, Thread Depth 11-3/4 In.,...More

Anchoring Adhesive,Cartridge,10 oz.
  • MKT FASTENING
  • Anchoring Adhesive, Cartridge, 10 oz.Anchoring Adhesive,Cartridge,10 oz.
  • Item # 35T286
  • Mfr. Model # 7620010G
  • Anchoring Adhesive, Single Tube, Acrylic, Curing Time 40 min., Mixing Ratio 1/10, Mixing Steps Part A and...More

Structural Anchoring Adhesive,9.4 oz.
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Structural Anchoring Adhesive, 9.4 oz.Structural Anchoring Adhesive,9.4 oz.
  • Item # 32PK57
  • Mfr. Model # AT-XP10-G
  • Structural Anchoring Adhesive, Acrylic-Tie Anchoring Adhesive, Curing Time 24 hr. or Less, Mixing Steps Resin...More

Glass Capsule,1, Length 11-3/4 In L,PK6
  • MKT FASTENING
  • Glass Capsule, 1, Length 11-3/4 In L, PK6Glass Capsule,1, Length 11-3/4 In L,PK6
  • Item # 35T290
  • Mfr. Model # 3216000
  • Glass Capsule, Spin-in, Polyester Resin, Anchor Dia. 1, Rod Dia. 1, Thread Size 1, Thread Depth 11-3/4 In.,...More

Epoxy Anchor,Internal Threaded,5/16-18
  • MKT FASTENING
  • Epoxy Anchor, Internal Threaded, 5/16-18Epoxy Anchor,Internal Threaded,5/16-18
  • Item # 21DC06
  • Mfr. Model # 305162I
  • Epoxy Grip Anchor, Internal Threaded, Zinc Plated Steel, Rod Dia. 5/16 In., Thread Size 5/16-18, Thread Depth...More

Anchor,Umbrella,PK20
  • RED HEAD
  • Anchor, Umbrella, PK20Anchor,Umbrella,PK20
  • Item # 5HE70
  • Mfr. Model # HBU-38
  • Umbrella Anchor, Hollow Block, Plastic, Drill Size 3/4 In, Min Hole Depth 3 3/4 In, Rod Dia 1/4 to 1/2 In,...More

Stud Assembly,5/8 x 7-1/2 In L,PK10
  • MKT FASTENING
  • Stud Assembly, 5/8 x 7-1/2 In L, PK10Stud Assembly,5/8 x 7-1/2 In L,PK10
  • Item # 35T294
  • Mfr. Model # 3210030
  • Stud Assembly, Zinc Plated, Carbon Steel, Anchor Dia. 5/8 In., Rod Dia. 27/40 In., Thread Size 27/40 In.,...More

Acrylic Anchor Adhesive,10 Oz Cartridge
  • RED HEAD
  • Acrylic Anchor Adhesive, 10 Oz CartridgeAcrylic Anchor Adhesive,10 Oz Cartridge
  • Item # 1PJB6
  • Mfr. Model # A7-10
  • Acrylic Anchor Adhesive, Container Type Cartridge, Container Size 10 Oz, For Solid Concrete and Masonry,...More

Adhesive,Acrylic 7
  • RED HEAD
  • Adhesive, Acrylic 7Adhesive,Acrylic 7
  • Item # 4UJ69
  • Mfr. Model # A7
  • Acrylic 7 Adhesive, 8 Ounces, Fast Curing, For Use On Solid Concrete and Masonary, Use With 4UJ67 Injection...More

Stud Assembly,5/8 x 8 In L,PK10
  • MKT FASTENING
  • Stud Assembly, 5/8 x 8 In L, PK10Stud Assembly,5/8 x 8 In L,PK10
  • Item # 35T303
  • Mfr. Model # 3110032
  • Stud Assembly, Zinc Plated, Carbon Steel, Anchor Dia. 5/8 In., Rod Dia. 27/40 In., Thread Size 27/40 In.,...More

Anchor Adhesive,5 Oz
  • RED HEAD
  • Anchor Adhesive, 5 OzAnchor Adhesive,5 Oz
  • Item # 5HE66
  • Mfr. Model # A7 5
  • Acrylic Anchoring Adhesive, Container Size 5 oz, Cartridge, Temperature Range (F) Above 0 Degrees Without...More

Chemical Capsule,Hammer In,3/4 In,PK6
  • MKT FASTENING
  • Chemical Capsule, Hammer In, 3/4 In, PK6Chemical Capsule,Hammer In,3/4 In,PK6
  • Item # 21P650
  • Mfr. Model # HMC-20-34
  • Chemical Capsule, Hammer-In, Polyester Resin, Anchor Dia. 3/4 In., Rod Dia. 3/4 In., Drill Size 7/8 In., Min....More

Stud Assembly,3/4 x 10-1/4 In L,PK6
  • MKT FASTENING
  • Stud Assembly, 3/4 x 10-1/4 In L, PK6Stud Assembly,3/4 x 10-1/4 In L,PK6
  • Item # 35T295
  • Mfr. Model # 3212041
  • Stud Assembly, Zinc Plated, Carbon Steel, Anchor Dia. 3/4 In., Rod Dia. 3/4 In., Thread Size 3/4 In., Thread...More

Results per page: 16 | 32 | 48

Secure bolts, rods and rebar in concrete and masonry work with adhesive anchors from Grainger. This selection of strong-hold products includes anchoring acrylic, epoxy grip anchor, chemical capsules and other anchor adhesive types. Get the job done right with adhesive anchors from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More