Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Green Certification

ACUITY LITHONIA

20 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    LED Recessed Troffer,3500K,32W,120-277V
    • ACUITY LITHONIA
    • LED Recessed Troffer, 3500K, 32W, 120-277VLED Recessed Troffer,3500K,32W,120-277V
    • Item # 19YR06
    • Mfr. Model # 2GTL 4 30L EZ1 LP835
    • LED Recessed Troffer, 32 Watts, 3000 Lumens, Lumens Per Watt 96, Color Temp. 3500K, Length 48 In., Width 24...More

    Occupancy Sensor,PIR,1000 sq ft,White
    • ACUITY LITHONIA
    • Occupancy Sensor, PIR, 1000 sq ft, WhiteOccupancy Sensor,PIR,1000 sq ft,White
    • Item # 20VE54
    • Mfr. Model # SSD SA 120 WH
    • Occupancy Sensor, Sensor Type Passive Infrared, Coverage 1000 sq. ft., Installation Type Wall, Viewing Angle...More

    LED Recessed Troffer,4000K,32W,120-277V
    • ACUITY LITHONIA
    • LED Recessed Troffer, 4000K, 32W, 120-277VLED Recessed Troffer,4000K,32W,120-277V
    • Item # 19YR07
    • Mfr. Model # 2GTL 4 30L EZ1 LP840
    • LED Recessed Troffer, 32 Watts, 3000 Lumens, Lumens Per Watt 96, Color Temp. 4000K, Length 48 In., Width 24...More

    LED Recessed Troffer,4000K,21W,120-277V
    • ACUITY LITHONIA
    • LED Recessed Troffer, 4000K, 21W, 120-277VLED Recessed Troffer,4000K,21W,120-277V
    • Item # 19YR05
    • Mfr. Model # 2GTL 2 20L EZ1 LP840
    • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 4000K, Length 24 In., Width 24...More

    High Mount Sensor,360 deg.,120/277V
    • ACUITY LITHONIA
    • High Mount Sensor, 360 deg., 120/277VHigh Mount Sensor,360 deg.,120/277V
    • Item # 20VE56
    • Mfr. Model # LSXR 6
    • High Mount Sensor, Compatible With Fluorescent, LED, Induction Fixtures, Description/Special Features Fixture...More

    Fluorescent High Bay Fixture,T5,216W
    • ACUITY LITHONIA
    • Fluorescent High Bay Fixture, T5,216WFluorescent High Bay Fixture, T5
    • Item # 32JA08
    • Mfr. Model # IBZT5 4 HBBS361C
    • Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5, Suggested Lamp Item No. 5AE35, Fixture Wattage...More

    High Mount and Low Mount Sensor,360 deg
    • ACUITY LITHONIA
    • High Mount and Low Mount Sensor, 360 degHigh Mount and Low Mount Sensor,360 deg
    • Item # 20VE57
    • Mfr. Model # LSXR 610
    • High Mount and Low Mount Sensor, Compatible With Fluorescent, LED, Induction Fixtures, Description/Special...More

    LED Recessed Troffer,3500K,21W,120-277V
    • ACUITY LITHONIA
    • LED Recessed Troffer, 3500K, 21W, 120-277VLED Recessed Troffer,3500K,21W,120-277V
    • Item # 19YR04
    • Mfr. Model # 2GTL 2 20L EZ1 LP835
    • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 3500K, Length 24 In., Width 24...More

    Kit,Refrofit,Troffer,Reflector,2x4,PK5
    • ACUITY LITHONIA
    • Kit, Refrofit, Troffer, Reflector, 2x4, PK5Kit,Refrofit,Troffer,Reflector,2x4,PK5
    • Item # 4KFU1
    • Mfr. Model # 2MRT 2 32 SSR 5PK WWGR
    • Retrofit Kit, Troffer Fixture, Specular Reflector, Construction Material Aluminum, Socket Type T8 Instant...More

    LED HB Light,Lumens 20000,4k Clr,Narrow
    • ACUITY LITHONIA
    • LED HB Light, Lumens 20000,4k Clr, NarrowLED High Bay
    • Item # 26X685
    • Mfr. Model # IBL 18L ND LP740 DLC
    • LED High Bay, 20,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio .84, Color Temp. 4000K, CRI...More

    LED Parabolic Kit,3500K,2x4
    • ACUITY LITHONIA
    • LED Parabolic Kit, 3500K, 2x4LED Parabolic Kit,3500K,2x4
    • Item # 46F514
    • Mfr. Model # 2VTL4R 48L ADP GZ LP835
    • LED Parabolic Fixture Retrofit Kit, Color Temp. 3500K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4...More

    LED Troffer Kit,4000K,2x2
    • ACUITY LITHONIA
    • LED Troffer Kit, 4000K, 2x2LED Troffer Kit,4000K,2x2
    • Item # 46F521
    • Mfr. Model # 2VTL2RT 33L ADP GZ LP840
    • LED Troffer Fixture Retrofit Kit, Color Temp. 4000K, CRI 82, Length 22-5/8 In., Width 22-1/2 In., Height...More

    LED Troffer Kit,3500K,2x2
    • ACUITY LITHONIA
    • LED Troffer Kit, 3500K, 2x2LED Troffer Kit,3500K,2x2
    • Item # 46F516
    • Mfr. Model # 2VTL2RT 33L ADP GZ LP835
    • LED Troffer Fixture Retrofit Kit, Color Temp. 3500K, CRI 82, Length 22-5/8 In., Width 22-1/2 In., Height...More

    LED Troffer Kit,3500K,2x4
    • ACUITY LITHONIA
    • LED Troffer Kit, 3500K, 2x4LED Troffer Kit,3500K,2x4
    • Item # 46F515
    • Mfr. Model # 2VTL4RT 48L ADP GZ LP835
    • LED Troffer Fixture Retrofit Kit, Color Temp. 3500K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4...More

    LED High Bay,18000 lm,44000K,120 to 277V
    • ACUITY LITHONIA
    • LED High Bay, 18000 lm, 44000K, 120 to 277VLED High Bay,18000 lm,44000K,120 to 277V
    • Item # 30YH67
    • Mfr. Model # IBH 18L MVOLT CS93W
    • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

    LED Troffer Kit,4000K,2x4
    • ACUITY LITHONIA
    • LED Troffer Kit, 4000K, 2x4LED Troffer Kit,4000K,2x4
    • Item # 46F520
    • Mfr. Model # 2VTL4RT 48L ADP GZ LP840
    • LED Troffer Fixture Retrofit Kit, Color Temp. 4000K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4...More

    LED Parabolic Kit,3500K,2x2
    • ACUITY LITHONIA
    • LED Parabolic Kit, 3500K, 2x2LED Parabolic Kit,3500K,2x2
    • Item # 46F517
    • Mfr. Model # 2VTL2R 33L ADP EZ1 LP835
    • LED Parabolic Fixture Retrofit Kit, Color Temp. 3500K, CRI 82, Length 22-5/8 In., Width 22-1/2 In., Height...More

    LED Parabolic Kit,4000K,2x2
    • ACUITY LITHONIA
    • LED Parabolic Kit, 4000K, 2x2LED Parabolic Kit,4000K,2x2
    • Item # 46F519
    • Mfr. Model # 2VTL2R 33L ADP GZ1 LP840
    • LED Parabolic Fixture Retrofit Kit, Color Temp. 4000K, CRI 82, Length 22-5/8 In., Width 22-1/2 In., Height...More

    LED Parabolic Kit,4000K,2x4
    • ACUITY LITHONIA
    • LED Parabolic Kit, 4000K, 2x4LED Parabolic Kit,4000K,2x4
    • Item # 46F518
    • Mfr. Model # 2VTL4R 48L ADP GZ LP840
    • LED Parabolic Fixture Retrofit Kit, Color Temp. 4000K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4...More

    Results per page: 16 | 32 | 48