Skip Content

Filter Results By

Applied Filters Clear All

Type
Material
Finish
Grade
Property Class
Thread Size
  • View MoreView Less
Width
  • View MoreView Less
Height
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Acorn Nuts

30 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Acorn Nut, Low Crown, 1/4-20,Pk 10
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Low Crown, 1/4-20, Pk 10Acorn Nut, Low Crown, 1/4-20,Pk 10
    • Item # 6UVC6
    • Mfr. Model # CPB267
    • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Type UNC, Thread Direction...More

    Acorn Nut,18-8 SS,1/2-13,1 1/2 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 18-8 SS, 1/2-13,1 1/2 In DAcorn Nut,18-8 SS,1/2-13,1 1/2 In D
    • Item # 20W374
    • Mfr. Model # Z0348-188
    • Acorn Nut, Hi Crown Flattened Head, 18-8 Stainless Steel, Grade 303, Thread Size 1/2-13, Thread Type UNC,...More

    Acorn Nut,1/4-20,Pk 50
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 1/4-20, Pk 50Acorn Nut,1/4-20,Pk 50
    • Item # 6NU57
    • Mfr. Model # CPB048
    • Acorn Nut, Brass, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread Direction, Thread...More

    Acorn Nut,18-8 SS,1/2-13,1 1/2 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 18-8 SS, 1/2-13,1 1/2 In DAcorn Nut,18-8 SS,1/2-13,1 1/2 In D
    • Item # 20W370
    • Mfr. Model # Z0337-188
    • Acorn Nut, Hi Crown, 18-8 Stainless Steel, Grade 303, Thread Size 1/2-13, Thread Type UNC, Thread Direction...More

    Acorn Nut, Low Crown, 7/8-14
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Low Crown, 7/8-14Acorn Nut, Low Crown, 7/8-14
    • Item # 6UVA6
    • Mfr. Model # CPB257
    • Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 7/8-14, Thread Type UNF, Thread Direction...More

    Acorn Nut,3/8-16,Pk 25
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 3/8-16, Pk 25Acorn Nut,3/8-16,Pk 25
    • Item # 6NU61
    • Mfr. Model # CPB052
    • Acorn Nut, Brass, Plain Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction, Thread...More

    Acorn Nut,1/4-20,Pk 20
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 1/4-20, Pk 20Acorn Nut,1/4-20,Pk 20
    • Item # 6NU89
    • Mfr. Model # CPB073
    • Acorn Nut, Brass, Chrome Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread Direction, Thread...More

    Acorn Nut,7/8-9,316 SS
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 7/8-9,316 SSAcorn Nut,7/8-9,316 SS
    • Item # 38C938
    • Mfr. Model # CPB278
    • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/8-9, Thread Type UNC, Thread Direction...More

    Acorn Nut,7/16-20,316 SS,PK5
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 7/16-20,316 SS, PK5Acorn Nut,7/16-20,316 SS,PK5
    • Item # 38C935
    • Mfr. Model # CPB274
    • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/16-20, Thread Type UNF, Thread...More

    Acorn Nut,Gr 2,Chrome,1/2-20,PK 5
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Gr 2, Chrome, 1/2-20, PK 5Acorn Nut,Gr 2,Chrome,1/2-20,PK 5
    • Item # 2FUA5
    • Mfr. Model # MPB112
    • Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 1/2-20, Thread Type UNC,...More

    Acorn Nut,Pk100
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Pk100Acorn Nut,Pk100
    • Item # 6CE13
    • Mfr. Model # 6CE13
    • Acorn Nut, Steel, Zinc Plated Finish, Class 6, Thread Size M4X0.70mm, Thread Type Metric, Right Hand Thread...More

    Acorn Nut,Gr 2,Chrome,7/16-14,PK 5
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Gr 2, Chrome, 7/16-14, PK 5Acorn Nut,Gr 2,Chrome,7/16-14,PK 5
    • Item # 2FUE6
    • Mfr. Model # MPB3101
    • Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 7/16-14, Thread Type UNC,...More

    Acorn Nut,6-32,Pk 100
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 6-32, Pk 100Acorn Nut,6-32,Pk 100
    • Item # 6NU52
    • Mfr. Model # CPB043
    • Acorn Nut, Brass, Plain Finish, Thread Size 6-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth...More

    Acorn Nut,3/8-16,Pk 10
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 3/8-16, Pk 10Acorn Nut,3/8-16,Pk 10
    • Item # 6NU93
    • Mfr. Model # CPB077
    • Acorn Nut, Brass, Chrome Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction, Thread...More

    Acorn Nut, Low Crown, 7/16-20,Pk 5
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Low Crown, 7/16-20, Pk 5Acorn Nut, Low Crown, 7/16-20,Pk 5
    • Item # 6UVD3
    • Mfr. Model # CPB274
    • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/16-20, Thread Type UNF, Thread...More

    Acorn Nut, Low Crown, 7/16-14,Pk 5
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Low Crown, 7/16-14, Pk 5Acorn Nut, Low Crown, 7/16-14,Pk 5
    • Item # 6UVD2
    • Mfr. Model # CPB273
    • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/16-14, Thread Type UNC, Thread...More

    Acorn Nut,Gr 2,Chrome,1/2-13,PK 5
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Gr 2, Chrome, 1/2-13, PK 5Acorn Nut,Gr 2,Chrome,1/2-13,PK 5
    • Item # 2FUE8
    • Mfr. Model # MPB111
    • Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 1/2-13, Thread Type UNC,...More

    Acorn Nut,3/8-24,Pk 25
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 3/8-24, Pk 25Acorn Nut,3/8-24,Pk 25
    • Item # 6NU62
    • Mfr. Model # CPB053
    • Acorn Nut, Brass, Plain Finish, Thread Size 3/8-24, Thread Type UNC, Right Hand Thread Direction, Thread...More

    Acorn Nut,8-32,Pk 100
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 8-32, Pk 100Acorn Nut,8-32,Pk 100
    • Item # 6NU53
    • Mfr. Model # CPB044
    • Acorn Nut, Brass, Plain Finish, Thread Size 8-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth...More

    Acorn Nut,Pk100
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Pk100Acorn Nut,Pk100
    • Item # 6CE14
    • Mfr. Model # 6CE14
    • Acorn Nut, Steel, Zinc Plated Finish, Class 6, Thread Size M5X0.80mm, Thread Type Metric, Right Hand Thread...More

    Acorn Nut,18-8 SS,1/2-13,1 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 18-8 SS, 1/2-13,1 In DAcorn Nut,18-8 SS,1/2-13,1 In D
    • Item # 20W384
    • Mfr. Model # Z0335-188EP
    • Acorn Nut, Hi Crown, 18-8 Stainless Steel, Finish Polished, Grade 303, Thread Size 1/2-13, Thread Type UNC,...More

    Acorn Nut,18-8 SS,1/2-13,1 1/4 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 18-8 SS, 1/2-13,1 1/4 In DAcorn Nut,18-8 SS,1/2-13,1 1/4 In D
    • Item # 20W385
    • Mfr. Model # Z0336-188EP
    • Acorn Nut, Hi Crown, 18-8 Stainless Steel, Finish Polished, Grade 303, Thread Size 1/2-13, Thread Type UNC,...More

    Acorn Nut,18-8 SS,1/2-13,1 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 18-8 SS, 1/2-13,1 In DAcorn Nut,18-8 SS,1/2-13,1 In D
    • Item # 20W388
    • Mfr. Model # Z0339-188EP
    • Acorn Nut, Hi Crown Flattened Head, 18-8 Stainless Steel, Finish Polished, Grade 303, Thread Size 1/2-13,...More

    Acorn Nut,18-8 SS,1/2-13,1 1/4 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 18-8 SS, 1/2-13,1 1/4 In DAcorn Nut,18-8 SS,1/2-13,1 1/4 In D
    • Item # 20W389
    • Mfr. Model # Z0347-188EP
    • Acorn Nut, Hi Crown Flattened Head, 18-8 Stainless Steel, Finish Polished, Grade 303, Thread Size 1/2-13,...More

    Acorn Nut,316 SS,1/2-13,1 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 316 SS, 1/2-13,1 In DAcorn Nut,316 SS,1/2-13,1 In D
    • Item # 20W405
    • Mfr. Model # Z0339-316
    • Acorn Nut, Hi Crown Flattened Head, 316 Stainless Steel, Finish Natural, Grade 316, Thread Size 1/2-13,...More

    Acorn Nut,316 SS,1/2-13,1 In D
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 316 SS, 1/2-13,1 In DAcorn Nut,316 SS,1/2-13,1 In D
    • Item # 20W401
    • Mfr. Model # Z0335-316
    • Acorn Nut, Hi Crown, 316 Stainless Steel, Finish Natural, Grade 316, Thread Size 1/2-13, Thread Type UNC,...More

    Acorn Nut,7/8-14,316 SS
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 7/8-14,316 SSAcorn Nut,7/8-14,316 SS
    • Item # 38C939
    • Mfr. Model # CPB279
    • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/8-14, Thread Type UNF, Thread Direction...More

    Acorn Nut,7/8-9,303 SS
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 7/8-9,303 SSAcorn Nut,7/8-9,303 SS
    • Item # 38C950
    • Mfr. Model # CPB256
    • Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 7/8-9, Thread Type UNC, Thread Direction...More

    Acorn Nut,7/8-14,303 SS
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, 7/8-14,303 SSAcorn Nut,7/8-14,303 SS
    • Item # 38C951
    • Mfr. Model # CPB257
    • Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 7/8-14, Thread Type UNF, Thread Direction...More

    Acorn Nut, Low Crown, 7/8-9
    • GRAINGER APPROVED VENDOR
    • Acorn Nut, Low Crown, 7/8-9Acorn Nut, Low Crown, 7/8-9
    • Item # 6UVA5
    • Mfr. Model # CPB256
    • Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 7/8-9, Thread Type UNC, Thread Direction...More

    Results per page: 16 | 32 | 48