Skip Content

Filter Results By

Concentration
Container Size
Brand
Price
Shop By

Acids

4,436 Results Found that Include 4,436 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Acetic Acid,100mL,ACS Reagent
  • SIGMA-ALDRICH
  • Acetic Acid, 100mL, ACS Reagent Acetic Acid,100mL,ACS Reagent
  • Item # 45ZX37
  • Mfr. Model # 695092-100ML
  • Acetic Acid, Concentration Greater Than and Equal to 99.7 Percent, CAS Number 64-19-7, Molecular Weight...More

Acetic Acid, Glacial,ACS,2.5 L
  • LABCHEM
  • Acetic Acid, Glacial, ACS, 2.5 L Acetic Acid, Glacial,ACS,2.5 L
  • Item # 5CVU1
  • Mfr. Model # LC101003
  • Acetic Acid, Glacial, ACS, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH, Container...More

Hydrochloric Acid, ACS,2.5L
  • LABCHEM
  • Hydrochloric Acid, ACS, 2.5L Hydrochloric Acid, ACS,2.5L
  • Item # 9RZH0
  • Mfr. Model # LC149503
  • Hydrochloric Acid, ACS, Concentration 37 Percent w/w, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical...More

Phosphoric Acid, ACS,2.5L
  • LABCHEM
  • Phosphoric Acid, ACS, 2.5L Phosphoric Acid, ACS,2.5L
  • Item # 8NLF5
  • Mfr. Model # LC186403
  • Phosphoric Acid, ACS, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Container Size 2.5L,...More

Trichloroacetic Acid,500mL
Sulfuric Acid,ACS,CAS 7664-93-9,2.5L
Hydrofluoric Acid,500mL
  • SPECTRUM
  • Hydrofluoric Acid, 500mL Hydrofluoric Acid,500mL
  • Item # 39D865
  • Mfr. Model # H1053-500ML51
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 500mLShelf...More

CHEMICAL H2SO4 50 PERCENT V/V 1L
  • LABCHEM
  • CHEMICAL H2SO4 50 PERCENT V/V 1L CHEMICAL H2SO4 50 PERCENT V/V 1L
  • Item # 9EJC5
  • Mfr. Model # LC256402
  • Sulfuric Acid, 50 Percent v/v (1+1), Concentration 50 Percent v/v, CAS Number 7664-93-9, Chemical Formula...More

Nitric Acid, ACS,2.5L
  • LABCHEM
  • Nitric Acid, ACS, 2.5L Nitric Acid, ACS,2.5L
  • Item # 8WCK3
  • Mfr. Model # LC177003
  • Nitric Acid, ACS, Concentration 15.8N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

CHEMICAL HCL ACS CONCENTRATED 1 LITER
Chromic Acid,CAS Number 1333-82-0,500g
Nitric Acid,,2.5L
  • SPECTRUM
  • Nitric Acid, , 2.5L Nitric Acid,,2.5L
  • Item # 39D907
  • Mfr. Model # N1089-2.5LTPV7F
  • Nitric Acid, 65 Percent, Concentration 65 PercentContainer Size 2.5L, Container Material Poly-Coated...More

Trichloroacetic Acid,25g
  • SPECTRUM
  • Trichloroacetic Acid, 25g Trichloroacetic Acid,25g
  • Item # 39D957
  • Mfr. Model # TR111-25GM04
  • Trichloroacetic AcidCAS Number 76-03-9, Molecular Weight 163.39, Chemical Formula C2HCl3O2Container Size 25g,...More

CHEMICAL HNO3 ACS CONCENTRATED 1 LITER
Hydrochloric Acid,500mL
Barbituric Acid Reagentplus,25g
  • SIGMA-ALDRICH
  • Barbituric Acid Reagentplus, 25g Barbituric Acid Reagentplus,25g
  • Item # 45ZY88
  • Mfr. Model # 185698-25G
  • Barbituric Acid Reagentplus, Concentration 99 Percent, CAS Number 67-52-7, Molecular Weight 128.09, Chemical...More

Acetic Acid, Glacial,4L
  • RPI
  • Acetic Acid, Glacial, 4L Acetic Acid, Glacial,4L
  • Item # 30UC69
  • Mfr. Model # A12800-4000.0
  • Acetic Acid, Glacial, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Container Size 4L,...More

Citric Acid,5Kg
  • RPI
  • Citric Acid, 5Kg Citric Acid,5Kg
  • Item # 30UD28
  • Mfr. Model # C34500-5000.0
  • Citric Acid, CAS Number 77-92-9, Molecular Weight 192.13, Chemical Formula C6H8O7, Container Size 5Kg, Shelf...More

Phosphoric Acid,100g,85 Percent
  • SIGMA-ALDRICH
  • Phosphoric Acid, 100g, 85 Percent Phosphoric Acid,100g,85 Percent
  • Item # 45ZY48
  • Mfr. Model # P5811-100G
  • Phosphoric Acid, Concentration 85 Percent, CAS Number 7664-38-2, Molecular Weight 98.00, Chemical Formula...More

CHEMICAL NTRC ACID 50PCT V/V 500ML
  • LABCHEM
  • CHEMICAL NTRC ACID 50PCT V/V 500ML CHEMICAL NTRC ACID 50PCT V/V 500ML
  • Item # 8RXT6
  • Mfr. Model # LC177701
  • Nitric Acid, 50 Percent v/v, Concentration 50 Percent v/v (1+1), CAS Number 7697-37-2, Chemical Formula HNO3,...More

CHEMICAL ACETIC ACID 10 PERCENT 4L
CHEMICAL NITRIC ACID 20PCT V/V 1L
  • LABCHEM
  • CHEMICAL NITRIC ACID 20PCT V/V 1L CHEMICAL NITRIC ACID 20PCT V/V 1L
  • Item # 9KLX0
  • Mfr. Model # LC177502
  • Nitric Acid, 20 Percent v/v, Concentration 20 Percent v/v (1+4), CAS Number 7697-37-2, Chemical Formula HNO3,...More

CHEMICAL HCL ACS CONCENTRATED 500 ML
CHEMICAL HCL 50 PERCENT 500 ML
CHEMICAL HNO3 ACS CONCENTRATED 500 ML
CHEMICAL HCL 10 PERCENT 1 LITER
Nitric Acid,2.5L
  • EMD
  • Nitric Acid, 2.5L Nitric Acid,2.5L
  • Item # 20KN29
  • Mfr. Model # EMD NX0409-2
  • Nitric Acid, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

Phosphoric Acid,Reagent,ACS,100mL
  • SPECTRUM
  • Phosphoric Acid, Reagent, ACS, 100mL Phosphoric Acid,Reagent,ACS,100mL
  • Item # 6PJE8
  • Mfr. Model # P1095-100ML
  • Phosphoric Acid, Reagent, ACS, CAS Number 7664-38-2, Molecular Weight 98.00, Chemical Formula H3PO4,...More

CHEMICAL HCL 10 PERCENT 500 ML
Hydrochloric Acid,33 pct (V/V),4 L,NIST
  • LABCHEM
  • Hydrochloric Acid, 33 pct (V/V), 4 L, NIST Hydrochloric Acid,33 pct (V/V),4 L,NIST
  • Item # 5CVX2
  • Mfr. Model # LC151204
  • Hydrochloric Acid, Concentration 33% (V/V) (1+3), Chemical Formula HCl, Container Size 4 L, Container...More

CHEMICAL ACETIC ACID 30 PERCENT V/V 1L
  • LABCHEM
  • CHEMICAL ACETIC ACID 30 PERCENT V/V 1L CHEMICAL ACETIC ACID 30 PERCENT V/V 1L
  • Item # 8WAP6
  • Mfr. Model # LC102602
  • Acetic Acid, 30 Percent v/v (3+7), Concentration 30 Percent v/v, CAS Number 64-19-7, Chemical Formula...More

CHEMICAL HCL 1PCT V/V 1L
  • LABCHEM
  • CHEMICAL HCL 1PCT V/V 1L CHEMICAL HCL 1PCT V/V 1L
  • Item # 9LL50
  • Mfr. Model # LC150002
  • Hydrochloric Acid, 1 Percent v/v, Concentration 1 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

Results per page:  16 | 32 | 48

Shop Grainger's large selection of lab acids for all your testing needs. Grainger's selection of laboratory chemicals includes hydrochloric, sulfuric, nitric, glacial acetic, trifluoroacetic, boric, phosphoric, trichloroacetic acids and many others in various concentrations. Grainger carries products you need to complete your job safely and accurately. Shop for lab acids today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More