Skip Content

Filter Results By

Item
Flush Mount/Recessed Mount
Insulated / Uninsulated
Material
Access Door Installation
Door Height
Door Width
Rough Opening Height
Rough Opening Width
Closure Type
Hinge Type
Brand
Price
Shop By
Ratings

Access Doors

5 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TOUGH GUY
  • TOUGH GUY Access Doors with Drywall Flange TOUGH GUY Access Doors with Drywall Flange
  • Multiple product options available

    Access doors easily conceal wall openings with a secure cover that can be finished to match drywall color. Paintable prime coat.

    Access Doors with Drywall Flange, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door Installation Wall or Ceiling, Mounting Hole Size 8 Holes Diameter 1/4'',...More

  • TOUGH GUY
  • TOUGH GUY Fire Rated Access Doors TOUGH GUY Fire Rated Access Doors
  • Multiple product options available

    Fire-rated access doors feature mineral wool insulation for a 2-hour fire barrier and 1-1/2-hour, B label. Fire rating of 1-1/2 hours in walls, 3 hours in noncombustible ceilings, and 1 hour in combustible ceilings. Paintable prime coat. Features automatic panel closer and inside panel release.

    Fire Rated Access Doors, Flush Mount, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4'', and Finish White Powder Coat Primer; Varies by Insulated /...More

  • WATTS
  • WATTS Access Panels WATTS Access Panels
  • Multiple product options available

    Access panels are designed for quick access to concealed piping and electrical connections behind walls and ceilings.

    Multiple product options available

  • TOUGH GUY
  • TOUGH GUY Adjustable/Magnetic Access Doors TOUGH GUY Adjustable/Magnetic Access Doors
  • Multiple product options available

    General-purpose steel access panel requires minimal tooling and no wall framing to help reduce installation time by 90% compared to standard access doors. Doors are height adjustable to fit various openings.

    Adjustable/Magnetic Access Doors, Flush Mount, Uninsulated, Material 20 ga. Cold Rolled Steel Door; 24 ga. Galvanized Steel Frame with Polymer Corners, Access Door...More

Results per page:  16 | 32 | 48

Get access doors from Grainger to help conceal wall and ceiling openings with a secure cover that can be finished to match wall and ceiling colors. Standard steel doors feature 16-ga. construction, flush-mount doors with a pin hinge and screwdriver-operated lock. The 14-ga. steel medium-security access door has a continuous piano hinge and cylinder lock and key. The 10-ga. steel high-security access door features heavy-duty 13-ga. steel butt hinges. Also find drywall, acoustical, plastic, and fire-rated insulated drywall access panels. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More