Skip Content

Filter Results By

Applied Filters Clear All

Access Barriers and Crowd Control

74 Results Found that Include 104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Slide Gate Operator, Dual Slave Operator
  • GTO
  • Slide Gate Operator, Dual Slave Operator Slide Gate Operator, Dual Slave Operator
  • Item # 13X162
  • Mfr. Model # PRO-SL2200B
  • Slide Gate Operator, Dual Gate, Light to Medium Duty, Voltage 12VDC Rechargeable Battery, Cycle 1 ft. per...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT4
  • Mfr. Model # 2001-M-EN
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

4 Arm Turnstile
  • TURNSTILE
  • 4 Arm Turnstile 4 Arm Turnstile
  • Item # 2VAP9
  • Mfr. Model # 1001-S
  • Turnstile, 4 Arm, 1 Way Operation, - Style, Control Type Mechanical, Arm Opening (In.) -, Overall Height...More

Gate Master Arm,Entry/Exit,Aluminum
  • CHAMBERLAIN
  • Gate Master Arm, Entry/Exit, Aluminum Gate Master Arm,Entry/Exit,Aluminum
  • Item # 45GG10
  • Mfr. Model # LA500DC
  • Master Gate Arm, Entry/Exit, Construction Aluminum, Operation Residential Grade, Color Dark Gray/Burgundy,...More

Belt Barrier,Caution Do Not Enter
  • RETRACTA-BELT
  • Belt Barrier, Caution Do Not Enter Belt Barrier,Caution Do Not Enter
  • Item # 40CL90
  • Mfr. Model # SM6500YW-CAU
  • Belt Barrier, Post Material Aluminum, Post Finish Yellow, Post Height 40 In., Post Dia. 1-1/4 In., Base Type...More

Barricade System,Fire,(2)Red Ext.
  • RETRACTA-CADE
  • Barricade System, Fire, (2)Red Ext. Barricade System,Fire,(2)Red Ext.
  • Item # 35ZW22
  • Mfr. Model # RCD100RD-F01
  • Portable Barricade System, Retractable, Overall Height 40 In., Overall Length 120 In., Color Silver,...More

Bollard,Round,18in.Lx18in.Wx42in.H
  • WAUSAU TILE
  • Bollard, Round, 18in.Lx18in.Wx42in.H Bollard,Round,18in.Lx18in.Wx42in.H
  • Item # 39UP93
  • Mfr. Model # TF6084
  • Security Bollard, Shape Round, Outside Dia. 18 In., Overall Length 18 In., Overall Width 18 In., Overall...More

Swing Gate Kit,Dual,16-1/2 Ft.
  • BFT
  • Swing Gate Kit, Dual, 16-1/2 Ft. Swing Gate Kit,Dual,16-1/2 Ft.
  • Item # 11W412
  • Mfr. Model # R93524500002
  • Swing Gate Operator Kit, Dual, Voltage 24VDC - 120VAC, Motor 40W, Operation Residential Grade, Cycle 60...More

Mechanical Gate,Lockable,Right,Entrance
  • TURNSTILE
  • Mechanical Gate, Lockable, Right, Entrance Mechanical Gate,Lockable,Right,Entrance
  • Item # 5DJN7
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

Mechanical Gate,Lockable,Right,Exit
  • TURNSTILE
  • Mechanical Gate, Lockable, Right, Exit Mechanical Gate,Lockable,Right,Exit
  • Item # 5DJN8
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT5
  • Mfr. Model # 2001-M-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAU2
  • Mfr. Model # 2002-S-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

4 Arm Turnstile
  • TURNSTILE
  • 4 Arm Turnstile 4 Arm Turnstile
  • Item # 2VAT1
  • Mfr. Model # 1002-S
  • Turnstile, 4 Arm, 1 Way Operation, - Style, Control Type Mechanical, Arm Opening (In.) -, Overall Height...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAU1
  • Mfr. Model # 2002-S-EN
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT9
  • Mfr. Model # 2001-S-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT8
  • Mfr. Model # 2001-S-EN
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT7
  • Mfr. Model # 2002-M-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Mechanical Gate
  • TURNSTILE
  • Mechanical Gate Mechanical Gate
  • Item # 2VAT6
  • Mfr. Model # 2002-M-EN
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Portable Barricade Sys,Yellow,Reflective
Portable Barricade System,Yellow
Portable Barricade System,Red
  • VISIONTRON
  • Portable Barricade System, Red Portable Barricade System,Red
  • Item # 45CL18
  • Mfr. Model # RCD100RD
  • Portable Barricade System, Retractable, Overall Height 40 in., Overall Length 120 in., Color Silver/Red,...More

Portable Barricade Sys,Blue,Reflective
Portable Barricade System,Blue
Portable Barricade Sys,Red,Reflective
Barricade System,Police,(2)Blue Ext.
  • RETRACTA-CADE
  • Barricade System, Police, (2)Blue Ext. Barricade System,Police,(2)Blue Ext.
  • Item # 35ZW21
  • Mfr. Model # RCD100BL-P01
  • Portable Barricade System, Retractable, Overall Height 40 In., Overall Length 120 In., Color Silver,...More

Barricade System,Caution,(2)Yellow Ext.
Storage Cart, 18 Posts, Gray
  • CALPIPE SECURITY BOLLARDS
  • Bollard Bollard
  • Multiple product options available

    Multiple product options available

Bollard Cover,,36In H,Stainless Steel
  • CALPIPE SECURITY BOLLARDS
  • Bollard Cover, , 36In H, Stainless Steel Bollard Cover
  • Item # 18G098
  • Mfr. Model # SSLV10000-F
  • Bollard Cover, For Post Size 4-1/2 dia. or Less, Silver, Installation Method Foam Tape, Pattern Smooth,...More

Planter,Rectangle,96in.Lx30in.Wx30in.H
  • WAUSAU TILE
  • Planter, Rectangle, 96in.Lx30in.Wx30in.H Planter,Rectangle,96in.Lx30in.Wx30in.H
  • Item # 39UN34
  • Mfr. Model # TF4177*
  • Security Planter, Shape Rectangle, Outside Dia. 96 In., Overall Length 96 In., Overall Width 30 In., Overall...More

Planter,Round,54in.Lx54in.Wx40in.H
  • WAUSAU TILE
  • Planter, Round, 54in.Lx54in.Wx40in.H Planter,Round,54in.Lx54in.Wx40in.H
  • Item # 39UN16
  • Mfr. Model # TF4142*
  • Security Planter, Shape Round, Outside Dia. 54 In., Overall Length 54 In., Overall Width 54 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More