Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Access Barriers and Crowd Control

19 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
    Mechanical Gate,Lockable,Left,Exit
    • TURNSTILE
    • Mechanical Gate, Lockable, Left, ExitMechanical Gate,Lockable,Left,Exit
    • Item # 5DJP0
    • Mfr. Model # 2050 Series
    • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

    Mechanical Gate,Lockable,Right,Entrance
    • TURNSTILE
    • Mechanical Gate, Lockable, Right, EntranceMechanical Gate,Lockable,Right,Entrance
    • Item # 5DJP1
    • Mfr. Model # 2050 Series
    • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

    4 Arm Turnstile Kit
    • TURNSTILE
    • 4 Arm Turnstile Kit4 Arm Turnstile Kit
    • Item # 2VAP8
    • Mfr. Model # 1000 - S - CCW
    • Turnstile Kit, 4 Arm, One Way Operation, Control Type Mechanical, Overall Height 42 In, Overall Width 53 In,...More

    Advanced Pedestrian Guidance System
    • TENSABARRIER
    • Advanced Pedestrian Guidance SystemAdvanced Pedestrian Guidance System
    • Item # 18F295
    • Mfr. Model # APG II
    • Barricade System, Belt Color Black and Yellow Diagonal Striped, Post Color Yellow, Base Color Black, Belt...More

    Mechanical Gate,Lockable,Left,Entrance
    • TURNSTILE
    • Mechanical Gate, Lockable, Left, EntranceMechanical Gate,Lockable,Left,Entrance
    • Item # 5DJN9
    • Mfr. Model # 2050 Series
    • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

    Mechanical Gate,Lockable,Right,Exit
    • TURNSTILE
    • Mechanical Gate, Lockable, Right, ExitMechanical Gate,Lockable,Right,Exit
    • Item # 5DJP2
    • Mfr. Model # 2050 Series
    • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

    4 Arm Turnstile Kit
    • TURNSTILE
    • 4 Arm Turnstile Kit4 Arm Turnstile Kit
    • Item # 2VAP7
    • Mfr. Model # 1000 - S - CW
    • Turnstile Kit, 4 Arm, One Way Operation, Control Type Mechanical, Overall Height 42 In, Overall Width 53 In,...More

    Bollard,Retractable,4",Natural
    • CALPIPE SECURITY BOLLARDS
    • Bollard, Retractable, 4", NaturalBollard, Retractable
    • Item # 18F719
    • Mfr. Model # LBMR04000
    • Bollard, Retractable, Lighted No, Locking System None, Outside Dia. 4 In., Cap Shape Flat, Overall Height 48...More

    Security Planter, Concrete, 36 in. H
    Security Planter, Concrete, 36 in. H
    Security Planter, Concrete, 36 in. H
    • PETERSEN MFG.
    • Security Planter, Concrete, 36 in. HSecurity Planter, Concrete, 36 in. H
    • Item # 31EY37
    • Mfr. Model # PSQ72
    • Security Planter, Shape Square, Overall Length 72 In., Overall Width 72 In., Overall Height 36 In., Gray,...More

    Security Planter, Concrete, 36 in. H
    Security Planter,30 In. H
    • PETERSEN MFG.
    • Security Planter, 30 In. HSecurity Planter,30 In. H
    • Item # 31EY38
    • Mfr. Model # P135X24X30
    • Security Planter, Shape Rectangle, Overall Length 135 In., Overall Width 24 In., Overall Height 30 In., Gray,...More

    Security Planter,30 In. H
    • PETERSEN MFG.
    • Security Planter, 30 In. HSecurity Planter,30 In. H
    • Item # 31EY42
    • Mfr. Model # P135X30X30
    • Security Planter, Shape Rectangle, Overall Length 135 In., Overall Width 30 In., Overall Height 30 In., Gray,...More

    Security Bollard,Spherical,51 In. H
    Results per page: 16 | 32 | 48