Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Access Barriers and Crowd Control

53 Results Found that Include 74 Products

Results per page: 16 | 32 | 48
Plastic Chain,2 in. x 500 ft. L,Yellow
Expandable Barricade,L 132 In x H 37 In
Access Control Keypad,Minikey
  • LIFTMASTER
  • Access Control Keypad, MinikeyAccess Control Keypad,Minikey
  • Item # 6LUU5
  • Mfr. Model # MK500GS
  • Access Control Keypad, Minikey, Material Stainless Steel, Finish Grained, Voltage 12V AC or 13.5V DC, Max....More

Plastic Chain,3 In x 300 ft,Yellow
  • MR. CHAIN
  • Plastic Chain, 3 In x 300 ft, YellowPlastic Chain,3 In x 300 ft,Yellow
  • Item # 9PYX5
  • Mfr. Model # 80002-300
  • Plastic Chain, Application Outdoor or Indoor, 3 In., 300 ft., Yellow, Polyethylene, Gloss Finish, For Use...More

Magnetic Gate Lock
  • GTO
  • Magnetic Gate LockMagnetic Gate Lock
  • Item # 13X182
  • Mfr. Model # R1200
  • Magnetic Gate Lock, For Use with Gate Operators 13X156, 13X157, 13X161, 13X162, 36A982, 36A983, 36A984, 36A985...More

ELECTRIC GATE OPENER SINGLE
Swing Gate Operator
  • BFT
  • Swing Gate OperatorSwing Gate Operator
  • Item # 11W433
  • Mfr. Model # P930003 00002
  • Swing Gate Operator, Voltage 120VAC, Motor 200W, Operation Residential Grade, Cycle 100 Cycles/Day, Color...More

Barrier Post,41 In. H,Black,PK6
  • BRADY
  • Barrier Post, 41 In. H, Black, PK6Barrier Post,41 In. H,Black,PK6
  • Item # 15Y460
  • Mfr. Model # 92119
  • Barrier Post, Post Dia. 3 In., Height 41 In., Color Black, Post Material Polyethylene, Base Dia. 16 In., Base...More

Digital Counter
  • TURNSTILE
  • Digital CounterDigital Counter
  • Item # 2XHW6
  • Mfr. Model # EC
  • Digital Counter, Overall Height 1 In, Overall Width 2 In, Overall Length 1 1/2 In, Plastic, Black Powder Coat...More

Indicator Light, Green and Red
  • TURNSTILE
  • Indicator Light, Green and RedIndicator Light, Green and Red
  • Item # 2XHX8
  • Mfr. Model # IL
  • Indicator Light, Control Type Electric, Overall Height 2 In, Overall Width 1 In, Overall Length 1 In, Red and...More

Header Post
  • TURNSTILE
  • Header PostHeader Post
  • Item # 2VAT2
  • Mfr. Model # 1003SR-S
  • Header Post, Safety Release, Control Type Mechanical, Overall Height 42 In, Overall Width 4 In, Overall...More

Plastic Chain,3 In x 300 ft,Black
  • MR. CHAIN
  • Plastic Chain, 3 In x 300 ft, BlackPlastic Chain,3 In x 300 ft,Black
  • Item # 8PM35
  • Mfr. Model # 80003-300
  • Plastic Chain, Application Outdoor or Indoor, 3 In., 300 ft., Black, Polyethylene, Gloss Finish, For Use With...More

Plastic Chain,3 In x 300 ft,Green
  • MR. CHAIN
  • Plastic Chain, 3 In x 300 ft, GreenPlastic Chain,3 In x 300 ft,Green
  • Item # 6CDV1
  • Mfr. Model # 80014-300
  • Plastic Chain, Application Outdoor or Indoor, 3 In., 300 ft., Green, Polyethylene, Gloss Finish, For Use With...More

Plastic Chain,3 In x 300 ft,Orange
  • MR. CHAIN
  • Plastic Chain, 3 In x 300 ft, OrangePlastic Chain,3 In x 300 ft,Orange
  • Item # 6CDV0
  • Mfr. Model # 80012-300
  • Plastic Chain, Application Outdoor or Indoor, 3 In., 300 ft., Orange, Polyethylene, Gloss Finish, For Use...More

  • CALPIPE SECURITY BOLLARDS
  • BollardBollard
  • Multiple product options available

    Multiple product options available

Storage Rack,Cap. 4,5 In,Lockable,Yellow
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 4,5 In, Lockable, YellowStorage Rack,Cap. 4,5 In,Lockable,Yellow
  • Item # 18G175
  • Mfr. Model # STS404P-Y
  • Bollard Storage Rack, Capacity No. of Bollards 4, Bollard Outside Dia. 5 In., Locking System Padlockable,...More

Storage Rack,Cap. 3,6 In,Removable,Yllw
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 3,6 In, Removable, YllwStorage Rack,Cap. 3,6 In,Removable,Yllw
  • Item # 18G129
  • Mfr. Model # STS503R-Y
  • Bollard Storage Rack, Capacity No. of Bollards 3, Bollard Outside Dia. 6 In., Locking System Removable,...More

Storage Rack,Cap. 4,5 In,Lockable,Black
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 4,5 In, Lockable, BlackStorage Rack,Cap. 4,5 In,Lockable,Black
  • Item # 18G176
  • Mfr. Model # STS404P-B
  • Bollard Storage Rack, Capacity No. of Bollards 4, Bollard Outside Dia. 5 In., Locking System Padlockable,...More

Storage Rack,Cap. 3,6 In,Removable,Black
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 3,6 In, Removable, BlackStorage Rack,Cap. 3,6 In,Removable,Black
  • Item # 18G130
  • Mfr. Model # STS503R-B
  • Bollard Storage Rack, Capacity No. of Bollards 3, Bollard Outside Dia. 6 In., Locking System Removable,...More

Storage Rack,Cap. 6,4 In,Removable,Yllw
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 6,4 In, Removable, YllwStorage Rack,Cap. 6,4 In,Removable,Yllw
  • Item # 18G111
  • Mfr. Model # STS306R-Y
  • Bollard Storage Rack, Capacity No. of Bollards 6, Bollard Outside Dia. 4 In., Locking System Removable,...More

Storage Rack,Cap. 6,4 In,Lockable,Black
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 6,4 In, Lockable, BlackStorage Rack,Cap. 6,4 In,Lockable,Black
  • Item # 18G168
  • Mfr. Model # STS306P-B
  • Bollard Storage Rack, Capacity No. of Bollards 6, Bollard Outside Dia. 4 In., Locking System Padlockable,...More

Storage Rack,Cap. 4,5 In,Removable,Black
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 4,5 In, Removable, BlackStorage Rack,Cap. 4,5 In,Removable,Black
  • Item # 18G120
  • Mfr. Model # STS404R-B
  • Bollard Storage Rack, Capacity No. of Bollards 4, Bollard Outside Dia. 5 In., Locking System Removable,...More

Storage Rack,Cap. 6,4 In,Removable,Black
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 6,4 In, Removable, BlackStorage Rack,Cap. 6,4 In,Removable,Black
  • Item # 18G112
  • Mfr. Model # STS306R-B
  • Bollard Storage Rack, Capacity No. of Bollards 6, Bollard Outside Dia. 4 In., Locking System Removable,...More

Storage Rack,Cap. 6,4 In,Lockable,Yellow
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 6,4 In, Lockable, YellowStorage Rack,Cap. 6,4 In,Lockable,Yellow
  • Item # 18G167
  • Mfr. Model # STS306P-Y
  • Bollard Storage Rack, Capacity No. of Bollards 6, Bollard Outside Dia. 4 In., Locking System Padlockable,...More

Storage Rack,Cap. 4,5 In,Removable,Yllw
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 4,5 In, Removable, YllwStorage Rack,Cap. 4,5 In,Removable,Yllw
  • Item # 18G119
  • Mfr. Model # STS404R-Y
  • Bollard Storage Rack, Capacity No. of Bollards 4, Bollard Outside Dia. 5 In., Locking System Removable,...More

Storage Rack,Cap. 3,6 In,Lockable,Black
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 3,6 In, Lockable, BlackStorage Rack,Cap. 3,6 In,Lockable,Black
  • Item # 18G186
  • Mfr. Model # STS503P-B
  • Bollard Storage Rack, Capacity No. of Bollards 3, Bollard Outside Dia. 6 In., Locking System Padlockable,...More

Storage Rack,Cap. 3,6 In,Lockable,Yellow
  • CALPIPE SECURITY BOLLARDS
  • Storage Rack, Cap. 3,6 In, Lockable, YellowStorage Rack,Cap. 3,6 In,Lockable,Yellow
  • Item # 18G185
  • Mfr. Model # STS503P-Y
  • Bollard Storage Rack, Capacity No. of Bollards 3, Bollard Outside Dia. 6 In., Locking System Padlockable,...More

Security Bollard,Round,54 In. H
Security Bollard,34 In. H
  • PETERSEN MFG.
  • Security Bollard, 34 In. HSecurity Bollard,34 In. H
  • Item # 31EX33
  • Mfr. Model # B-C
  • Security Bollard, Shape Round, Outside Dia. 10 In., Overall Height 34 In., Gray, Material Concrete, Finish...More

Results per page: 16 | 32 | 48