Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Access Barriers and Crowd Control

256 Results Found that Include 679 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plastic Chain,2 In x 300 ft,Yellow
  • MR. CHAIN
  • Plastic Chain, 2 In x 300 ft, YellowPlastic Chain,2 In x 300 ft,Yellow
  • Item # 8UVD1
  • Mfr. Model # 50002-300
  • Plastic Chain, Application Outdoor or Indoor, 2 In., 300 ft., Yellow, Polyethylene, Gloss Finish, For Use...More

Belt Barrier, Yellow,Belt Color Yellow
Belt Barrier, Black,Belt Yellow/Black
Belt Barrier, Yellow,Belt Color Yellow
  • TENSABARRIER
  • Belt Barrier, Yellow, Belt Color YellowBelt Barrier, Yellow,Belt Color Yellow
  • Item # 3XHY3
  • Mfr. Model # 897-30-C-35-NO-YAX-A
  • Retractable Belt Barrier, Wall Unit, Finish Yellow, Belt Length 30 Ft, Belt Color Yellow Belt With Black...More

Magnetic Lock Kit
Plastic Chain,1-1/2 In x 300 ft,Yellow
  • MR. CHAIN
  • Plastic Chain, 1-1/2 In x 300 ft, YellowPlastic Chain,1-1/2 In x 300 ft,Yellow
  • Item # 8DLR5
  • Mfr. Model # 30002-300
  • Plastic Chain, Application Outdoor or Indoor, 1-1/2 In., 300 ft., Yellow, Polyethylene, Gloss Finish, For Use...More

Gate Arm,Length 15 Ft.,Use With 5MKK9
Belt Barrier, Black,Belt Yellow/Black
Bollard,7",36 In. H,Yellow
  • EAGLE
  • Bollard, 7", 36 In. H, YellowBollard,7",36 In. H,Yellow
  • Item # 9VZ01
  • Mfr. Model # 1763PS
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 7 In., Cap Shape No Cap, Overall Height 36 In.,...More

PLUS Barrier System Head,Auth Prsnl,PK5
  • BANNER STAKES
  • PLUS Barrier System Head, Auth Prsnl, PK5PLUS Barrier System Head,Auth Prsnl,PK5
  • Item # 31XG05
  • Mfr. Model # PL4033
  • PLUS Barrier System Retractable Belt Head, Color Yellow, Belt Message Authorized Personnel Only, Belt Length...More

Plastic Chain,2 In x 300 ft,Orange
  • MR. CHAIN
  • Plastic Chain, 2 In x 300 ft, OrangePlastic Chain,2 In x 300 ft,Orange
  • Item # 6CDV3
  • Mfr. Model # 50012-300
  • Plastic Chain, Application Outdoor or Indoor, 2 In., 300 ft., Orange, Polyethylene, Gloss Finish, For Use...More

Gate Arm,Length 12 Ft.,Use With 5MKK9
Belt Barrier, Black,Belt Color Yellow
Belt Barrier, Red,Belt Color Red
  • TENSABARRIER
  • Belt Barrier, Red, Belt Color RedBelt Barrier, Red,Belt Color Red
  • Item # 3ZDA6
  • Mfr. Model # 897-30-C-21-NO-R5X-A
  • Retractable Belt Barrier, Wall Unit, Finish Red, Belt Length 30 Ft, Belt Color Red, Width 2 In., Includes...More

Flexible Bollard,2-1/2",Steel
  • GRAINGER APPROVED
  • Flexible Bollard, 2-1/2", SteelSafety Bollard, Fold Down
  • Item # 4LNY6
  • Mfr. Model # SPBOL-42-BL
  • Flexible Bollard, Spring Mount with Siren, Lighted Yes, Locking System None, Outside Dia. 2-1/8 In., Cap...More

Plastic Chain,2 In x 300 ft,Red
  • MR. CHAIN
  • Plastic Chain, 2 In x 300 ft, RedPlastic Chain,2 In x 300 ft,Red
  • Item # 6CDV2
  • Mfr. Model # 50005-300
  • Plastic Chain, Application Outdoor or Indoor, 2 In., 300 ft., Red, Polyethylene, Gloss Finish, For Use With...More

Belt Barrier, Black,Belt Color Yellow
  • TENSABARRIER
  • Belt Barrier, Black, Belt Color YellowBelt Barrier, Black,Belt Color Yellow
  • Item # 3ZCP2
  • Mfr. Model # 897-24-C-33-NO-YAX-A
  • Retractable Belt Barrier, Wall Unit, Finish Black, Belt Length 24 Ft, Belt Color Yellow Belt With Black...More

Wireless Intercom/Keypad
  • GTO
  • Wireless Intercom/KeypadWireless Intercom/Keypad
  • Item # 13X168
  • Mfr. Model # F3100MBC
  • Intercom/Keypad, Wireless, Voltage 12VDC or 4 C Batteries, Max. User Codes 100, Max. Proximity Range 500 Ft.,...More

Belt Barrier, Black,Belt Color Yellow
  • TENSABARRIER
  • Belt Barrier, Black, Belt Color YellowBelt Barrier, Black,Belt Color Yellow
  • Item # 3ZDE4
  • Mfr. Model # 897-30-C-33-NO-YAX-A
  • Retractable Belt Barrier, Wall Unit, Finish Black, Belt Length 30 Ft, Belt Color Yellow Belt With Black...More

Heavy Duty Stanchion,41 In. H,PK4
  • MR. CHAIN
  • Heavy Duty Stanchion, 41 In. H, PK4Heavy Duty Stanchion,41 In. H,PK4
  • Item # 6CDT3
  • Mfr. Model # 99930-4
  • Heavy Duty Stanchion, Application Outdoor or Indoor, Post Dia. 3 In., Height 41 In., Color Yellow and...More

Barricade,3 Panel,108 In Length,Yellow
  • GRAINGER APPROVED
  • Barricade, 3 Panel, 108 In Length, YellowBarricade,3 Panel,108 In Length,Yellow
  • Item # 3UTN9
  • Mfr. Model # 3UTN9
  • Barricade, Three Panel, Length (In.) 108, Width (In.) 3-3/4, Height (In.) 36, Yellow Color, Polyethylene...More

Photo Eyes,Use With 5MKK7, 5MKK8 5MKK9
Belt Barrier, Red,Belt Color Red
Belt Barrier, Yellow,Belt Yellow/Black
External Magnetic Lock Kit,600 lb
Bollard,Removable,5-1/2",Yellow
  • GRAINGER APPROVED
  • Bollard, Removable, 5-1/2", YellowSurface-Mounted Removable Bollards and Rack Guards
  • Item # 8YFZ0
  • Mfr. Model # BOL-RF-48-5.5
  • Bollard, Removable, Lighted No, Locking System None, Outside Dia. 5-1/2 In., Cap Shape Round, Overall Height...More

BOLLARD SQ 42X5 Y
  • GRAINGER APPROVED
  • BOLLARD SQ 42X5 YBOLLARD SQ 42X5 Y
  • Item # 3KZU9
  • Mfr. Model # 1754
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 5 In., Cap Shape Round, Overall Height 42 In.,...More

Barrier Railing,Length 96 In,Steel
  • GRAINGER APPROVED
  • Barrier Railing, Length 96 In, SteelBarrier Railing,Length 96 In,Steel
  • Item # 12G309
  • Mfr. Model # 12G309
  • Portable Barrier Railing, Overall Length 101'', Length 96'', Overall Height 42-1/4'', Pipe Diameter Frame...More

Crowe Control Barricade,96 In,Yellow
Floor Stop Bollard,4-1/2",Yellow
  • GRAINGER APPROVED
  • Floor Stop Bollard, 4-1/2", YellowFloor Stop Bollard
  • Item # 3JJD1
  • Mfr. Model # FSBOL-48
  • Floor Stop Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 4-1/2 In., Cap Shape Round, Overall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More