Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Access Barriers and Crowd Control

332 Results Found that Include 938 Products

Results per page: 16 | 32 | 48
Plastic Chain,2 In x 100 ft,Yellow
Bollard,5",Carbon Steel,Yellow
  • GRAINGER APPROVED
  • Bollard, 5", Carbon Steel, YellowBollard,5",Carbon Steel,Yellow
  • Item # 8RPG2
  • Mfr. Model # 1744PS
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 5 In., Cap Shape No Cap, Overall Height 42 In.,...More

Bollard,Fixed,3",Carbon Steel,Yellow
  • PETERSEN MFG.
  • Bollard, Fixed, 3", Carbon Steel, YellowBollard,Fixed,3",Carbon Steel,Yellow
  • Item # 31EX16
  • Mfr. Model # 3"X36"EMB.
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 3 In., Cap Shape Dome, Overall Height 48-5/8...More

Light Duty Stanchion,41 In. H,PK 6
  • MR. CHAIN
  • Light Duty Stanchion, 41 In. H, PK 6Light Duty Stanchion,41 In. H,PK 6
  • Item # 44F755
  • Mfr. Model # 91512-6
  • Light Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2 In., Height 41 In., Color Safety Orange,...More

Light Duty Stanchion,41 In. H,PK 6
  • MR. CHAIN
  • Light Duty Stanchion, 41 In. H, PK 6Light Duty Stanchion,41 In. H,PK 6
  • Item # 44F752
  • Mfr. Model # 91502-6
  • Light Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2 In., Height 41 In., Color Yellow, Post...More

Receiver Post,40 In H,Yellow Aluminum
  • RETRACTA-BELT
  • Receiver Post, 40 In H, Yellow AluminumReceiver Post,40 In H,Yellow Aluminum
  • Item # 20YU59
  • Mfr. Model # 301YA-RCV
  • Single Belt Receiver Post, Height 40 In., Post Material Aluminum, Post Finish Yellow, Post Dia. 2-1/2 In.,...More

Plastic Chain,1-1/2In x 300 ft.,Yellow
Plastic Chain,1-1/2In x 300 ft.,Red
BOLLARD RND 42X6 5/8 Y
  • GRAINGER APPROVED
  • BOLLARD RND 42X6 5/8 YBOLLARD RND 42X6 5/8 Y
  • Item # 3KZV4
  • Mfr. Model # 1764
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 6-5/8 In., Cap Shape Round, Overall Height 42...More

Heavy Duty Stanchion and Chain Kit
  • MR. CHAIN
  • Heavy Duty Stanchion and Chain KitHeavy Duty Stanchion and Chain Kit
  • Item # 44F759
  • Mfr. Model # 71306-4
  • Heavy Duty Stanchion and Chain Kit, Application Outdoor or Indoor, Post Dia. 3 In., Height 41 In., Color...More

Wall Barrier, 25ft Yellow Belt
  • RETRACTA-BELT
  • Wall Barrier, 25ft Yellow BeltWall Barrier, 25ft Yellow Belt
  • Item # 20YU64
  • Mfr. Model # WM412SB25-YW-RE
  • Wall Mounted Retractable Belt Barrier, Single Belt, Finish Black, Height (In.) 4, Length (In.) 4-1/2, Belt...More

Receiver Post,38 In H,Satin Chrome
  • TENSABARRIER
  • Receiver Post, 38 In H, Satin ChromeReceiver Post,38 In H,Satin Chrome
  • Item # 30AC66
  • Mfr. Model # 890U-1S-1S-1S-RCV
  • Single Belt Receiver Post, Height 38 In., Post Material Stainless Steel, Post Finish Satin Chrome, Post Dia....More

Wall Barrier, 30ft -CAUTION DO NOT ENTER
  • RETRACTA-BELT
  • Wall Barrier, 30ft -CAUTION DO NOT ENTERWall Barrier, 30ft -CAUTION DO NOT ENTER
  • Item # 20YU36
  • Mfr. Model # WM412SB30-CAU-RE
  • Wall Mounted Retractable Belt Barrier, Single Belt, Finish Black, Height (In.) 4, Length (In.) 4-1/2, Belt...More

Wall Barrier, 25ft Black/Yellow Belt
  • RETRACTA-BELT
  • Wall Barrier, 25ft Black/Yellow BeltWall Barrier, 25ft Black/Yellow Belt
  • Item # 20YU61
  • Mfr. Model # WM412SB25-BYD-RE
  • Wall Mounted Retractable Belt Barrier, Single Belt, Finish Black, Height (In.) 4, Length (In.) 4-1/2, Belt...More

Urn Top Post,Polished Chrome,38-1/2in. H
Receiver Post,36-1/2 In H,Black
  • TENSABARRIER
  • Receiver Post, 36-1/2 In H, BlackReceiver Post,36-1/2 In H,Black
  • Item # 20YM66
  • Mfr. Model # 889F-33-33-RCV
  • Single Belt Receiver Post, Height 36-1/2 In., Post Material Mild Steel, Post Finish Black, Post Dia. 2-1/2...More

X-Treme Duty Stanchion,46-1/2 In. H,PR
  • MR. CHAIN
  • X-Treme Duty Stanchion, 46-1/2 In. H, PRX-Treme Duty Stanchion,46-1/2 In. H,PR
  • Item # 20VG44
  • Mfr. Model # 92303-2
  • X-Treme Duty Stanchion, Application Outdoor or Indoor, Post Dia. 3 In., Height 46-1/2 In., Color Black, Post...More

Wall Barrier, 30ft -CAUTION DO NOT ENTER
  • RETRACTA-BELT
  • Wall Barrier, 30ft -CAUTION DO NOT ENTERWall Barrier, 30ft -CAUTION DO NOT ENTER
  • Item # 20YU40
  • Mfr. Model # WM412YW30-CAU-RE
  • Wall Mounted Retractable Belt Barrier, Single Belt, Finish Yellow, Height (In.) 4, Length (In.) 4-1/2, Belt...More

Barricade,2 Panel,72 In Length,Yellow
  • GRAINGER APPROVED
  • Barricade, 2 Panel, 72 In Length, YellowBarricade,2 Panel,72 In Length,Yellow
  • Item # 3UTN8
  • Mfr. Model # 3UTN8
  • Barricade, Two Panel, Length (In.) 72, Width (In.) 2-1/2, Height (In.) 36, Yellow Color, Polyethylene...More

Floor Stop Bollard,4-1/2",Yellow
  • GRAINGER APPROVED
  • Floor Stop Bollard, 4-1/2", YellowFloor Stop Bollard
  • Item # 3JJC8
  • Mfr. Model # FSBOL-42
  • Floor Stop Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 4-1/2 In., Cap Shape Round, Overall...More

Bollard,Concrete,5",36 In. H,Yellow
  • GRAINGER APPROVED
  • Bollard, Concrete, 5", 36 In. H, YellowBollard,Concrete,5",36 In. H,Yellow
  • Item # 3KZU7
  • Mfr. Model # 1753
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 5 In., Cap Shape Tapered Square, Overall Height...More

Plastic Chain,1-1/2 In x 100 ft,Yellow
Plastic Chain,1-1/2In x 300 ft.,Orange
Plastic Chain,1-1/2In x 300 ft.,Green
Bollard Embedment Sleeve,SS,3 In. Dia.
  • CALPIPE SECURITY BOLLARDS
  • Bollard Embedment Sleeve, SS, 3 In. Dia.Bollard
  • Item # 18G067
  • Mfr. Model # ESR030
  • Bollard Embedment Sleeve, For Post Size 3 In., Stainless Steel #4, Material Stainless Steel, Wall Thickness...More

Light Duty Stanchion,41 In. H,Red,PK 6
  • MR. CHAIN
  • Light Duty Stanchion, 41 In. H, Red, PK 6Light Duty Stanchion,41 In. H,Red,PK 6
  • Item # 44F754
  • Mfr. Model # 91505-6
  • Light Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2 In., Height 41 In., Color Red, Post Material...More

Light Duty Stanchion,41 In. H,PK 6
  • MR. CHAIN
  • Light Duty Stanchion, 41 In. H, PK 6Light Duty Stanchion,41 In. H,PK 6
  • Item # 44F756
  • Mfr. Model # 91514-6
  • Light Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2 In., Height 41 In., Color Safety Green, Post...More

Results per page: 16 | 32 | 48