Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Access Barriers and Crowd Control

416 Results Found that Include 1,164 Products

Results per page: 16 | 32 | 48
Safety Bollard,H42In,Dia 5 1/2In,Yellow
  • GRAINGER APPROVED
  • Safety Bollard, H42In, Dia 5 1/2In, YellowSafety Bollard
  • Item # 1GUD8
  • Mfr. Model # 1GUD8
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 5-1/2 In., Cap Shape Round, Overall Height 42...More

Heavy Duty Stanchion,41 In. H,PK4
  • MR. CHAIN
  • Heavy Duty Stanchion, 41 In. H, PK4Heavy Duty Stanchion,41 In. H,PK4
  • Item # 8EGU3
  • Mfr. Model # 99902-4
  • Heavy Duty Stanchion, Application Outdoor or Indoor, Post Dia. 3 In., Height 41 In., Color Yellow, Post...More

Plastic Chain,2 In x 100 ft,Yellow
Medium Duty Stanchion,40 In. H,PK6
  • MR. CHAIN
  • Medium Duty Stanchion, 40 In. H, PK6Medium Duty Stanchion,40 In. H,PK6
  • Item # 8EGU2
  • Mfr. Model # 96402-6
  • Medium Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2-1/2 In., Height 40 In., Color Yellow, Post...More

Barrier Guard,Polypropylene,77x40,Red
Heavy Duty Stanchion,41 In. H,Black,PK4
  • MR. CHAIN
  • Heavy Duty Stanchion, 41 In. H, Black, PK4Heavy Duty Stanchion,41 In. H,Black,PK4
  • Item # 9LEH8
  • Mfr. Model # 99903-4
  • Heavy Duty Stanchion, Application Outdoor or Indoor, Post Dia. 3 In., Height 41 In., Color Black, Post...More

Bollard,5",Carbon Steel,Yellow
  • GRAINGER APPROVED
  • Bollard, 5", Carbon Steel, YellowBollard,5",Carbon Steel,Yellow
  • Item # 8RPG2
  • Mfr. Model # 1744PS
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 5 In., Cap Shape No Cap, Overall Height 42 In.,...More

Light Duty Stanchion,41 In. H,PK6
  • MR. CHAIN
  • Light Duty Stanchion, 41 In. H, PK6Light Duty Stanchion,41 In. H,PK6
  • Item # 44F752
  • Mfr. Model # 91502-6
  • Light Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2 In., Height 41 In., Color Yellow, Post...More

Light Duty Stanchion,41 In. H,PK6
  • MR. CHAIN
  • Light Duty Stanchion, 41 In. H, PK6Light Duty Stanchion,41 In. H,PK6
  • Item # 44F755
  • Mfr. Model # 91512-6
  • Light Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2 In., Height 41 In., Color Safety Orange,...More

Medium Duty Stanchion,40 In. H,PK6
  • MR. CHAIN
  • Medium Duty Stanchion, 40 In. H, PK6Medium Duty Stanchion,40 In. H,PK6
  • Item # 6CDR7
  • Mfr. Model # 96412-6
  • Medium Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2-1/2 In., Height 40 In., Color Orange, Post...More

Bollard,Fixed,3",Carbon Steel,Yellow
  • PETERSEN MFG.
  • Bollard, Fixed, 3", Carbon Steel, YellowBollard,Fixed,3",Carbon Steel,Yellow
  • Item # 31EX16
  • Mfr. Model # 3"X36"EMB.
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 3 In., Cap Shape Dome, Overall Height 48-5/8...More

Plastic Chain,1-1/2In x 300 ft.,Yellow
Receiver Post,40 In H,Yellow Aluminum
  • RETRACTA-BELT
  • Receiver Post, 40 In H, Yellow AluminumReceiver Post,40 In H,Yellow Aluminum
  • Item # 20YU59
  • Mfr. Model # 301YA-RCV
  • Single Belt Receiver Post, Height 40 In., Post Material Aluminum, Post Finish Yellow, Post Dia. 2-1/2 In.,...More

Wall Barrier, 30ft -CAUTION DO NOT ENTER
  • RETRACTA-BELT
  • Wall Barrier, 30ft -CAUTION DO NOT ENTERWall Barrier, 30ft -CAUTION DO NOT ENTER
  • Item # 20YU36
  • Mfr. Model # WM412SB30-CAU-RE
  • Wall Mounted Retractable Belt Barrier, Single Belt, Finish Black, Height (In.) 4, Length (In.) 4-1/2, Belt...More

Belt Barrier, Yellow,Belt Color Yellow
Pedestrian Gate Lock (BULLDOG)
  • GTO
  • Pedestrian Gate Lock (BULLDOG)Pedestrian Gate Lock (BULLDOG)
  • Item # 13X179
  • Mfr. Model # FM145
  • Pedestrian Gate Lock, Bulldog, Finish Black Powder Coating, Voltage 4 AA Batteries, Standards UL325, Weather...More

Belt Barrier, Yellow,Belt Yellow/Black
Bollard,Removable,4-1/2",Yellow
  • GRAINGER APPROVED
  • Bollard, Removable, 4-1/2", YellowSurface-Mounted Removable Bollards and Rack Guards
  • Item # 8WFK4
  • Mfr. Model # BOL-RF-48-4.5
  • Bollard, Removable, Lighted No, Locking System None, Outside Dia. 4-1/2 In., Cap Shape Round, Overall Height...More

  • CALPIPE SECURITY BOLLARDS
  • BollardBollard
  • Multiple product options available

    Multiple product options available

Barrier Guard,Polypropylene,77x40,Yellow
Medium Duty Stanchion,40 In. H,PK6
  • MR. CHAIN
  • Medium Duty Stanchion, 40 In. H, PK6Medium Duty Stanchion,40 In. H,PK6
  • Item # 8EGU0
  • Mfr. Model # 96403-6
  • Medium Duty Stanchion, Application Outdoor or Indoor, Post Dia. 2-1/2 In., Height 40 In., Color Black, Post...More

Heavy Duty Stanchion,41 In. H,White,PK4
  • MR. CHAIN
  • Heavy Duty Stanchion, 41 In. H, White, PK4Heavy Duty Stanchion,41 In. H,White,PK4
  • Item # 9WK79
  • Mfr. Model # 99901-4
  • Heavy Duty Stanchion, Application Outdoor or Indoor, Post Dia. 3 In., Height 41 In., Color White, Post...More

Barrier Arm,16-1/2 Ft.
Belt Barrier, Black,Belt Color Yellow
Plastic Chain,1-1/2In x 300 ft.,Red
BOLLARD RND 42X6 5/8 Y
  • GRAINGER APPROVED
  • BOLLARD RND 42X6 5/8 YBOLLARD RND 42X6 5/8 Y
  • Item # 3KZV4
  • Mfr. Model # 1764
  • Bollard, Fixed, Lighted No, Locking System None, Outside Dia. 6-5/8 In., Cap Shape Round, Overall Height 42...More

Crowd Control Barrier,40-1/2inHx102inL
  • GRAINGER APPROVED
  • Crowd Control Barrier, 40-1/2inHx102inLCrowd Control Barrier,40-1/2inHx102inL
  • Item # 31DW16
  • Mfr. Model # 31DW16
  • Crowd Control Barrier,Steel,Overall Height 40-1/2 In.,Overall Length 102 In.,Color Silver,Construction Welded...More

Wall Barrier, 25ft Yellow Belt
  • RETRACTA-BELT
  • Wall Barrier, 25ft Yellow BeltWall Barrier, 25ft Yellow Belt
  • Item # 20YU64
  • Mfr. Model # WM412SB25-YW-RE
  • Wall Mounted Retractable Belt Barrier, Single Belt, Finish Black, Height (In.) 4, Length (In.) 4-1/2, Belt...More

Receiver Post,38 In H,Satin Chrome
  • TENSABARRIER
  • Receiver Post, 38 In H, Satin ChromeReceiver Post,38 In H,Satin Chrome
  • Item # 30AC66
  • Mfr. Model # 890U-1S-1S-1S-RCV
  • Single Belt Receiver Post, Height 38 In., Post Material Stainless Steel, Post Finish Satin Chrome, Post Dia....More

Results per page: 16 | 32 | 48