Skip Content

Filter Results By

Applied Filters Clear All

Finish
Rotation
Brand
Price
Shop By

Access Barriers and Crowd Control

152 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Horizontal Rail,4 Ft,Mirror Chrome
Rail Fitting
  • TURNSTILE
  • Rail FittingRail Fitting
  • Item # 2VAW9
  • Mfr. Model # 1016-M
  • Posts, Rail Fitting, Overall Height 1 1/2 In, Overall Width 2 In, Overall Length 2 In, Steel, Mirror Chrome...More

Hi Gate Turnstile,Controlled Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Controlled Exit, 2 WayHi Gate Turnstile,Controlled Exit,2 Way
  • Item # 3YME2
  • Mfr. Model # TGGE-S-CE
  • Tandem Hi Gate Turnstile, Controlled Exit, Two Way Operation, Control Type Electric, Overall Height 90 In.,...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate TurnstileHi Gate Turnstile
  • Item # 2XHX3
  • Mfr. Model # HGGE-G-LE
  • Hi Gate Turnstile, One Way Operation, Control Type Electric, Overall Height 90 In, Overall Width 57 In,...More

Mechanical Gate,Lockable,Left,Entrance
  • TURNSTILE
  • Mechanical Gate, Lockable, Left, EntranceMechanical Gate,Lockable,Left,Entrance
  • Item # 5DJN9
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

Photo Eye and Reflector
  • TURNSTILE
  • Photo Eye and ReflectorPhoto Eye and Reflector
  • Item # 2XHW5
  • Mfr. Model # 2025
  • Photo Eye, Overall Height 2 In, Overall Width 2 In, Overall Length 2 In, Chrome Steel and Black Plastic,...More

Man Gate,Left Hand,Stainless Steel
  • TURNSTILE
  • Man Gate, Left Hand, Stainless SteelMan Gate,Left Hand,Stainless Steel
  • Item # 3EHD5
  • Mfr. Model # MG-SS-LH
  • Man Gate, Full Height, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One WayHi Gate Turnstile,Locking Exit,One Way
  • Item # 3YME4
  • Mfr. Model # TGGM-P-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One WayHi Gate Turnstile,Locking Exit,One Way
  • Item # 3YMF1
  • Mfr. Model # HGGM-P-LE
  • Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Mechanical, Overall Height 90 In., Overall...More

End Post
  • TURNSTILE
  • End PostEnd Post
  • Item # 2VAW6
  • Mfr. Model # 1013-M
  • Posts, End Post, Overall Height 38 1/2 In, Overall Width 4 In, Overall Length 4 In, Steel, Mirror Chrome...More

Turnstile,2-Way Controlled,2 Way
  • TURNSTILE
  • Turnstile, 2-Way Controlled, 2 WayTurnstile,2-Way Controlled,2 Way
  • Item # 31HH27
  • Mfr. Model # 1100E-SS-DA
  • Turnstile, 2-Way Controlled, 2 Way Operation, Drop Arm Style, Control Type Electric, Arm Opening (In.) 19,...More

Mechanical Gate,Lockable,Left,Entrance
  • TURNSTILE
  • Mechanical Gate, Lockable, Left, EntranceMechanical Gate,Lockable,Left,Entrance
  • Item # 5DJN5
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

Mechanical Gate,Lockable,Left,Exit
  • TURNSTILE
  • Mechanical Gate, Lockable, Left, ExitMechanical Gate,Lockable,Left,Exit
  • Item # 5DJN6
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

Horizontal Rail,5 Ft,Mirror Chrome
Lockable Gate
  • TURNSTILE
  • Lockable GateLockable Gate
  • Item # 2VAV8
  • Mfr. Model # 2032-M-EN
  • Lockable Gate, Manual Closing, Two Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile3 Arm Turnstile
  • Item # 2VAZ1
  • Mfr. Model # 1102-BlL-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

Header Post
  • TURNSTILE
  • Header PostHeader Post
  • Item # 2VAT2
  • Mfr. Model # 1003SR-S
  • Header Post, Safety Release, Control Type Mechanical, Overall Height 42 In, Overall Width 4 In, Overall...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One WayHi Gate Turnstile,Locking Exit,One Way
  • Item # 3YME1
  • Mfr. Model # TGGE-S-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Electric, Overall Height 90 In.,...More

Horizontal Rail,5 Ft,Brushed Chrome
Mechanical Gate,Lockable,Right,Entrance
  • TURNSTILE
  • Mechanical Gate, Lockable, Right, EntranceMechanical Gate,Lockable,Right,Entrance
  • Item # 5DJN7
  • Mfr. Model # 2050 Series
  • Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall...More

4 Arm Turnstile
  • TURNSTILE
  • 4 Arm Turnstile4 Arm Turnstile
  • Item # 2VAP4
  • Mfr. Model # 1002-M
  • Turnstile, 4 Arm, One Way Operation, Control Type Mechanical, Overall Height 40 In, Overall Width 36 In,...More

Horizontal Rail,6 Ft,Mirror Chrome
Automatic Open/Close Gate,One Way
  • TURNSTILE
  • Automatic Open/Close Gate, One WayAutomatic Open/Close Gate,One Way
  • Item # 3YMF8
  • Mfr. Model # 5001-EX
  • Automatic Open/Close Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Mechanical Gate
  • TURNSTILE
  • Mechanical GateMechanical Gate
  • Item # 2VAU2
  • Mfr. Model # 2002-S-EX
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

Lockable Gate
  • TURNSTILE
  • Lockable GateLockable Gate
  • Item # 2VAV9
  • Mfr. Model # 2032-M-EX
  • Lockable Gate, Manual Closing, Two Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile3 Arm Turnstile
  • Item # 2VAZ9
  • Mfr. Model # 1102-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 WayHi Gate Turnstile,Free Exit,2 Way
  • Item # 3YMD7
  • Mfr. Model # TGGM-S-FE
  • Tandem Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

4 Arm Turnstile Kit
  • TURNSTILE
  • 4 Arm Turnstile Kit4 Arm Turnstile Kit
  • Item # 2VAP1
  • Mfr. Model # 1000 - M - CW
  • Turnstile Kit, 4 Arm, One Way Operation, Control Type Mechanical, Overall Height 42 In, Overall Width 53 In,...More

Mechanical Gate
  • TURNSTILE
  • Mechanical GateMechanical Gate
  • Item # 2VAT8
  • Mfr. Model # 2001-S-EN
  • Mechanical Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile3 Arm Turnstile
  • Item # 2VAZ2
  • Mfr. Model # 1101E-BL-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

Curved Rail
  • TURNSTILE
  • Curved RailCurved Rail
  • Item # 2VAT3
  • Mfr. Model # 1004 - S
  • Curved Rails, Curved Rails, Overall Height 41 1/4 In, Overall Width 4 1/4 In, Overall Length 22 1/2 In,...More

Digital Counter
  • TURNSTILE
  • Digital CounterDigital Counter
  • Item # 2XHW6
  • Mfr. Model # EC
  • Digital Counter, Overall Height 1 In, Overall Width 2 In, Overall Length 1 1/2 In, Plastic, Black Powder Coat...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More