Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Access Barriers and Crowd Control

100 Results Found that Include 201 Products 

Results per page: 16 | 32 | 48
Bollard,Safety
  • GRAINGER APPROVED VENDOR
  • Bollard, Safety
  • Item # 3KR45
  • Mfr. Model # 3KR45
  • Safety Bollard, Construction Steel, Color Safety Yellow, Height 36 In., Inside Dia. 4-1/2 In., Fits Beam Size...More

  • GRAINGER APPROVED VENDOR
  • Post Sleeve
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Safety Bollard
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Bollard Cover
  • Multiple product options available

Plastic Chain,2 In x 100 ft,Yellow
Post,Warning,41 In H,Yellow,Use
  • GRAINGER APPROVED VENDOR
  • Post, Warning, 41 In H, Yellow, Use
  • Item # 33L677
  • Mfr. Model # 33L677
  • Barrier Post, Post Dia. 3 In., Height 41-1/4 In., Color Yellow, Post Material Polyethylene, Base Dia. 15.8...More

Expandable Barricade,L 132 In x H 37 In
  • GRAINGER APPROVED VENDOR
  • Expandable Barricade, L 132 In x H 37 In
  • Item # 33K166
  • Mfr. Model # 2956-00008
  • Expandable Barricade, Length 132 In., Width 15-11/16 In., Height 37 In., Black/Yellow Color, Plastic...More

Post,Warning,41 In H,Black/Yellow
  • GRAINGER APPROVED VENDOR
  • Post, Warning, 41 In H, Black/Yellow
  • Item # 33L680
  • Mfr. Model # 33L680
  • Striped Barrier Post, Post Dia. 3 In., Height 41-1/4 In., Color Black and Yellow, Post Material Polyethylene,...More

Bollard,Spring Mount,42 In H
  • GRAINGER APPROVED VENDOR
  • Bollard, Spring Mount, 42 In H
  • Item # 4LNY5
  • Mfr. Model # 4LNY5
  • Bollard, Spring Mount, Overall Height 42 In., Dia. 2 1/2 In., Inside Dia. 2 1/4 In., Outside Dia. 2 1/2 In.,...More

Crowd Control Barrier,D 1 1/4 In,Yellow
  • GRAINGER APPROVED VENDOR
  • Crowd Control Barrier, D 1 1/4 In, Yellow
  • Item # 2WCF5
  • Mfr. Model # PRAIL-102-Y
  • Crowd Control Barrier, Interlocking, Overall Length 102 In, Overall Height 40 In, Pipe Dia Frame 1 1/4,...More

Traffic Barriers without Stand
  • GRAINGER APPROVED VENDOR
  • Traffic Barriers without Stand
  • Item # 3UTR4
  • Mfr. Model # 3UTR4
  • Traffic Barriers, Police Officer-Shaped Without Stand, Finish Polyethylene, Height 40.55 In., Length 30.71...More

  • GRAINGER APPROVED VENDOR
  • Poly Bollard Post
  • Multiple product options available

Chain Link,2 In.,Yellow,PE,PK 36
Barricade system
Barricade,3 Panel,108 In Length,Yellow
  • GRAINGER APPROVED VENDOR
  • Barricade, 3 Panel, 108 In Length, Yellow
  • Item # 3UTN9
  • Mfr. Model # 3UTN9
  • Barricade, Three Panel, Length (In.) 108, Width (In.) 3-3/4, Height (In.) 36, Yellow Color, Polyethylene...More

Barrier Railing,Length 96 In,Steel
  • GRAINGER APPROVED VENDOR
  • Barrier Railing, Length 96 In, Steel
  • Item # 12G309
  • Mfr. Model # 12G309
  • Portable Barrier Railing, Overall Length 101'', Length 96'', Overall Height 42-1/4'', Pipe Diameter Frame...More

Portable Barricade,38In.H ,Ylw/Blk,Steel
  • GRAINGER APPROVED VENDOR
  • Portable Barricade, 38In.H , Ylw/Blk, Steel
  • Item # 22NY09
  • Mfr. Model # 22NY09
  • Portable Barricade, Expanding, Post Finish Steel Powder Coated, Finish Steel Powder Coated, Base Type...More

  • GRAINGER APPROVED VENDOR
  • Bollard Post, Round
  • Multiple product options available

Barrier Guard,Polypropylene,77x40,Yellow
  • GRAINGER APPROVED VENDOR
  • Barrier Guard, Polypropylene, 77x40, Yellow
  • Item # 19N881
  • Mfr. Model # 19N881
  • Barrier Guard, Polypropylene, Overall Length 77 In., Overall Height 40 In., Dia. 2 In., Yellow, Plastic,...More

  • GRAINGER APPROVED VENDOR
  • Bollard, Steel Pipe
  • Multiple product options available

Crowd Control Barricade,L96xW24xH42,Red
Crowd Control Barrier,D 1 5/8 In,Yellow
  • GRAINGER APPROVED VENDOR
  • Crowd Control Barrier, D 1 5/8 In, Yellow
  • Item # 2WCF4
  • Mfr. Model # PRAIL-102-HD-Y
  • Crowd Control Barrier, Interlocking, Overall Length 102 In, Overall Height 40 In, Pipe Dia Frame 1 5/8,...More

Traffic Barriers with Stand
  • GRAINGER APPROVED VENDOR
  • Traffic Barriers with Stand
  • Item # 3UTR5
  • Mfr. Model # 3UTR5
  • Traffic Barriers, Police Officer-Shaped With Stand, Finish Polyethylene, Height 40.55 In., Length 30.71 In.,...More

Barricade,2 Panel,72 In Length,Yellow
  • GRAINGER APPROVED VENDOR
  • Barricade, 2 Panel, 72 In Length, Yellow
  • Item # 3UTN8
  • Mfr. Model # 3UTN8
  • Barricade, Two Panel, Length (In.) 72, Width (In.) 2-1/2, Height (In.) 36, Yellow Color, Polyethylene...More

Weighted Base,Yellow
  • GRAINGER APPROVED VENDOR
  • Weighted Base, Yellow
  • Item # 8PF80
  • Mfr. Model # 1731BASE
  • Weighted Base, Length 10 In., Overall Height 2 In., Outside Dia. 16 In., Yellow

BOLLARD RND 42X6 5/8 Y
  • GRAINGER APPROVED VENDOR
  • BOLLARD RND 42X6 5/8 Y
  • Item # 3KZV4
  • Mfr. Model # 1764
  • BOLLARD ROUND 42X6 5/8 YELLOW STEEL HIGH DENSITY POLYETHYLENE 72 POUND

BOLLARD SQ 42X5 Y
  • GRAINGER APPROVED VENDOR
  • BOLLARD SQ 42X5 Y
  • Item # 3KZU9
  • Mfr. Model # 1754
  • Bollard Square 42 in Yellow Steel High Density Polyethylene 53 lbs

Barrier Railing,Length 120 In,Steel
  • GRAINGER APPROVED VENDOR
  • Barrier Railing, Length 120 In, Steel
  • Item # 12G310
  • Mfr. Model # 12G310
  • Portable Barrier Railing, Overall Length 125'', Length 120'', Overall Height 42-1/4'', Pipe Diameter Frame...More

BARRIER 39 IN HX6.5 FT GREEN PLOYP
  • GRAINGER APPROVED VENDOR
  • BARRIER 39 IN HX6.5 FT GREEN PLOYP
  • Item # 3UTL4
  • Mfr. Model # 2956-00003
  • Crowd Control Barricade, Plastic, Overall Length 78 In., Overall Height 39 In., Green, Polyethylene, Net...More

Portable Barricade,Expanding,White/Red
  • GRAINGER APPROVED VENDOR
  • Portable Barricade, Expanding, White/Red
  • Item # 3UUD9
  • Mfr. Model # 3UUD9
  • Portable Barricade, Expanding, Base Type Stationary Foot, Height (In.) 37, Length (In.) 136, Base Dia. (In.)...More

Barrier Guard,Polypropylene,77x40,Red
  • GRAINGER APPROVED VENDOR
  • Barrier Guard, Polypropylene, 77x40, Red
  • Item # 19N882
  • Mfr. Model # 19N882
  • Barrier Guard, Polypropylene, Overall Length 77 In., Overall Height 40 In., Dia. 2 In., Red, Plastic,...More

Results per page: 16 | 32 | 48