Skip Content

Filter Results By

223 Results Found that Include 537 Products

Abus

ABUS branded products stand for security worldwide. They offer people personal protection and security for their property. Whether at home, work or on the road - ABUS products are designed to give you 'the good feeling of security.

Abus
 

Keyed Padlocks
Keyed Padlocks
Padlocks Guard
Padlocks Guard
Keyed Padlocks
Keyed Padlocks
Cables, Cable Locks, and U Locks
Cables, Cable Locks, and U Locks
Key Boxes
Key Boxes
File Bars and Hasps
File Bars and Hasps
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
ABUS File Bar 2 Ft
  • ABUS
  • ABUS File Bar 2 Ft ABUS File Bar 2 Ft
  • Item # 3MPK4
  • Mfr. Model # ABUS File Bar 2 Ft
  • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 21.5...More

ABUS File Bar 5 Ft
  • ABUS
  • ABUS File Bar 5 Ft ABUS File Bar 5 Ft
  • Item # 3PCD2
  • Mfr. Model # ABUS File Bar 5 Ft
  • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 56...More

Master Keyed Padlock, 2-1/2" Shackle Height, Hardened
Steel Cable,6 ft.L,3/8 in.W
  • ABUS
  • Steel Cable, 6 ft.L, 3/8 in.W Steel Cable,6 ft.L,3/8 in.W
  • Item # 19YM75
  • Mfr. Model # 210/185 COMBO
  • Steel Cable, Cable, Steel Body Material, Length 6 ft., Width 3/8 In., Height 3/8 In., Thickness 3/8 In.,...More

Laminated Master Keyed Padlock, 1-7/8" Shackle Height,
All-Weather Master Keyed Padlock, 3-1/8" Shackle Height,&#x
85/40 Master Key
Economy Disk Padlock,3/4 In H,KA,Silver
  • ABUS
  • Economy Disk Padlock, 3/4 In H, KA, Silver Economy Disk Padlock,3/4 In H,KA,Silver
  • Item # 5JKP5
  • Mfr. Model # 28/70 KA
  • Economy Disk Padlock, Security Level Mid-Level Security, Shackle Dia. 3/8 In., Shackle Height 3/4 In.,...More

Security Chain, L 2 Ft,W 1/3 In
ABUS File Bar 46 In.
  • ABUS
  • ABUS File Bar 46 In. ABUS File Bar 46 In.
  • Item # 3PCD1
  • Mfr. Model # ABUS File Bar 4 Ft
  • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 46...More

U-Shaped Keyed Padlock,9/16 In H,KD
  • ABUS
  • U-Shaped Keyed Padlock, 9/16 In H, KD U-Shaped Keyed Padlock,9/16 In H,KD
  • Item # 3TMV6
  • Mfr. Model # 92/80 KD
  • U-Shaped Keyed Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 9/16 In., Shackle...More

Diskus Padlock,3/4 In H,KA,Silver,5 Pin
  • ABUS
  • Diskus Padlock, 3/4 In H, KA, Silver, 5 Pin Diskus Padlock,3/4 In H,KA,Silver,5 Pin
  • Item # 3TMP3
  • Mfr. Model # 26/70 KA
  • Diskus Padlock, Security Level Extremely High Security, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle...More

ABUS File Bar 1 Ft
  • ABUS
  • ABUS File Bar 1 Ft ABUS File Bar 1 Ft
  • Item # 3MPK3
  • Mfr. Model # ABUS File Bar 1 Ft
  • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 11...More

Lock and Cable,2-1/2 ft.
  • ABUS
  • Lock and Cable, 2-1/2 ft. Lock and Cable,2-1/2 ft.
  • Item # 14Z333
  • Mfr. Model # 201/70
  • Integrated Lock and Cable, Plastic Body Material, Length 2-1/4 Ft., Width 2-3/16 In., Height 3 In., Thickness...More

ABUS File Bar 3 Ft
  • ABUS
  • ABUS File Bar 3 Ft ABUS File Bar 3 Ft
  • Item # 3PCC9
  • Mfr. Model # ABUS File Bar 3 Ft
  • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 33.5...More

All Weather Padlock,1/2 In H,KD,Silver
  • ABUS
  • All Weather Padlock, 1/2 In H, KD, Silver All Weather Padlock,1/2 In H,KD,Silver
  • Item # 3TMN5
  • Mfr. Model # 24IB/60 KD
  • All Weather Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 1/2 In., Shackle...More

Padlock,KA,21/32 In H,8 Pin,Brass
  • ABUS
  • Padlock, KA, 21/32 In H, 8 Pin, Brass Padlock,KA,21/32 In H,8 Pin,Brass
  • Item # 3TMT3
  • Mfr. Model # 75/30 KA
  • Solid Body Padlock, Security Level Medium Security, Shackle Dia. 3/16 In., Shackle Height 21/32 In., Shackle...More

Laminated Master Keyed Padlock, 1-7/8" Shackle Height,
Padlock,KD,21/32 In H,8 Pin,Steel
  • ABUS
  • Padlock, KD, 21/32 In H, 8 Pin, Steel Padlock,KD,21/32 In H,8 Pin,Steel
  • Item # 3TMT2
  • Mfr. Model # 75/30 KD
  • Keyed Padlock, Security Level Mid-Level Security, Shackle Dia. 3/16 In., Shackle Height 21/32 In., Shackle...More

W-Shaped Keyed Padlock,1/2 In H,Alike
  • ABUS
  • W-Shaped Keyed Padlock, 1/2 In H, Alike W-Shaped Keyed Padlock,1/2 In H,Alike
  • Item # 3TMV3
  • Mfr. Model # 92W/65 KA
  • W-Shaped Keyed Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 1/2 In., Shackle...More

  • ABUS
  • Rekeyable Padlock Rekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock, Security Level High Security, Shackle Material Hardened Steel, Shackle Configuration Open, Shape Square, Number of Bumpers 1, Number of Pins 5,...More

Security Chain, L 2 Ft,W 5/9 In
Economy Disk Padlock,1/2 In H,KA,Silver
  • ABUS
  • Economy Disk Padlock, 1/2 In H, KA, Silver Economy Disk Padlock,1/2 In H,KA,Silver
  • Item # 6WNY4
  • Mfr. Model # 28/60 KA
  • Economy Disk Padlock, Security Level Mid-Level Security, Shackle Dia. 5/16 In., Shackle Height 1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More