Skip Content

Filter Results By

Item
  • View MoreView Less
Absorbency Weight
Fluids Absorbed
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Absorbent Pads

48 Results Found that Include 379 Products 

Pig Mat Absorbent Pads
Work Bench. Watch our Grainger Workbench video to learn howto choose the right sorbect for every spill.
Results per page: 16 | 32 | 48
  • BRADY SPC ABSORBENTS
  • Absorbent Pad
  • Multiple product options available

  • OIL-DRI
  • Absorbent Pad
  • Multiple product options available

  • BRADY SPC ABSORBENTS
  • Absorbent Pad
  • Multiple product options available

  • SPILFYTER
  • Absorbent Pad
  • Multiple product options available

  • OIL-DRI
  • Absorbent Pad
  • Multiple product options available

  • SPILFYTER
  • Absorbent Pad
  • Multiple product options available

Absorbent Pads,22 In. W,PK 25
  • STARDUST
  • Absorbent Pads, 22 In. W, PK 25
  • Item # 4GTY6
  • Mfr. Model # 25ECGDRUM
  • Drum Top Absorbent Pad, Light Weight, Material Renewable Natural Fibers, Fluids Absorbed...More

  • GRAINGER APPROVED VENDOR
  • Absorbent Pad
  • Multiple product options available

Drum Top Absorbent Pad,6 gal.,PK 25
  • BRADY SPC ABSORBENTS
  • Drum Top Absorbent Pad, 6 gal., PK 25
  • Item # 5FZ83
  • Mfr. Model # DTA25
  • Drum Top Absorbent Pad, Light Weight, Fluids Absorbed Universal/Maintenance, Gray, Volume Absorbed Per Pkg. 6...More

  • RUBBERMAID
  • Absorbent Pad Tablet
  • Multiple product options available

  • STARDUST
  • Absorbent Pad
  • Multiple product options available

Absorbent Pads,White,22 In. W,PK 25
  • STARDUST
  • Absorbent Pads, White, 22 In. W, PK 25
  • Item # 4GTX7
  • Mfr. Model # 25ECWDRUM
  • Drum Top Absorbent Pad, Light Weight, Material Renewable Natural Fibers, Fluids Absorbed Oil Only /...More

Absorbent Pads,17 In. W,19 In. L,PK 100
  • 3M
  • Absorbent Pads, 17 In. W, 19 In. L, PK 100
  • Item # 9XZA9
  • Mfr. Model # HP-156
  • Absorbent Pad, Heavy Weight, Material Polypropylene, Fluids Absorbed Oil Only / Petroleum, White, Volume...More

  • STARDUST
  • Absorbent Pad
  • Multiple product options available

  • BRADY SPC ABSORBENTS
  • Drum Top Absorbent Pad
  • Multiple product options available

  • STREETFYTER
  • Absorbent Pad
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Absorbent Pad
  • Multiple product options available

Pad,Absorbent,Med,16-1/2 X 14In,PK25
  • RUBBERMAID
  • Pad, Absorbent, Med, 16-1/2 X 14In, PK25
  • Item # 3NB39
  • Mfr. Model # FG425300YEL
  • Absorbent Pad Refill, Medium Weight, Fluids Absorbed Universal/Maintenance, Yellow, Volume Absorbed Per Pkg....More

  • SUSTAYN BY SPILFYTER
  • Absorbent Pad
  • Multiple product options available

Absorbent Pads,15 In. W,19 In. L,PK 100
  • EVERSOAK
  • Absorbent Pads, 15 In. W, 19 In. L, PK 100
  • Item # 3YEC6
  • Mfr. Model # 22882
  • Absorbent Pad, Medium Weight, Fluids Absorbed Universal/Maintenance, Volume Absorbed Per Pkg. 29 gal., Width...More

  • EVOLUTION SORBENT PRODUCTS
  • Absorbent Pad
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Drum Top Absorbent Pad
  • Multiple product options available

  • AMERICAN ENGINEERED FABRICS
  • Absorbent Pad
  • Multiple product options available

Absorbent Pads,12 In. W,11 In. L,PK 250
  • TRAUMA-SORB
  • Absorbent Pads, 12 In. W, 11 In. L, PK 250
  • Item # 6KHN3
  • Mfr. Model # ENP FGI101750
  • Absorbent Pad, Heavy Weight, Material Expanded Cellulose Fibers, Fluids Absorbed Universal/Maintenance,...More

  • EVERSOAK
  • Absorbent Pad
  • Multiple product options available

  • AMERICAN ENGINEERED FABRICS
  • Absorbent Pad
  • Multiple product options available

Drum Top Absorbent Pad,22 In. W,PK 10
  • EVERSOAK
  • Drum Top Absorbent Pad, 22 In. W, PK 10
  • Item # 3YEC2
  • Mfr. Model # 22874
  • Drum Top Absorbent Pad, Light Weight, Fluids Absorbed Oil Only / Petroleum, Gray, Volume Absorbed Per Pkg. 5...More

  • COLDFORM
  • Absorbent Pad
  • Multiple product options available

Recycled Oil Only Drum Top,Pk 25
  • SUSTAYN BY SPILFYTER
  • Recycled Oil Only Drum Top, Pk 25
  • Item # 39E798
  • Mfr. Model # M-76
  • Drum Top Absorbent Pad, Heavy Weight, Material Polypropylene, Fluids Absorbed Oil Only / Petroleum, Natural,...More

Absorbent Pads,8 In. W,12 In. L,PK 15
  • SELLSTROM
  • Absorbent Pads, 8 In. W, 12 In. L, PK 15
  • Item # 4FPL3
  • Mfr. Model # 68140
  • Absorbent Pad, Light Weight, Material Polypropylene, Fluids Absorbed Chemical / Hazmat, Black, Volume...More

Results per page: 16 | 32 | 48

Be prepared to handle spill containment situations by stocking up on sorbent supplies from Grainger. For general maintenance uses, universal absorbent pads are effective in cleaning up water, petroleum and chemical-based fluid spills. Grainger also carries a full line of specialized sorbents and spill kits for handling oil-based fluids, acids, coolants and other hazardous liquids. Sorbent pads, rolls and other styles are packaged by the number of gallons they can absorb.