Skip Content

Filter Results By

Fittings Sub-Category
Item
Pipe Size
Connection Type
Brand
Price
Shop By

ABS Pipe Fittings

172 Results Found that Include 172 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
90° Elbow, 1-1/2" Pipe Size, Hub x Hub
Male Adapter, 1-1/2" Pipe Size, Hub x MNPT Connec
45° Elbow, 3" Pipe Size, Hub x Hub Connecti
Flush Bushing, 3" x 2" Pipe Size, Spigot x H
Coupling, 1-1/2" Pipe Size, Hub x Hub Connection
Sanitary Tee, 1-1/2" Pipe Size, Hub x Hub x
90° Elbow, 4" Pipe Size, Hub x Hub Connecti
Pipe Reducer or Increaser, 2" x 1-1/2" Pipe
Male Adapter, 2" Pipe Size, Hub x MNPT Connection
Cleanout Adapter, 2" Pipe Size, Spigot x FNPT Connecti
Male Trap Adapter with Washer, 1-1/2" x 1-1/2&quo
Reducing Closet Bend, 4" x 3" Pipe Size, Hub
Socket Cap, 3" Pipe Size, Hub Connection Type
P-Trap with Union, 1-1/2" Pipe Size, Hub x Hub&#x
Female Trap Adapter with Nut and Washer, 1-1/2" P
Cleanout Plug, 2" Pipe Size, MNPT Connection Type
Wye, 2" Pipe Size, Hub x Hub x Hub Connection
Cleanout Plug, 3" Pipe Size, MNPT Connection Type
Sanitary Tee, 3" Pipe Size, Hub x Hub x Hub
90° Elbow, 2" Pipe Size, Hub x Hub Connecti
Socket Cap, 1-1/2" Pipe Size, Hub Connection Type
Cleanout Plug, 1-1/2" Pipe Size, MNPT Connection Type
Pipe Reducer or Increaser, 4" x 2" Pipe Size,
Pipe Reducer or Increaser, 3" x 1-1/2" Pipe
Female Adapter, 2" Pipe Size, Hub x FNPT Connection&#x
Male Trap Adapter with Poly Nut, 1-1/2" Pipe Size
P-Trap with Solvent Weld Joint, 2" Pipe Size, Hub
P-Trap with Union, Nut and Washer, 1-1/2" Pipe Si
Cleanout Adapter with Plug, 1-1/2" Pipe Size, Spigot&#
Reducing Sanitary Tee, 2" x 1-1/2" x 2"
90° Long Sweep Elbow, 4" Pipe Size, Hub x&#
Double Sanitary Tee, 1-1/2" Pipe Size, Hub x Hub&
Results per page: 16 | 32 | 48

Durable ABS pipe fittings from Grainger can help prevent leaks and keep you compliant with local plumbing codes for ABS pipe systems. ABS pipes are known for their toughness, low temperature properties and impact resistance, which can make them a good choice for conveying potable water, slurries and chemicals in light commercial applications. You’ll find ABS pipe fittings in a range of connection types and configurations to fit most popular pipe sizes at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More