Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Abrasives

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sanding Hand Pad Roll, Alum. Oxide,VF
    Sanding Disc,5 in.
    • SCOTCH-BRITE
    • Sanding Disc, 5 in.Sanding Disc,5 in.
    • Item # 20RU91
    • Mfr. Model # 255L
    • Sanding Disc, Vacuum Hole Design 5 Hole, Disc Dia. 5 In., Grade Medium, 80 Grit, Abrasive Type Open Coat,...More

    Sanding Disc Roll,5 in.
    • SCOTCH-BRITE
    • Sanding Disc Roll, 5 in.Medium Grade, Sanding Disc Roll
    • Item # 20RV08
    • Mfr. Model # 363I
    • Sanding Disc Roll, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Medium, 180 Grit, Abrasive Type Closed...More

    Unitized Wheel,6 in.
    • SCOTCH-BRITE
    • Unitized Wheel, 6 in.Unitized Wheel,6 in.
    • Item # 20RU18
    • Mfr. Model # XL-UW
    • Unitized Wheel, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Medium, 80 Grit, Abrasive Material...More

    Unitized Wheel,6 in.
    • SCOTCH-BRITE
    • Unitized Wheel, 6 in.Unitized Wheel,6 in.
    • Item # 20RU16
    • Mfr. Model # XL-UW
    • Unitized Wheel, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Fine, 150 Grit, Abrasive Material Silicone...More

    Utility Cloth Roll
    • SCOTCH-BRITE
    • Utility Cloth RollUtility Cloth Roll
    • Item # 20RV28
    • Mfr. Model # 211K
    • Utility Cloth Roll, Vacuum Hole Design No Hole, Grade Very Fine, 240 Grit, Abrasive Type Closed Coat,...More

    Utility Cloth Roll
    • SCOTCH-BRITE
    • Utility Cloth RollUtility Cloth Roll
    • Item # 20RV19
    • Mfr. Model # 211K
    • Utility Cloth Roll, Vacuum Hole Design No Hole, Grade Medium, 80 Grit, Abrasive Type Closed Coat, Abrasive...More

    Utility Cloth Roll
    • SCOTCH-BRITE
    • Utility Cloth RollUtility Cloth Roll
    • Item # 20RV23
    • Mfr. Model # 211K
    • Utility Cloth Roll, Vacuum Hole Design No Hole, Grade Medium, 120 Grit, Abrasive Type Closed Coat, Abrasive...More

    Sanding Belt,2Wx132 In L,NonWoven,AO,Med
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More