Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Abrasives

40 Results Found that Include 176 Products

Results per page: 16 | 32 | 48
Sanding Sheet Asst,25 Pc,9x11 In
  • NORTON
  • Sanding Sheet Asst, 25 Pc, 9x11 InSanding Sheet Asst,25 Pc,9x11 In
  • Item # 3XY65
  • Mfr. Model # 07660700365
  • Sanding Sheet Assortment, Width 9 In., Length 11 In., Abrasive Material Aluminum Oxide, Backing Material...More

Combination Grit Sharpening Stone
Sanding Sheet,11x9 In,150 G,Garnet,PK25
  • NORTON
  • Sanding Sheet, 11x9 In, 150 G, Garnet, PK25Fine Grade, Sanding Sheet
  • Item # 1RDZ9
  • Mfr. Model # 07660701581
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 150 Grit, Abrasive Material Garnet, Backing Material...More

Arbor  Flap Disc,4-1/2,36,Extra Coarse
  • NORTON
  • Arbor Flap Disc, 4-1/2,36, Extra CoarseExtra Coarse Grade Arbor Mount Flap Disc
  • Item # 1PYE5
  • Mfr. Model # 66261183486
  • Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 36, Grade Extra Coarse, Mounting Size 7/8...More

Arbor Mount Flap Disc,4-1/2in,80,Medium
  • NORTON
  • Arbor Mount Flap Disc, 4-1/2in, 80, MediumMedium Grade Arbor Mount Flap Disc
  • Item # 1PYE8
  • Mfr. Model # 66261183489
  • Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 80, Grade Medium, Mounting Size 7/8 In.,...More

Arbor Mount Sanding Disc,6x1/2in,XCrs,SC
  • NORTON
  • Arbor Mount Sanding Disc, 6x1/2in, XCrs, SCExtra Coarse Grade, No Hole
  • Item # 6PX92
  • Mfr. Model # 66261008051
  • Arbor Mount Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Extra Coarse, Abrasive Type...More

Triangular See-Thru Backup Pad,4.5 InDia
  • NORTON
  • Triangular See-Thru Backup Pad, 4.5 InDiaTriangular See-Through Backup Pad
  • Item # 5ZR22
  • Mfr. Model # 63642502985
  • Triangular See-Through Backup Pad, Face Mounting Size Turn-On/Off, Density Hard, Body Material Plastic,...More

Grinding Cone,2-3/4 Dia,3-1/2 L,24GR,AO
  • NORTON
  • Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AOGrinding Cone
  • Item # 1PYA3
  • Mfr. Model # 61463622387
  • Grinding Cone, Type 16, Diameter 2-3/4 In., Thickness 3-1/2 In., Arbor Size 5/8-11, 24 Grit, Abrasive...More

Unitized Wheel,3 Diax1/2 Wx1/4,SC,VFN
  • NORTON
  • Unitized Wheel, 3 Diax1/2 Wx1/4, SC, VFNUnitized Wheel
  • Item # 6A463
  • Mfr. Model # 66261058859
  • Unitized Wheel, Deburring and Finishing, Diameter 3 In., Width 1/2 In., Mounting Type Arbor Hole, Mounting...More

Results per page: 16 | 32 | 48