Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Abrasives

51 Results Found that Include 129 Products

Results per page: 16 | 32 | 48
Combination Grit Stone,Coarse/Extrafine
Abrasive Roll,Paper,320G
  • NORTON
  • Abrasive Roll, Paper, 320GExtra Fine, Abrasive Roll
  • Item # 4MAA5
  • Mfr. Model # 66261131683
  • Abrasive Roll, Width 2-3/4 In., Length 135 ft., Aluminum Oxide Abrasive Material, 320 Grit, Grade Extra Fine,...More

Sanding Sheet,11x9 In,320 G,SC,PK100
  • NORTON
  • Sanding Sheet, 11x9 In, 320 G, SC, PK100Extra Fine Grade, Sanding Sheet
  • Item # 11V261
  • Mfr. Model # 66254487400
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Extra Fine, 320 Grit, Abrasive Material Silicon Carbide,...More

Abrasive Roll,Cloth,50G
  • NORTON
  • Abrasive Roll, Cloth, 50GCoarse, Abrasive Roll
  • Item # 2D738
  • Mfr. Model # 66261127730
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Aluminum Oxide Abrasive Material, 50 Grit, Grade Coarse,...More

Abrasive Roll,Paper,80G
  • NORTON
  • Abrasive Roll, Paper, 80GMedium, Abrasive Roll
  • Item # 4MAA9
  • Mfr. Model # 66261131691
  • Abrasive Roll, Width 2-3/4 In., Length 75 ft., Aluminum Oxide Abrasive Material, 80 Grit, Grade Medium, Paper...More

Sanding Sheet,11x9 In,60 G,AlO,PK50
  • NORTON
  • Sanding Sheet, 11x9 In, 60 G, AlO, PK50Coarse Grade, Sanding Sheet
  • Item # 1KUV4
  • Mfr. Model # 66261100320
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Coarse, 60 Grit, Abrasive Material Aluminum Oxide, Backing...More

PSA Disc Roll,No Hole,5 In,P400G
  • NORTON
  • PSA Disc Roll, No Hole, 5 In, P400GSuper Fine Grade PSA Sanding Disc Roll
  • Item # 1KUW4
  • Mfr. Model # 66261155377
  • PSA Sanding Disc Roll, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Super Fine, 400 Grit, Abrasive Type...More

Sanding Sheet,2-3/4x8,40 G,PK50
  • NORTON
  • Sanding Sheet, 2-3/4x8,40 G, PK50Blue Fire Grade, Sandpaper Sheet
  • Item # 13Y955
  • Mfr. Model # 69957394363
  • Sandpaper Sheet, Length 8 In., Width 2-3/4 In., Grade Blue Fire, 40 Grit, Abrasive Material Ceramic Aluminum...More

Sanding Sheet,2-3/4x8,80 G,PK50
  • NORTON
  • Sanding Sheet, 2-3/4x8,80 G, PK50Dry Ice Grade, Sandpaper Sheet
  • Item # 13Y954
  • Mfr. Model # 69957394470
  • Sandpaper Sheet, Length 8 In., Width 2-3/4 In., Grade Dry Ice, 80 Grit, Abrasive Material Ceramic Aluminum...More

Disc Backup Pad,5 In Dia,5/8-11 Face
  • NORTON
  • Disc Backup Pad, 5 In Dia, 5/8-11 FaceDisc Backup Pad
  • Item # 3WK75
  • Mfr. Model # 63642543235
  • Disc Backup Pad, Face Mounting Size 5/8 In.-11 INT, Density Medium, Body Material Rubber, Vacuum Hole Design...More

Single Grit Benchstone,Diamond
  • NORTON
  • Single Grit Benchstone, DiamondSingle Grit Benchstone
  • Item # 1RDA8
  • Mfr. Model # 66253268080
  • Single Grit Benchstone, Diamond Abrasive Material, 600 Grit, Grade Fine, Length 6 In., Width 2 In., Height...More

Sanding Sheet,11x9 In,100 G,SC,PK100
  • NORTON
  • Sanding Sheet, 11x9 In, 100 G, SC, PK100Medium Grade, Sanding Sheet
  • Item # 11V255
  • Mfr. Model # 66254487394
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 100 Grit, Abrasive Material Silicon Carbide, Backing...More

Toolrm Grinding Wheel,T1,7in.,32A46-GVBE
  • NORTON
  • Toolrm Grinding Wheel, T1,7in., 32A46-GVBEToolrm Grinding Wheel,T1,7in.,32A46-GVBE
  • Item # 34CD74
  • Mfr. Model # 66252940862
  • Straight Grinding Wheel, Type 1, Wheel Type Toolroom, Diameter 7 In., Thickness 1/2 In., Arbor Size 1-1/4...More

Sanding Sheet,600 Grit,T461 Series,PK50
Cut-Off Wheel,T1,12in.x1/16in.x1-1/4in.
  • NORTON
  • Cut-Off Wheel, T1,12in.x1/16in.x1-1/4in.Cut-Off Wheel,T1,12in.x1/16in.x1-1/4in.
  • Item # 34CD79
  • Mfr. Model # 66253222833
  • Straight Grinding Wheel, Type 1, Wheel Type Cut Off, Diameter 12 In., Thickness 1/16 In., Arbor Size 1-1/4...More

Sanding Sheet,400 Grit,T461 Series,PK50
Results per page: 16 | 32 | 48