Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Abrasives

29 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bore Polisher,B-405,80 Grit
    • MERIT
    • Bore Polisher, B-405,80 GritBore Polisher,B-405,80 Grit
    • Item # 3RB34
    • Mfr. Model # 08834154092
    • Bore Polisher, Min. Inner Dia. 1 In., Max. Inner Dia. 1-1/2 In., Grit 80, Abrasive Type Resin Bonded,...More

    Disc 1 1/2 Med Holder
    Bore Polisher,B-405,120 Grit
    • MERIT
    • Bore Polisher, B-405,120 GritBore Polisher,B-405,120 Grit
    • Item # 3RB35
    • Mfr. Model # 08834154093
    • Bore Polisher, Min. Inner Dia. 1 In., Max. Inner Dia. 1-1/2 In., Grit 120, Abrasive Type Resin Bonded,...More

    3" Locking Flap Disc, 80 Grit, Type 27, Zirconia
    Bore Polisher,B-405,180 Grit
    • MERIT
    • Bore Polisher, B-405,180 GritBore Polisher,B-405,180 Grit
    • Item # 3RB36
    • Mfr. Model # 08834154094
    • Bore Polisher, Min. Inner Dia. 1 In., Max. Inner Dia. 1-1/2 In., Grit 180, Abrasive Type Resin Bonded,...More

    42"1" x Sanding Belt 360 Grit, Aluminum Oxide Non
    2-1/2"1/4" x Mounted Flap Wheel 1/4"-20
    Bore Polisher,B-405,60 Grit
    • MERIT
    • Bore Polisher, B-405,60 GritBore Polisher,B-405,60 Grit
    • Item # 3RB33
    • Mfr. Model # 08834154091
    • Bore Polisher, Min. Inner Dia. 1 In., Max. Inner Dia. 1-1/2 In., Grit 60, Abrasive Type Resin Bonded,...More

    42"1" x Sanding Belt 150 Grit, Aluminum Oxide Non
    3" Locking Flap Disc, 36 Grit, Type 27, Zirconia
    3" Locking Flap Disc, 120 Grit, Type 27, Zirconia
    42"1" x Sanding Belt 80 Grit, Aluminum Oxide Non-
    Disc Backup Pad,1-1/4 In Dia,Roll-On/Off
    • MERIT
    • Disc Backup Pad, 1-1/4 In Dia, Roll-On/OffDisc Backup Pad
    • Item # 3RU39
    • Mfr. Model # 08834160002
    • Disc Backup Pad, Face Mounting Size Roll-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    1-3/16"3/8" x Flap Wheel 1/8" Shank Siz
    3/4"1/2" x Flap Wheel 1/8" Shank Size,&
    7"Surface Conditioning Disc No Hole, 80 Grit Medium, A
    7"Surface Conditioning Disc No Hole, 150 Grit Very Fin
    7"Surface Conditioning Disc No Hole, 50 Grit Coarse, A
    7"Surface Conditioning Disc No Hole, 40 Grit Extra Coa
    8"Surface Conditioning Disc No Hole, 150 Grit Very Fin
    8"Surface Conditioning Disc No Hole, 80 Grit Medium, A
    8"Surface Conditioning Disc No Hole, 50 Grit Coarse, A
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More