Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Abrasives

86 Results Found that Include 161 Products

Results per page: 16 | 32 | 48
Indl Grade Steel Wool,Extra Fine,PK16
Ind Grade Steel Wool,Super Fine,PK16
Ind Grade Steel Wool,Medium Coarse,PK16
Emery Cloth Roll Kit
  • GRAINGER APPROVED VENDOR
  • Emery Cloth Roll KitEmery Cloth Roll Kit
  • Item # 5ZMK0
  • Mfr. Model # 071399-0
  • Emery Cloth Roll Kit, Abrasive Material Aluminum Oxide, Backing Material J Weight100-200, 80, 40-50 Grit,...More

Industrial Grade Steel Wool,Fine,PK16
Industrial Grade Steel Wool,Coarse,Pk 16
Ind Grade Steel Wool,Very Fine,PK16
Industrial Grade Steel Wool,Medium,PK16
Waterproof Roll Kit
  • GRAINGER APPROVED VENDOR
  • Waterproof Roll KitWaterproof Roll Kit
  • Item # 5ZKV7
  • Mfr. Model # 072394-0
  • Waterproof Abrasive Roll Kit, Abrasive Material Aluminum Oxide, Backing Material J Weight80, 120, 150...More

Emery Cloth,11x9 In,Fine,Emery,PK50
Emery Cloth,11x9 In,Med,Emery,PK50
  • GRAINGER APPROVED VENDOR
  • Emery Cloth, 11x9 In, Med, Emery, PK50Emery Cloth,11x9 In,Med,Emery,PK50
  • Item # 5ZMK2
  • Mfr. Model # 071401-0
  • Emery Cloth, Length 11 In., Width 9 In., Grade Medium, Medium Grit, Abrasive Material Emery, Backing Material...More

Carbon Steel Wool Reel,Extra Coarse
Waterproof Roll Kit
  • GRAINGER APPROVED VENDOR
  • Waterproof Roll KitWaterproof Roll Kit
  • Item # 5ZKV8
  • Mfr. Model # 072395-0
  • Waterproof Abrasive Roll Kit, Abrasive Material Aluminum Oxide, Backing Material J Weight180, 240, 320...More

Emery Cloth,11x9 In,Crs,Emery,PK50
  • GRAINGER APPROVED VENDOR
  • Emery Cloth, 11x9 In, Crs, Emery, PK50Emery Cloth,11x9 In,Crs,Emery,PK50
  • Item # 5ZMK3
  • Mfr. Model # 071402-0
  • Emery Cloth, Length 11 In., Width 9 In., Grade Coarse, Coarse Grit, Abrasive Material Emery, Backing Material...More

Stainless Steel Wool Reel,Extra Coarse
Polishing Pad,8 In,Foam
  • GRAINGER APPROVED VENDOR
  • Polishing Pad, 8 In, FoamPolishing Pad,8 In,Foam
  • Item # 12U070
  • Mfr. Model # 12U070
  • Polishing Pad, Diameter 8 In., Thickness 1-1/2 In., Material Foam, Color Buff, Attachment Type Hook-and-Loop,...More

Carbon Steel Wool Reel,Extra Fine
Carbon Steel Wool Reel,Coarse
Compound Pad,8 In,Foam
  • GRAINGER APPROVED VENDOR
  • Compound Pad, 8 In, FoamCompound Pad,8 In,Foam
  • Item # 12U072
  • Mfr. Model # 12U072
  • Compound Pad, Diameter 8 In., Thickness 1-1/2 In., Material Foam, Color Yellow, Attachment Type...More

Carbon Steel Wool Reel,Fine
  • GRAINGER APPROVED VENDOR
  • Carbon Steel Wool Reel, FineCarbon Steel Wool Reel,Fine
  • Item # 2KJL7
  • Mfr. Model # 2KJL7
  • Carbon Steel Wool Reel, Grit Fine, Grade 0, Application Cleans Porcelain, Tile & Grout, Width 4 3/8 In.,...More

Abrasive Roll, J Weight, 40-50G
  • GRAINGER APPROVED VENDOR
  • Abrasive Roll, J Weight, 40-50GAbrasive Roll, J Weight, 40-50G
  • Item # 5ZMJ9
  • Mfr. Model # 071328-0
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Aluminum Oxide Abrasive Material, 40-50 Grit, Grade Coarse, J...More

Carbon Steel Wool Reel,Medium Coarse
Carbon Steel Wool Reel,Super Fine
Sanding Sheet,11x9 In,180 G,SC,PK50
  • GRAINGER APPROVED VENDOR
  • Sanding Sheet, 11x9 In, 180 G, SC, PK50Sanding Sheet,11x9 In,180 G,SC,PK50
  • Item # 5ZKV0
  • Mfr. Model # 071414-0
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Silicon Carbide,...More

Results per page: 16 | 32 | 48