Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

33 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Very Fine Grade, Sanding Hand Pad
Threaded Arbor Wire Wheel Brush, Knot Wire, 4" Brush&#
4-1/2" x 1/4" Depressed Center Wheel, Aluminum&#x
4-1/2" Cut-Off Wheel, 0.045" Thickness, 7/8"
12" PSA Sanding Disc, 80 Grit, Medium, Coated, No
Blast Media, Glass Beads Media Type, Fine Grit, 90 to&
Sanding Belt, 42" Length, 2" Width, Aluminum Oxide,&#x
4-1/2" Grinding Wheel, Diamond Cup, 5/8"-11 Arbor
Blast Media, Aluminum Oxide Media Type, 120 Grit, 53 t
  • TM

    Grainger Choice

  • DAYTON
  • Dust Collector Dust Collector
  • Multiple product options available

    Multiple product options available

  • Category : Dust Collectors
4-1/2" x 1" Depressed Center Grinding Wheel, Cera
Vibratory Tumbler, Standard, 0.18 cu. ft., 12 lb. Weight&#x
4" Paint and Rust Stripping Wheel, 5/8" Thickness
Gun Assembly
  • ECONOLINE
  • Gun Assembly Siphon Feed Gun Assembly
  • Item # 3JT02
  • Mfr. Model # 201381
  • Siphon Feed Gun Assembly, For Use With Stock Number 3Z848, 3Z850, 3Z887, 3Z947, 25 CFM, Replacement Part for...More

  • Category : Blast Cabinet Accessories
Filter Bag, 2 X 6 Ft
  • TM

    Grainger Choice

  • DAYTON
  • Filter Bag, 2 X 6 Ft Filter Bag, 2 X 6 Ft
  • Item # 3AA37
  • Mfr. Model # 3AA37
  • Filter Bag, Oversized, Overall Height (In.) 72, Overall Dia. (In.) 24, For Use With 1-1/2 HP and Larger...More

  • Category : Dust Collector Accessories
Carbon Steel Wool Reel, Super Fine Grit, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Wool Reel, Super Fine Grit, 1 EA Carbon Steel Wool Reel, Super Fine Grit, 1 EA
  • Item # 2KJL4
  • Mfr. Model # 2KJL4
  • Carbon Steel Wool Reel, Grit Super Fine, Grade Super Fine, Application Buff Woodwork, Width 4-3/8 In.,...More

  • Category : Steel Wool
Blast Media, Corn Cob Media Type, 20 to 40 Grit,
4-1/2" Arbor Mount Flap Disc, Type 29, Zirconia A
Abrasive Roll, Very Fine, 2in x 30ft
Combination Grit Sharpening Stone, 6" x 2" x 1&qu
Threaded Arbor Wire Wheel Brush, Twist Wire, 6-7/8"&#x
3-3/8" Cut-Off Wheel, 0.750" Thickness, 7/8"
Silicon Carbide Flexible Cylinder Hone, Coarse Grade, 120 G
Abrasive Roll,Screen/Mesh,80G
Dust Collector,1/2 HP
  • ECONOLINE
  • Dust Collector, 1/2 HP Dust Collector
  • Item # 6YY22
  • Mfr. Model # 101716GYG-4C
  • Dust Collector, Steel, Depth 18 In, Width 21 In, Height 69 In, 1/2 HP, Voltage 115/230, 8.0/4.0 Amps AC, Max...More

  • Category : Dust Collectors
Vibratory Tumbler, With Drain and Discharge Port, 0.22 cu.&
Sanding Belt, 48" Length, 2" Width, Aluminum Oxide,&#x
Arbor Wire Wheel Brush, Cable Twist Wire, 8" Brush
2" Locking Sanding Disc, Aluminum Oxide, TR, 36 Grit,&
Cup Brush,5/8 In D,SS,PK12
  • TM

    Grainger Choice

  • WESTWARD
  • Cup Brush, 5/8 In D, SS, PK12 Cup Brush,5/8 In D,SS,PK12
  • Item # 4EDH3
  • Mfr. Model # 4EDH3
  • Miniature Cup Brush, Mounting Type Stem, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Shank Size 1/8 In., Max....More

  • Category : Cup Brushes
1-1/2" Locking Sanding Disc, Aluminum Oxide, TR, 100&#
12" Convolute Wheel, 1/2" Width, Silicon Carbide,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More