Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

23 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Abrasive Blast Cabinet
  • ECONOLINE
  • Abrasive Blast Cabinet Siphon-Feed Abrasive Blast Cabinet
  • Item # 3Z887
  • Mfr. Model # 101696G-A
  • Abrasive Blast Cabinet, Siphon Feed, Nominal Size (In.) 42 x 24, Work Area Height (In.) 23, Work Area Width...More

  • Category : Pneumatic Blast Cabinets
Dust Collector,1/2 HP
  • ECONOLINE
  • Dust Collector, 1/2 HP Dust Collector
  • Item # 6YY22
  • Mfr. Model # 101716GYG-4C
  • Dust Collector, Steel, Depth 18 In, Width 21 In, Height 69 In, 1/2 HP, Voltage 115/230, 8.0/4.0 Amps AC, Max...More

  • Category : Dust Collectors
Abrasive Blast Cabinet,70inHx47inWx46inD
  • ALLSOURCE
  • Abrasive Blast Cabinet, 70inHx47inWx46inD Abrasive Blast Cabinet,70inHx47inWx46inD
  • Item # 48ME53
  • Mfr. Model # 41800
  • Abrasive Blast Cabinet, Siphon Feed, Nominal Size (In.) 46 x 47, Work Area Height (In.) 35, Work Area Width...More

  • Category : Pneumatic Blast Cabinets
6" PSA Sanding Disc, 80 Grit, Medium, Coated, 6 H
Sanding Belt, 90" Length, 4" Width, Aluminum Oxide,&#x
Dust Collector,Canister,3 HP
6" PSA Sanding Disc Roll, Aluminum Oxide, 80 Grit,
400g Centrifugal Magnetic Finisher, 9" Bowl Dia., 7"&#
625g Centrifugal Magnetic Finisher, 9" Bowl Dia., 6"&#
11" Sanding Sheet, Medium Grade
8" Recessed Grinding Wheel, 5SG46-IVS, Type 5, 1"
3" Diameter Buffing Interface Pad
8" PSA Sanding Disc, 240 Grit, Very Fine, Coated,
7" Hook-and-Loop Sanding Disc, Aluminum Oxide, 180 Grit,&#x
24" Straight Grinding Wheel, 8" Thickness, 12" Ar
Sanding Belt, 132" Length, 3" Width, Ceramic, 36
Auto Tumble Basket Kit,12x12 In
Sanding Belt, 280" Length, 6" Width, Aluminum Oxide,&#
Vibratory Tumbler, With Drain, Tilting Plate and Discharge
30" Cut-Off Wheel, 1/5" Thickness, 1" Arbor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More