Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

34 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dust Collector,1/2 HP
Pressure Blaster,65 lb Capacity
  • ALC
  • Pressure Blaster, 65 lb Capacity ALC Abrasive Blasters
  • Item # 15E742
  • Mfr. Model # 40001
  • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 65, Tank Dimension (In.) 12 x 17, Steel, Air...More

  • Category : Abrasive Blasters
Abrasive Blast Cabinet
  • ECONOLINE
  • Abrasive Blast Cabinet Siphon-Feed Abrasive Blast Cabinet
  • Item # 3Z848
  • Mfr. Model # 101691G-A
  • Abrasive Blast Cabinet, Siphon Feed, Nominal Size (In.) 18 x 16, Work Area Height (In.) 16, Work Area Width...More

  • Category : Pneumatic Blast Cabinets
2" Bristle Disc Kit, Package Quantity 5
  • 3M
  • 2" Bristle Disc Kit, Package Quantity 5 2" Bristle Disc Kit, Package Quantity 5
  • Item # 2DHJ6
  • Mfr. Model # 18694
  • Bristle Disc Kit, Introductory Pack, Type 982RS, Roll-On/Off Attachment, Number of Pieces 29, Diameter 2 In.,...More

  • Category : Abrasive Wheel Kits
2-3/4" PSA Sanding Roll, Aluminum Oxide, 220 Grit,
Abrasive Sharpening File Kit, Various, Various Grit, Various
Applicator,Pneumatic 2 oz.
7" Quick Change Disc, Ceramic, TR, 36 Grit, Extra
Sanding Belt, 18" Length, 1/2" Width, Ceramic, 40
Sanding Belt, 20-1/2" Length, 3/4" Width, Ceramic
Sanding Belt, 24" Length, 1/2" Width, Ceramic, 40
6" PSA Sanding Disc Roll, Aluminum Oxide, 80 Grit,
11" Sanding Sheet, Very Fine Grade
Sanding Belt, 103" Length, 52" Width, Silicon Carbide,
Bench Mount,Nozzle Assembly
14" Straight Cut Off Wheel, SD120-R100B99-1/4, 1A1R, 5
Sanding Belt, 75" Length, 36" Width, Aluminum Oxide,&#
Sanding Belt, 103" Length, 50" Width, Zirconia Alumina
6" PSA Sanding Disc, 80 Grit, Medium, Coated, No
Sanding Belt
  • NORTON
  • Sanding Belt Sanding Belt
  • Item # 40L769
  • Mfr. Model # 69957328082
  • Sanding Belt, Width 52 In., Length 103 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit...More

  • Category : Sanding Belts
6" PSA Sanding Disc Roll, Ceramic, 60 Grit, Medium,&#x
12" PSA Sanding Disc, 600 Grit, Super Fine, Coated,&#x
5" Straight Grinding Wheel, 1A1, 1/2" Thickness,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More