Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Abrasives

49 Results Found that Include 137 Products

Results per page: 16 | 32 | 48
Grinding Wheel,14 in. Dia,SC,24 G,Black
  • NORTON
  • Grinding Wheel, 14 in. Dia, SC, 24 G, BlackGrinding Wheel
  • Item # 26ZV70
  • Mfr. Model # 66253319967
  • Grinding Wheel, Type 1, Wheel Type 1, Diameter 14 In., Thickness 2 In., Arbor Size 1-1/2 In., Abrasive...More

Vibratory Tumbler,Drain,Discharge,115V
  • RAYTECH
  • Vibratory Tumbler, Drain, Discharge, 115VVibratory Tumbler,Drain,Discharge,115V
  • Item # 5UJH4
  • Mfr. Model # 23-019
  • Vibratory Tumbler, With Drain and Discharge Port, Bowl Capacity 0.22 cu. ft., Weight Capacity 20 lb., Bowl...More

Abrasive Sharpening File Kit,35 Pieces
  • NORTON
  • Abrasive Sharpening File Kit, 35 PiecesAbrasive Sharpening File Kit,35 Pieces
  • Item # 2KMV8
  • Mfr. Model # 61463686841
  • Abrasive Sharpening File Kit, Number of Pieces 35, Abrasive Material Various, Various Grit, Grade Various,...More

PSA Disc Roll,No Hole,6 In,60G,AlO,PK400
  • 3M
  • PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400Coarse Grade PSA Sanding Disc Roll
  • Item # 2DJU3
  • Mfr. Model # 00051144217625
  • PSA Sanding Disc Roll, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Coarse, 60 Grit, Abrasive Type Open...More

Emery Cloth,11x9 In,Crs,Emery,PK250
  • 3M
  • Emery Cloth, 11x9 In, Crs, Emery, PK250Coarse Grade, Emery Cloth
  • Item # 2JDP3
  • Mfr. Model # 011K
  • Emery Cloth, Length 11 In., Width 9 In., Grade CoarseAbrasive Material Emery, Backing Material Cloth, Backing...More

Vibratory Tumbler Bowl and Lid,21In Dia.
  • RAYTECH
  • Vibratory Tumbler Bowl and Lid, 21In Dia.Vibratory Tumbler Bowl and Lid,21In Dia.
  • Item # 5UJP4
  • Mfr. Model # 23-047
  • Bowl and Lid With Dischage Port, Designed For Vibratory Tumbler, Capacity 0.75 cu. ft., Size 21 In. dia., For...More

Vibratory Tumbler System Lid,27x22-3/4In
Applicator,200 Ml
Sanding Belt,60 Grit,Polyester,PK50
  • HERMES
  • Sanding Belt, 60 Grit, Polyester, PK50Sanding Belt,60 Grit,Polyester,PK50
  • Item # 36LH30
  • Mfr. Model # RB 484 44 Z
  • Sanding Belt, Width 1-1/2 In., Length 60 In., Abrasive Type Closed Coat, Resin Bonded, Abrasive Material...More

Rubber Regulating Wheels,Type7,12in Dia.
  • RADIAC ABRASIVES INC.
  • Rubber Regulating Wheels, Type7,12in Dia.Rubber Regulating Wheels,Type7,12in Dia.
  • Item # 34TA72
  • Mfr. Model # 4T343803
  • Rubber Regulating Wheels, Type 7, Recess Type Two Sides, Diameter 12 In., Thickness 8 In., Arbor Hole 5 In.,...More

Surface Grinding Segment,11-1/4inWx3inH
Diamond Cut-Off Wheel,14inDia.,150Grit
  • NORTON
  • Diamond Cut-Off Wheel, 14inDia., 150GritDiamond Cut-Off Wheel,14inDia.,150Grit
  • Item # 34CD35
  • Mfr. Model # 66260284839
  • Diamond Cut-Off Wheel, 1A1R, Diameter 14 In., Thickness 5/64 In., Arbor Size 1-1/4 In., Abrasive Depth 1/4...More

Sanding Belt,50 Grit,Polyester,PK50
  • HERMES
  • Sanding Belt, 50 Grit, Polyester, PK50Sanding Belt,50 Grit,Polyester,PK50
  • Item # 36LH29
  • Mfr. Model # RB 484 44 Z
  • Sanding Belt, Width 1-1/2 In., Length 60 In., Abrasive Type Closed Coat, Resin Bonded, Abrasive Material...More

Cylinder Toolroom Wheel,11 in. dia.
  • NORTON
  • Cylinder Toolroom Wheel, 11 in. dia.Cylinder Toolroom Wheel,11 in. dia.
  • Item # 34CC61
  • Mfr. Model # 66253161807
  • Cylinder Toolroom Wheel, 2, Diameter 11 In., Thickness 5 In., Arbor Size 9 In., Rim Thickness 1 In., Abrasive...More

Depress Ctr Whl,T27,9x1/4x5/8-11,CA,PK20
  • 3M
  • Depress Ctr Whl, T27,9x1/4x5/8-11, CA, PK20Depressed Center Wheel
  • Item # 2FWT6
  • Mfr. Model # 55956
  • Depressed Center Wheel, Type Type 27, Wheel Type Grinding, Diameter 9 In., Thickness 1/4 In., Arbor Size 5/8...More

Results per page: 16 | 32 | 48