Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

348 Results Found that Include 807 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dust Extractor,110V
  • TM

    Grainger Choice

  • DAYTON
  • Dust Extractor, 110V Dust Extractor,110V
  • Item # 49H001
  • Mfr. Model # 49H001
  • Dust Extractor, Canister, 7/8 HP, 110 Voltage, 60 Hz, Single, 5 Amps AC, 89 dBA, 0.3 Microns Filter Bag, Cord...More

  • Category : Dust Collectors
Filter Bag, 2 X 6 Ft
  • TM

    Grainger Choice

  • DAYTON
  • Filter Bag, 2 X 6 Ft Filter Bag, 2 X 6 Ft
  • Item # 3AA37
  • Mfr. Model # 3AA37
  • Filter Bag, Oversized, Overall Height (In.) 72, Overall Dia. (In.) 24, For Use With 1-1/2 HP and Larger...More

  • Category : Dust Collector Accessories
Abrasive Blast Cabinet
  • TM

    Grainger Choice

  • WESTWARD
  • Abrasive Blast Cabinet Abrasive Blast Cabinet
  • Item # 10Z916
  • Mfr. Model # 10Z916
  • Abrasive Blast Cabinet, Bench Top, Work Area Height (In.) 12, Work Area Width (In.) 22, Work Area Depth (In.)...More

  • Category : Pneumatic Blast Cabinets
Vibratory Tumbler, Standard, 0.18 cu. ft., 12 lb. Weight&#x
Dust Shroud,5 in. dia.
Blast Hose 1/2in ID x20ft
12" Straight Grinding Wheel, 2" Thickness, 1-1/4"
Siphon Blaster,90 lb Hopper,10 Ft Hose
  • ALC
  • Siphon Blaster, 90 lb Hopper, 10 Ft Hose ALC Abrasive Blasters
  • Item # 15E766
  • Mfr. Model # 40018
  • Siphon Blaster, Suction, Hopper Capacity (Lb.) 90, Hopper Material Plastic, Tank Dimension (In.) 11 In....More

  • Category : Abrasive Blasters
3/4" Stainless Steel Double Spiral Brush, Wire Dia.&#x
8" Convolute Wheel, 2" Width, Aluminum Oxide, 3"&
Soda Blast Conversion Kit
4-1/2" Cut-Off Wheel, 1/2" Thickness, 7/8"&#
4" Quick Change Disc, Aluminum Oxide, TR, Extra Coarse
Foot Pedal Kit
Sanding Belt, 21-3/4" Length, 4" Width, Aluminum
100g CBD Dry Bowl, Designed For Centrifugal Magnetic Finish
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More