Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Abrasives

152 Results Found that Include 296 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Abrasive Hand Pad,9inL x 6inW,Green,PK60
Sanding Sheet,11x9 In,320 G,SC,PK100
  • NORTON
  • Sanding Sheet, 11x9 In, 320 G, SC, PK100Extra Fine Grade, Sanding Sheet
  • Item # 11V261
  • Mfr. Model # 66254487400
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Extra Fine, 320 Grit, Abrasive Material Silicon Carbide,...More

Single Grit Benchstone,Diamond
  • NORTON
  • Single Grit Benchstone, DiamondSingle Grit Benchstone
  • Item # 1RDA8
  • Mfr. Model # 66253268080
  • Single Grit Benchstone, Diamond Abrasive Material, 600 Grit, Grade Fine, Length 6 In., Width 2 In., Height...More

Abrasive Roll,Paper,80G
  • NORTON
  • Abrasive Roll, Paper, 80GMedium, Abrasive Roll
  • Item # 4MAA9
  • Mfr. Model # 66261131691
  • Abrasive Roll, Width 2-3/4 In., Length 75 ft., Aluminum Oxide Abrasive Material, 80 Grit, Grade Medium, Paper...More

Combination Grit Stone,Coarse/Extrafine
6"1/2" x Deburring Convolute Wheel 1" Arbor
  • 6"1/2" x Deburring Convolute Wheel 1" Arbor Hole, Medium Grade, XL-WL Series, EA, 1Convolute Wheel
  • Item # 4ZR80
  • Mfr. Model # 13616
  • Convolute Wheel, Deburring, Series XL-WL, Diameter 6 In., Width 1/2 In., Arbor Hole 1 In., Abrasive Material...More

6"Radial Bristle Brush 50 Grit, Ceramic Aluminum Oxide
Cloth Roll Kit
  • 3M
  • Cloth Roll KitCloth Roll Kit
  • Item # 4YJY2
  • Mfr. Model # 20968
  • Abrasive Cloth Roll Kit, Abrasive Material Aluminum Oxide, Backing Material X and J Weight, CAP Code 314D,...More

Abrasive Roll,Cloth,50G
  • NORTON
  • Abrasive Roll, Cloth, 50GCoarse, Abrasive Roll
  • Item # 2D738
  • Mfr. Model # 66261127730
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Aluminum Oxide Abrasive Material, 50 Grit, Grade Coarse,...More

Diamond Saw Blade
4-1/2"Depressed Center Wheel Type 27, 1/4", 7
Polishing Pad,Dble Sided,9 In,Wool Blend
  • 3M
  • Polishing Pad, Dble Sided, 9 In, Wool BlendPolishing Pad,Dble Sided,9 In,Wool Blend
  • Item # 2EXY8
  • Mfr. Model # 5705
  • Polishing Pad, Double Sided, Diameter 9 In., Thickness 2-3/4 In., Material Wool Blend, Color Yellow,...More

Sanding Sheet,400 Grit,T461 Series,PK50
Abrasive Roll,2in. W x 150 ft.,A/O,P240
Flexible Cylinder Hone,1-3/8in,600 Grit
Backup Pad,7 in.,Rubber
  • UNITED ABRASIVES-SAIT
  • Backup Pad, 7 in., RubberBackup Pad,7 in.,Rubber
  • Item # 35KH78
  • Mfr. Model # 95018
  • Backup Pad, Face Mounting Size 7/8 In., Density Medium, Body Material Rubber, Vacuum Hole Design No Hole,...More

Drive Belt Set, PK2
Sanding Sheet,11x9 In,60 G,AlO,PK50
  • NORTON
  • Sanding Sheet, 11x9 In, 60 G, AlO, PK50Coarse Grade, Sanding Sheet
  • Item # 1KUV4
  • Mfr. Model # 66261100320
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Coarse, 60 Grit, Abrasive Material Aluminum Oxide, Backing...More

Flap Wheel Test Kit
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More