Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

169 Results Found that Include 298 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
3" Flap Brush, Flap, 1-3/4" Face Width, 60 G
Crimped Wire Cup Brush,2 in.dia,5/8 in.L
  • OSBORN
  • Crimped Wire Cup Brush, 2 in.dia, 5/8 in.L Crimped Wire Cup Brush,2 in.dia,5/8 in.L
  • Item # 33PN40
  • Mfr. Model # 32074
  • Crimped Wire Cup Brush, Mounting Type Shank, Brush Dia. 2 In., Wire Dia. 0.0104 In., Shank Size 1/4 In., Max....More

  • Category : Cup Brushes
Combination Grit Sharpening Stone, 8" x 2" x 1&qu
Blast Gun,Siphon Feed
  • TM

    Grainger Choice

  • WESTWARD
  • Blast Gun, Siphon Feed Blast Gun,Siphon Feed
  • Item # 10Z917
  • Mfr. Model # 10Z917
  • Abrasive Blast Gun, Steel, 6 CFM Required @ 80 PSI, For Use With 10Z912, Portable Siphon Feed Blaster,...More

  • Category : Pneumatic Blasting Guns
Compound Pad,9 In,Wool
  • 3M
  • Compound Pad, 9 In, Wool Compound Pad,9 In,Wool
  • Item # 2EXY6
  • Mfr. Model # 5719
  • Compound Pad, Diameter 9 In., Thickness 2-1/2 In., Material Wool, Color Wheat, Attachment Type Hook-and-Loop,...More

  • Category : Bonnets and Pads
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Arbor Wire Wheel Brush, Crimped Wire, 7" Brush Dia.
Polishing Bonnet,7 In,Wool
  • TM

    Grainger Choice

  • WESTWARD
  • Polishing Bonnet, 7 In, Wool Polishing Bonnet
  • Item # 1VUD1
  • Mfr. Model # 1VUD1
  • Polishing Bonnet, Diameter 7 In., Thickness 1 In., Material Wool, Color White, Attachment Type 5/8 In. Arbor...More

  • Category : Bonnets and Pads
Deburring Blade,E 100,HSS,0.12 In D,PK10
  • TM

    Grainger Choice

  • WESTWARD
  • Deburring Blade, E 100, HSS, 0.12 In D, PK10 Deburring Replacement Blade, Type E 100
  • Item # 3VB45
  • Mfr. Model # 3VB45
  • Deburring Replacement Blade, E 100, High Speed Steel, For Steel and Aluminum, Dia 0.12 In, Package Quantity 10...More

  • Category : Deburring Blades
Stem Wire Wheel Brush, Crimped Wire, 1-1/4" Brush
Knot Wire Cup Brush,Threaded Arbor,4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coal Slag Blast Media Coal Slag Blast Media
  • Multiple product options available

    Multiple product options available

  • Category : Pneumatic Blasting Media
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Knot Wire Cup Brush,4 In Dia,0.0140 Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Knot Wire Cup Brush, 4 In Dia, 0.0140 Wire 4" Knot Wire Cup Brush, Carbon Steel
  • Item # 1GBK4
  • Mfr. Model # 1GBK4
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

  • Category : Cup Brushes
Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia. 10" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 1GBT2
  • Mfr. Model # 1GBT2
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 3/4 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
Arbor Hole Wire Wheel Brush, Crimped Wire, 6" Brush&#x
Knot Wire End Brush,Stainless Steel
  • WEILER
  • Knot Wire End Brush, Stainless Steel Knot Wire End Brush,Stainless Steel
  • Item # 4F712
  • Mfr. Model # 10031
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1-1/8 In., Max. RPM 22,000, Wire Dia. 0.014...More

  • Category : End Brushes
11" Sanding Sheet, Medium Grade
Knot Wire Cup Brush,Arbor,0.020 In.
2" Black Nylon Single Spiral Brush, Wire Dia. 0.014&qu
Nozzle,Siphon Feed
  • ECONOLINE
  • Nozzle, Siphon Feed Siphon Feed Nozzle
  • Item # 3JT08
  • Mfr. Model # 410201
  • Siphon Feed Nozzle, For Use With Stock Number 3JT01, 12 CFM, Replacement Part for Econoline Blast Cabinet,...More

  • Category : Blast Cabinet Accessories
8" Straight Grinding Wheel, 3/4" Thickness, 1"&#x
Sanding Hand Pad Set, Assorted Grade, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More