Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

317 Results Found that Include 666 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Crimped Wire Cup Brush,3 In.,0.014 In.
End Brush,3/4 In D,SS,0.0140 Wire
  • TM

    Grainger Choice

  • WESTWARD
  • End Brush, 3/4 In D, SS, 0.0140 Wire End Brush,3/4 In D,SS,0.0140 Wire
  • Item # 4EDY6
  • Mfr. Model # 4EDY6
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In.,...More

  • Category : End Brushes
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia. 8" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 1GBK6
  • Mfr. Model # 1GBK6
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 3/4 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
Crimped Wire End Brush,Steel,1 In.
  • WEILER
  • Crimped Wire End Brush, Steel, 1 In. 1" Crimped Wire End Brush, Carbon Steel
  • Item # 3H627
  • Mfr. Model # 10009
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.006 In.,...More

  • Category : End Brushes
2" Grinding Cone w/Round Tip, 3" Thickness, Zirco
Disc Pad Hub,2-1/2 in.
  • 3M
  • Disc Pad Hub, 2-1/2 in. Disc Pad Hub,2-1/2 in.
  • Item # 20RW55
  • Mfr. Model # 28476
  • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

  • Category : Bonnets and Pads
11" Sandpaper Sheet, Medium Grade
Rotary Deburring Tool,5 3/4 In
  • IMPERIAL
  • Rotary Deburring Tool, 5 3/4 In Rotary Deburring Tool,5 3/4 In
  • Item # 3XTW7
  • Mfr. Model # 210-F
  • Deburring Tool, Rotary Style, For Material Thickness 3/16 In and Above, Cutting Capacity/Material Steel,...More

  • Category : Machine Deburring Tools
4-1/2" Cut-Off Wheel, 3/64" Thickness, 7/8"&
11" Sandpaper Sheet, Very Fine Grade
Arbor Wire Wheel Brush, Twist Wire, 4-1/2" Brush
Underlayment,Pk20
  • ECONOLINE
  • Underlayment, Pk20 Window Underlayment
  • Item # 3JT12
  • Mfr. Model # 313286
  • Window Underlayment, For Use With Stock Number 3Z848, 3Z850, 3Z887, 3Z947, 3JR97,6YY21 Replacement Part for...More

  • Category : Blast Cabinet Accessories
Crimped Wire End Brush,Stainless Steel
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia. 6" Wire Wheel Brush, Crimped Wire, Carbon Steel
  • Item # 4EDP7
  • Mfr. Model # 4EDP7
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia. 0.014...More

  • Category : Wire Wheel Brushes
Disc Backup Pad,4-1/2D,Arbor Hole
  • DEWALT
  • Disc Backup Pad, 4-1/2D, Arbor Hole Disc Backup Pad
  • Item # 4KZ72
  • Mfr. Model # DW4945
  • Fiber Disc Backup Pad, Density Medium, Body Material Rubber, Vacuum Hole Design No Hole, Diameter 4-1/2 In.,...More

  • Category : Disc Backup Pads
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More