Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Abrasives

419 Results Found that Include 1,512 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
5" Sanding Disc, Ceramic, 80 Grit, Medium, Coated, 735
4-1/2" Flap Disc, Type 29, Zirconia Alumina, 60 G
Buffing Pad,3 in.
  • 3M
  • Buffing Pad, 3 in. Buffing Pad,3 in.
  • Item # 20RW43
  • Mfr. Model # 05726
  • Buffing Pad, Diameter 3 In., Material Soft Foam, Color Black, Attachment Type Hook-and-Loop, For Use With...More

Disc Pad,5 in.
  • 3M
  • Disc Pad, 5 in. Disc Pad,5 in.
  • Item # 20RV88
  • Mfr. Model # 05775
  • Disc Pad, Diameter 5 In., Thickness 3/4 In., Material Foam, Color Yellow, Attachment Type Hook-and-Loop, For...More

2" Fiber Disc Trial Pack, Ceramic, Roloc, 36, 60,
7" Diameter Disc Pad Ribbed Face Plate
Polishing Pad,5-1/4 In
  • 3M
  • Polishing Pad, 5-1/4 In Polishing Pad,5-1/4 In
  • Item # 21YK05
  • Mfr. Model # 92500
  • Polishing Pad, Diameter 5-1/4 In., Thickness 2-3/4 In., Material Foam, Color White, Attachment Type...More

3" Fiber Disc Trial Pack, Ceramic, Roloc, 36, 60,
4" Stripe Off Wheel, 5/8" Thickness, Threaded Man
12" PSA Sanding Disc, 80 Grit, Medium, Open Coat,
Threaded Mandrel
  • 3M
  • Threaded Mandrel Threaded Mandrel
  • Item # 5PJA1
  • Mfr. Model # 14307
  • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Length 3 In., Thread Size 8-32 In., For Use With Cross or Square...More

1" Diameter Locking Disc Holder
  • 3M
  • 1" Diameter Locking Disc Holder 1" Diameter Locking Disc Holder
  • Item # 2EXZ8
  • Mfr. Model # 07500
  • Locking Disc Holder, Diameter 1 In., Mounting Type 1/4 In. Straight Shank to Tool, Locking Thread to Disc,...More

Disc Backup Pad,4-1/2 Dia,Hook and Loop
4-1/2" Diameter Disc Pad Face Plate Hub
Hand Sanding Block, 5-3/4" Length, 3-3/8" Width
Buffing Pad,3 in.
  • 3M
  • Buffing Pad, 3 in. Buffing Pad,3 in.
  • Item # 20RW45
  • Mfr. Model # 85078
  • Buffing Pad, Diameter 3 In., Thickness 0.93, Material Wool, Color White, Attachment Type Hook-and-Loop, For...More

Compound Pad,9 In,Wool
  • 3M
  • Compound Pad, 9 In, Wool Compound Pad,9 In,Wool
  • Item # 2EXY6
  • Mfr. Model # 5719
  • Compound Pad, Diameter 9 In., Thickness 2-1/2 In., Material Wool, Color Wheat, Attachment Type Hook-and-Loop,...More

Cloth Roll Kit
  • 3M
  • Cloth Roll Kit Cloth Roll Kit
  • Item # 4YJY2
  • Mfr. Model # 20968
  • Abrasive Cloth Roll Kit, Abrasive Material Aluminum Oxide, Backing Material X and J Weight, CAP Code 314D,...More

Angled Drywall Sanding Sponge, Fine Grade, Black, Package Q
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More