Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

150 Results Found that Include 463 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bore Polisher Mandrel
1" Diameter Expanding Drum
  • MERIT
  • 1" Diameter Expanding Drum 1" Diameter Expanding Drum
  • Item # 3X042
  • Mfr. Model # 08834196916
  • Expanding Drum, Diameter 1 In., Width 1 In., Shank Size 1/4 In., Max. RPM 18,000, Rubber Cushion, For Use...More

Quick Change Disc Backup Pad,2 Dia,TS
  • MERIT
  • Quick Change Disc Backup Pad, 2 Dia, TS Quick Change Disc Backup Pad,2 Dia,TS
  • Item # 5XB77
  • Mfr. Model # 08834168539
  • Quick Change Disc Backup Pad, Face Mounting Size Turn-On/Off, Density Medium, Body Material Rubber, Vacuum...More

Threaded Mandrel
  • MERIT
  • Threaded Mandrel Threaded Mandrel
  • Item # 3RB82
  • Mfr. Model # 08834180239
  • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/8 In., Pilot Length 1 In., Thread Size 1/4 In., For Use...More

Abrasive Spiral Band Kit,Al-Ox,(6) Sizes
  • Abrasive Spiral Band Kit, Al-Ox, (6) Sizes Abrasive Band Kits
  • Item # 3DV67
  • Mfr. Model # 08834191461
  • Abrasive Spiral Band Kit, Abrasive Material Aluminum Oxide, Includes (6) Sizes of Drums, 1/2 x 1/2, 3/4 x 1,...More

80 Grit Bore Polisher, 20,000 Max. RPM
80 Grit Bore Polisher, 25,000 Max. RPM
Flap Wheel Test Kit
Bore Polisher Mandrel
  • MERIT
  • Bore Polisher Mandrel Bore Polisher Mandrel
  • Item # 3RB56
  • Mfr. Model # 08834154460
  • Bore Polisher Mandrel, Shank Dia. 1-1/2 In., Thread Size 5/16-18 In., For Use With B-3 Series Bore Polisher,...More

Disc 1 Med Holder
Grinding/Finishing Test Kit
  • MERIT
  • Grinding/Finishing Test Kit Grinding/Finishing Test Kit
  • Item # 3RB89
  • Mfr. Model # 08834163606
  • Grinding/Finishing Test Kit, Includes (150) Discs, Assorted Grits,( 3) Holders, with Several Zirconia Alumina...More

1-1/2" Diameter Expanding Drum
2" Abrasive Flap Wheel, Closed Coat, Resin Bond, 1&quo
4" Abrasive Flap Wheel, 1" Width, 5/8" Arbor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More